Electronic Torque Wrenches

Filter

StyleModelAccuracyReadibilityCapacityFinishOperation ModePrice (ex. VAT)
A0809/100-2% to +2%0.1 N-m20 N-m to 100 N-mChromePeak, Track€89.76
RFQ
A0809/080-3% to +3%0.1 N-m16 N-m to 80 N-mChromePeak, Track€85.23
RFQ
A0809/030-4% to +4%0.01 N-m6 N-m to 30 N-mChromePeak, Track€79.95
RFQ
GEARWRENCH -

Electronic Torque Wrenches

StyleModelDrive SizeOverall LengthVisual/audible IndicatorsOverall WidthHead TypeRatchetingColorFinishPrice (ex. VAT)
A851961/2"23 3/4"Buzzer, LCD Screen Alert1 3/4"FlexibleYesBlack, SilverChrome€379.72
B851953/8"16"Audible And Visual1 1/4"FlexibleYesBlack, SilverChrome€333.86
INSIZE -

Electronic Torque Wrenches

StyleModelVisual/audible IndicatorsDrive SizeOverall LengthClockwise AccuracyCounterclockwise AccuracyOverall WidthMin. TorqueMax. TorquePrice (ex. VAT)
AIST-12W340AAlarm Tone, LED Light-------€4,151.14
AIST-12W135AAlarm Tone, LED Light-------€4,259.93
AIST-12W200AAlarm Tone, LED Light-------€4,139.54
AIST-12W30AAlarm Tone, LED Light--0.020.03---€4,108.69
BIST-W200AAudible And Visual1/2"20 7/8"-2% to +2%-3% to +3%4 3/4"29.5 lbs.-ft.-€1,422.05
AIST-12W135AAudible And Visual---2% to +2%-3% to +3%---€4,114.45
BIST-W500AAudible And Visual3/4"37 7/16"-2.5% to +2.5%-3.5% to +3.5%6 57/64"73.7 lbs.-ft.-€2,522.62
AIST-12W30AAudible And Visual-------€4,108.69
AIST-12W200AAudible And Visual---2% to +2%-3% to +3%---€3,881.39
BIST-W340AAudible And Visual1/2"25 5/8"-2% to +2%-3% to +3%4 3/4"50.1 lbs.-ft.250.7 lbs.-ft.€1,053.38
BIST-W135AAudible And Visual3/8"16 3/8"-2% to +2%-3% to +3%4 3/4"19.9 lbs.-ft.-€1,211.91
BIST-W30AAudible And Visual1/4"15 3/8"-2% to +2%-3% to +3%4 3/4"4.42 lbs.-ft.22.12 lbs.-ft.€1,152.12
AIST-12W340AAudible And Visual---2% to +2%-3% to +3%---€4,151.14
StyleModelMPN
A64726472
RFQ
A84718471
RFQ
A84728472
RFQ
KLEIN TOOLS -

Torque-Sensing Wrenches, Micro-Adjustable

StyleModelMPNPrice (ex. VAT)
A5700057000€495.63
B5700557005€403.59
C5701057010€609.99
PROTO -

Electronic Torque Wrenches

Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.

StyleModelDrive SizeHead TypeOverall LengthVisual/audible IndicatorsTorque Range (ft.-lb.)Torque Range (in.-lbs.)Torque Range (nm)Torque Range (kg. Cm.)Price (ex. VAT)
AJ6012E---------
RFQ
BJ6114BT1/2"Standard32 5/16"Visual----€1,385.43
CJ6014EFX1/2"Flexible25 3/4"Audible and Visual25 lbs.-ft. to 250 lbs.-ft.150 lbs.-in. to 3000 lbs.-in.17 N-m to 340 N-m173 Kg-cm to 3469 Kg-cm€910.11
DJ6014E1/2"Standard25.609"LED Lights W/Buzzer25 lbs.-ft. to 250 lbs.-ft.150 lbs. to 3009 lbs.17 N-m to 340 N-m173 Kg-cm to 3469 Kg-cm€990.10
EJ6061EFX1/4"Flexible15 1/2"Audible and Visual10 lbs.-ft. to 100 lbs.-ft.13.2 lbs.-in. to 264 lbs.-in.1.5 N-m to 30 N-m15.3 Kg-cm to 306.1 Kg-cm€722.74
FJH4-250RB1/4"Standard20 1/2"Audible and Visual2.1 lbs.-ft. to 20.8 lbs.-ft.25 lbs. to 250 lbs.2.8 N-m to 28.2 N-m29 Kg-cm to 288 Kg-cm€1,052.20
GJ6020EA3/4"Standard48"Audible And Visual----€3,058.56
HJ6112BT3/8"Standard17 1/4"Visual----€1,242.97
IJ6012EFX3/8"Flexible16 3/4"Audible and Visual5 lbs.-ft. to 99.5 lbs.-ft.60 lbs.-in. to 1188 lbs.-in.6.8 N-m to 135 N-m69 Kg-cm to 1378 Kg-cm€841.43
PROTO -

Electronic Dial Torque Wrenches

StyleModelDrive SizeTorque Range (ft.-lb.)Torque Range (nm)Overall LengthTorque Range (in.-lbs.)GraduationsOverall WidthPower SourcePrice (ex. VAT)
AJ63511"200 lbs.-ft. to 2000 lbs.-ft.267 N-m to 2670 N-m125"-1 N-m4"-€5,552.41
BJ63491"100 lbs.-ft. to 1000 lbs.-ft.135 N-m to 1350 N-m77"-1 N-m4"-€4,493.67
CJ63461/2"25 lbs.-ft. to 250 lbs.-ft.33.8 N-m to 338 N-m22"300 lbs. to 3000 lbs.0.1 N-m3"-€1,366.93
CJ6345B1/2"10 lbs.-ft. to 100 lbs.-ft.13.3 N-m to 133.5 N-m22"120 lbs. to 1200 lbs.0.1 N-m3"(1) 9V Battery€1,297.57
DJ63421/4"0.83 lbs.-ft. to 8.33 lbs.-ft.1.11 N-m to 11.13 N-m11"10 lbs. to 100 lbs.0.01 N-m3"(1) 9V Battery€1,205.50
DJ63391/4"0.63 lbs.-ft. to 6.25 lbs.-ft.0.84 N-m to 8.47 N-m11"7.5 lbs. to 75 lbs.0.01 N-m3"(1) 9V Battery€1,078.83
BJ63473/4"60 lbs.-ft. to 600 lbs.-ft.81 N-m to 813 N-m22"720 lbs. to 7200 lbs.0.1 N-m3"-€3,069.85
DJ6345A3/8"5 lbs.-ft. to 50 lbs.-ft.6.78 N-m to 67.8 N-m11"60 lbs. to 600 lbs.0.01 N-m3"(1) 9V Battery€1,244.90
DJ63453/8"2.1 lbs.-ft. to 20.8 lbs.-ft.2.8 N-m to 28.2 N-m11"25 lbs. to 250 lbs.0.01 N-m3"9V Battery€1,247.54
WESTWARD -

Electronic Torque Wrenches

StyleModelDrive SizeHead TypeTorque Range (ft.-lb.)Torque Range (nm)Overall LengthTorque Range (in.-lbs.)Torque Measurement TypeTorque AdjustabilityPrice (ex. VAT)
A39WE111"Standard55 lbs.-ft. to 1106 lbs.-ft.75 N-m to 1500 N-m70 7/8"--Adjustable€1,495.23
RFQ
B4RYL81/2"Standard12.5 lbs.-ft. to 250.7 lbs.-ft.17 N-m to 340 N-m25 5/8"150 lbs. to 3009 lbs.In.-Lbs., Newton MeterAdjustable€312.13
C6PAG01/2"Interchangeable Ratcheting12.5 lbs.-ft. to 250.7 lbs.-ft.17 N-m to 340 N-m25 5/8"150 lbs. to 3009 lbs.Centimeter Kilogram, In.-Lbs.Adjustable With Tool€257.74
D6PAF61/4"Standard1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 1/2"13.3 lbs. to 265.5 lbs.Centimeter Kilogram, In.-Lbs.Adjustable€302.99
E4RYL21/4"Standard1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 3/8"13.3 lbs. to 265.5 lbs.-Adjustable€281.67
F39WE181/4"Flexible1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 1/2"13.3 lbs. to 265.5 lbs.Foot-Pound, Newton MeterAdjustable€348.06
G6PAE81/4"Standard0.44 lbs.-ft. to 8.85 lbs.-ft.0.6 N-m to 12 N-m8 1/2"5.3 lbs. to 106.2 lbs.Centimeter Kilogram, In.-Lbs.Adjustable€293.15
H39WE123/4"Standard31.3 lbs.-ft. to 626.8 lbs.-ft.42.5 N-m to 850 N-m48"376 lbs. to 7521 lbs.In.-Lbs., Newton MeterAdjustable€1,178.51
I6PAF73/8"Interchangeable Ratcheting5 lbs.-ft. to 99.5 lbs.-ft.6.8 N-m to 135 N-m16 5/16"60 lbs. to 1195 lbs.Centimeter Kilogram, In.-Lbs.Adjustable With Tool€212.86
WESTWARD -

Electronic Torque and Angle Wrenches

StyleModelDrive SizeTorque Range (ft.-lb.)Torque Range (in.-lbs.)Torque Range (nm)Overall LengthTorque Range (kg. Cm.)Head TypeRatchetingPrice (ex. VAT)
A6PAG21/2"12.5 lbs.-ft. to 250.7 lbs.-ft.150 lbs. to 3009 lbs.17 N-m to 340 N-m26"173 Kg-cm to 3469 Kg-cmFlexibleYes€627.20
B6PAG13/8"5 lbs.-ft. to 99.5 lbs.-ft.60 lbs. to 1195 lbs.6.8 N-m to 135 N-m16 3/4"69 Kg-cm to 1378 Kg-cmFlexibleYes€512.28
CPS PRODUCTS -

BLACKMAX Digital Torque Wrench, Newton-Meter, 8 to 85 N-m, 15 1/4 Inch Overall Length, Yes

ModelItemPrice (ex. VAT)
BTLDTWCR2QTN€296.76
GEARWRENCH -

Electronic Torque Wrench, 1 Inch Drive, 150-1000 ft/lbs Torque

ModelItemPrice (ex. VAT)
85085CW7AQP€2,063.28
YELLOW JACKET -

Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter

ModelItemPrice (ex. VAT)
60648CV3XTB€446.05
GEARWRENCH -

1/4 Inch 120XP Flex Head Electronic Torque Wrench with Angle

ModelItemPrice (ex. VAT)
85194CW7ATP€320.10

Electronic Torque Wrenches

Electronic torque wrenches, also known as digital torque wrenches, are designed to provide a precise torque reading by measuring turning force electronically to avoid overtightening of fasteners. These wrenches are most commonly used to apply consistent torque on assembled products for safety and quality control applications. Raptor Supplies offer a wide array of these electric torque wrenches from brands like Proto, Westward and Wright Tool. Proto electronic interchangeable head torque wrenches have a broad accuracy range which extends from 10 to 100% (full scale) for reducing the number of torque wrenches needed. These wrenches feature easy to read LCD screens with large digits to display readings with +/-2% accuracy and an onboard memory storage location to improve efficiency while taking multiple torque readings. They are offered in drive sizes ranging from 1/4 to 3/8 inches and a maximum overall length of 20 inches. Electronic dial torque wrenches from Wright Tool are designed as per ASME standards (and have steel construction with a chrome finish) for tightening nuts and bolts that clamp the parts together. These wrenches feature T-style handles with a female head for use with torque multipliers and efficient operation. Choose from a wide range of these electronic torque wrenches with non-slip grip handles, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?