Electric Utility Heaters

Filter

StyleModelMPNPrice (ex. VAT)
A94-1232-794-1232-7€2,905.89
A94-1232-994-1232-9-
RFQ
DAYTON -

Electric Utility Heaters

StyleModelAir Flow RateTemp. RiseHousing FinishDepthHousing ColorOverall DimensionsVertical Floor CoverageVertical Mounting HPrice (ex. VAT)
A4E169210 CFM71°FPainted8"Gray16" x 21" x 8"24 ft.15 ft.€994.88
B3UG73270 CFM60°FBaked Enamel11 1/4"Beige12.5" x 14" x 11.25"16 ft.11 ft.€817.84
StyleModelTemp. RisePowerAir Flow RateVoltagePhaseHousing MaterialHeightWidthPrice (ex. VAT)
AHF5840TC45°F4 kW160 CFM208/240V AC1Steel11"10 5/8"€443.36
AHF5848TC55°F4.8 kW160 CFM208/240V AC1Steel11"10 5/8"€546.63
DAYTON -

Freeze Protection Heater 2.5/1.95 Kw

ModelItemPrice (ex. VAT)
2HDA1AC2AEQ€1,014.63
MARKEL PRODUCTS -

Electric Plenum Heater, 5Kw, 208/240VAC, 275 Cfm, 14-3/8 X 14-1/2 X 19-3/8 Inch Size

ModelItemPrice (ex. VAT)
HF5705TCT2GAX€1,069.84

Electric Utility Heaters

Electric utility heaters provide primary and supplementary heating in exposed areas such as warehouses, factories and stock rooms. Raptor Supplies offers a wide range of these electric heaters from brands like Dayton and TPI Corporation. They offer a maximum flow rate of 270 cfm and heat capacities up to 17065 BtuH and allow temperature rise up to 71 degrees F. Selected models feature baked enamel finished housing to resist corrosion and are integrated with mounting brackets for horizontal and vertical flow mountings. Choose from a wide range of these electric heaters, available in variants with operating frequencies of 50 and 60 Hz on Raptor Supplies.

We are here to help!

Looking for a part not listed here?