Edge And Center Finders

Filter

Edge and center finders precisely locate the edges of a workpiece for accurate positioning of cutting tools or machine operations. By touching the edge of the workpiece, they assist in...Read more

STARRETT -

827 Edge Finders

StyleModelEnd TypeShank Dia.Tip Dia.ConstructionLengthPrice (ex. VAT)
A827MA-----€63.10
BPT28314-----€54.85
C827MB-----€69.84
D827BDouble1/2"1/5"Tool Steel3"€71.78
E827ASingle3/8"1/5"Tool Steel3"€58.54
STARRETT -

Wiggler/Center Finder With Attachments

StyleModelLengthShank Dia.ConstructionBall Dia.Disc Dia.Tip Dia.Price (ex. VAT)
A828B------€15.95
B828A------€36.14
C828d-------
RFQ
D828C------€29.12
ES828HZ4"3/8"Steel1/4"0.1"-€144.34
FS8285"3/8"Steel1/4"0.1"0.01"€79.04
MITUTOYO -

Edge Finder Double

StyleModelShank Dia.End TypeTip Dia.Price (ex. VAT)
A0501041/2"-1/5"€29.20
B0501101/2"Double-€26.07
MITUTOYO -

Edge Finder Single Tip

StyleModelTip Dia.Shank Dia.End TypeConstructionPrice (ex. VAT)
A0501091/2"1/2"Cylindrical, SingleSteel€21.62
B0501011/5"3/8"Cylindrical, SingleSteel€24.20
C0501021/5"1/2"Cylindrical, SingleSteel€26.88
MITUTOYO -

Center Finder

ModelItemPrice (ex. VAT)
050103AD8MTC€29.22
LYNDEX-NIKKEN -

Point Finder 6.96 Inch Length Steel

ModelItemPrice (ex. VAT)
PF-2AH8FND€1,201.14

Edge And Center Finders

Edge & centre finders are designed for locating the edges / centre of a workpiece or hole for machining, milling & fabrication applications. Raptor Supplies offers a wide array of Starrett, Mitutoyo & Lyndex-Nikken edge & centre finders. Selected models feature spring tensioned ball tips for accurately guiding the point to concentricity & bringing work in alignment with the machine spindle. Choose from a wide range of edge & centre finders, available in 0.2, 0.375 & 0.5 inch shank diameters on Raptor Supplies.

Frequently Asked Questions

How do I maintain edge and center finders?

It's essential to keep the surfaces of the edge and center finders clean and free from debris to ensure accurate measurements. Regular inspection and calibration can also help maintain their precision over time.

How do edge and center finders differ from dial indicators?

Edge and center finders are specifically designed for locating edges and centers of workpieces, whereas dial indicators are typically used for measuring linear distances and deviations. While both tools serve different purposes, they can complement each other in machining setups.

We are here to help!

Looking for a part not listed here?