Dual Wheel Casters

Filter

Dual Wheel Casters

Twin or dual wheel casters are installed onto machinery, carts, furniture, or other equipment to allow them to roll, thereby reducing manual efforts during transportation. Raptor Supplies offers these casters from brands like Albion, Blickle, Hamilton and Revvo. The dual wheels catalogue includes rigid casters for rolling the wheeled equipment in a straight line & swivel casters that can rotate 360 degrees, allowing them to change directions while moving. These high capacity casters can handle loads more than 6000 lb and temperatures ranging from -4 degrees to 200 degrees F. They feature top plates for mounting purposes and locking systems to keep the equipment in stationary position. Choose from a broad range of these caster wheels, available in plate sizes up to 8-1/2 inches.

We are here to help!

Looking for a part not listed here?