Dual Pressure Controls

Filter

JOHNSON CONTROLS -

Dual Pressure Controls

StyleModelSwitch TypePrice (ex. VAT)
AP70MA-11C-€658.36
BP72AA-11C-€360.69
CP70LA-1C-€277.84
DP72CA-4C-€342.26
DP72LA-1C-€372.68
EP72CA-13C-€388.21
FP170SA-1C2 SPDT€284.41
GP70MA-18CSPST€288.16
FP170LB-6CSPST€285.25
HP70MA-2CSPST€589.45
FP170LB-1CSPST€308.09
IP70MA-1CSPST€357.35
IP70LB-6CSPST€310.27
FP170MA-1CSPST€293.14
IP70LB-1CSPST€312.40
RANCO -

Compact Dual Pressure Controls, SPST, 24 / 240V

Ranco dual pressure controls control high-pressure compressors along with low-pressure cycling or safety functions in HVAC systems. These units are fitted with SPST (single-pole single-throw) type switches, rated at 24 / 240V, for starting or stopping the refrigeration compressors and fans on air-cooled condensers. They feature NEMA 1 enclosure with a non-conductive plastic cover that absorbs vibrations & shocks and a captive cover screw for easy installation. These compact pressure controls further allow universal mounting and are available in 50 and 70 (fixed) psi pressure differential options.

StyleModelVoltageMountingPrice (ex. VAT)
AO12-154924/240VAny Position€304.92
AO12-150624/240VAny Position€226.66
AO12-150224/240VAny Position€275.22
AO12-483324/240VAny Position€355.15
AO12-483424/240VAny Position€316.80
RANCO -

High/low Pressure Control 120/240v

ModelItemPrice (ex. VAT)
o12-1594AA4QLM€249.00
JOHNSON CONTROLS -

Dual Pressure Control Dpst

ModelItemPrice (ex. VAT)
P72MA-1CAD3MVT€397.71
JOHNSON CONTROLS -

Dual Pressure Control Spst

ModelItemPrice (ex. VAT)
P70NA-1CAD3MVP€230.53
JOHNSON CONTROLS -

Pressure Control Spst Auto Reset

ModelItemPrice (ex. VAT)
P170MA-18CAF7ENF€399.08
JOHNSON CONTROLS -

Dual Pressure Control 2 Spdt

ModelItemPrice (ex. VAT)
P70SA-1CAD3MVQ€290.18

Dual Pressure Controls

Dual pressure controls consist of low pressure and high-pressure controls mounted in a single housing with a single switch. Raptor Supplies offers a range of these dual pressure controls from brands like Johnson Controls and Ranco. These dual pressure controls provide high-pressure compressor protection with low-pressure cycling or safety functions. Choose from a broad range of these dual pressure switches, available in 2 SPDT, DPST, SPDT and SPST switch types.

We are here to help!

Looking for a part not listed here?