Drum Palletisers

Filter

Drum palletisers are used in manufacturing, chemical and pharmaceutical industries to automate the stacking of drums onto pallets, improving efficiency, reducing labour costs and ensuring...Read more

MORSE DRUM -

82A Series Drum Palletizers

StyleModelVoltageCapacityDrum SizePallet SizeOverall LengthOverall WidthDrum Dia.Tilt StylePrice (ex. VAT)
A82A-124-600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€3,343.73
B82A-SS-125-600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€13,344.58
C82A-SS-124-600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€12,907.13
D82A-600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€3,326.40
A82A-125-600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€4,054.05
C82A-SS-600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€12,582.28
A82A-120115V AC600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€4,370.23
B82A-SS-120115V AC600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€13,608.79
A82A-127220V AC600 lbs.55 gal.41" x 7"43"48 1/2"22" to 23.5"Manual€4,721.06
MORSE DRUM -

81 Series Drum Spotters

StyleModelMaterialCapacityDrum SizePallet SizeOverall LengthOverall WidthDrum Dia.Ship ByPrice (ex. VAT)
A81Carbon Steel800 lbs.55 gal.6"74 1/4"43 1/4"22" to 23.5"T€1,403.33
B81-SSStainless Steel800 lbs.55 gal.6"74 1/4"43 1/4"22" to 23.5"T€3,776.85
A81MSteel800 lbs.55 gal.6"74 1/4"43 1/4"22" to 23.5"T-
RFQ
MORSE DRUM -

82A-GT Series Drum Palletizers with Geared Tilt

StyleModelCapacityDrum SizePallet SizeOverall LengthOverall WidthTilt StyleLift Upright DrumDrum RotationPrice (ex. VAT)
A82A-GT-125600 lbs.55 gal.41" x 7"43"48 1/2"Manual0" to 20"360°€4,383.23
B82A-GT600 lbs.55 gal.41" x 7"--Manual0" to 20"360°€3,655.58
C82A-GT-120600 lbs.55 gal.41" x 7"43"48 1/2"Manual0" to 20"-€4,695.08
D82A-GT-124600 lbs.55 gal.41" x 7"--Manual0" to 20"360°€3,785.51
E82AM-GT600 lbs.55 gal.41" x 7"--Manual0" to 20"360°-
RFQ
C82AM-GT-124600 lbs.55 gal.41" x 7"--Manual0" to 20"360°-
RFQ
MORSE DRUM -

82H Series Drum Palletizers

StyleModelAmperage DrawCapacityDrum SizeOverall LengthPallet SizeOverall WidthTurning RadiusShip ByPrice (ex. VAT)
A82H-1000 lbs.55 gal.43"41" x 7"48 1/2"53"-€3,257.10
A82HM-1000 lbs.55 gal.43"41" x 7"48 1/2"53"--
RFQ
B82H-SS-125-1000 lbs.55 gal.43"41" x 7"48 1/2"53"T€12,907.13
C82HM-124-1000 lbs.55 gal.43"41" x 7"48 1/2"53"T-
RFQ
B82H-SS-124-1000 lbs.55 gal.43"41" x 7"48 1/2"53"-€12,907.13
C82H-124-1000 lbs.55 gal.43"41" x 7"48 1/2"53"-€3,343.73
D82H-SS-1000 lbs.55 gal.43"41" x 7"48 1/2"53"T€11,971.58
C82H-125-1000 lbs.55 gal.43"41" x 7"48 1/2"53"T€4,010.74
B82H-SS-120-1000 lbs.55 gal.43"41" x 7"48 1/2"53"T€12,993.75
C82H-1276.2A1000 lbs.55 gal.43"41" x 7"--T€4,643.10
C82H-12011.8A1000 lbs.55 gal.43"-48 1/2"53"T€4,357.24
DAYTON -

Drum Palletizer 55 gal. 880 lb.

ModelItemPrice (ex. VAT)
30YP24AH3AYJ€1,003.18

Frequently Asked Questions

What is the load capacity of these drum palletisers?

They can handle loads ranging from 800 to 1000 lb.

Can we pour drum contents using these drum palletisers?

Yes, Morse 82A Series drum palletisers feature a dispensing function for easily pouring contents out from the drums.

What kinds of drums can these palletisers handle?

These drum palletisers support drums of 55 gallons.

Does Raptor Supplies offer battery powered drum palletisers?

Yes, customers looking for battery powered drum pallletisers can opt for Morse 82A-SS-125 drum palletiser and Morse 82A-125 drum palletiser.

When should I replace a drum palletiser?

  • You should replace it if frequent breakdowns occur.
  • Efficiency decreases significantly.
  • Technology is outdated.
  • Maintenance costs are high.
  • Safety risks emerge.
  • Improved features are available.
  • Long-term ROI favors replacement.
  • Consult manufacturer or technician for guidance.

How do I select the right drum palletiser for my requirements?

  • Define your drum handling needs.
  • Check compatibility with drum types.
  • Assess capacity for your load.
  • Decide on automation level.
  • Consider space requirements.
  • Prioritise safety features.
  • Budget wisely.
  • Choose a reputable vendor.
  • Customise if necessary.
  • Test and evaluate before finalising.

We are here to help!

Looking for a part not listed here?