MORSE DRUM 82A-125 Drum Palletizer, 12v Dc Power Lift, Manual Tilt, 363 kg Capacity | AF6EGA

MORSE DRUM 82A-125 Drum Palletizer, 12v Dc Power Lift, Manual Tilt, 363 kg Capacity

Item: AF6EGA Model: 82A-125
In Stock

Get it by Monday, Sep 29

€4,054.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drum Palletizer
Battery Voltage 12V DC
Capacity 600 lbs.
Dispense Height 26"
Drum Dia. 22" to 23.5"
Drum Material Fiber, Plastic
Drum Size 55 gal.
Includes 100/200V 50/60 Hz AC Charger
Lift Style Battery Power
Lift Upright Drum 0" to 20"
Overall Length 43"
Overall Width 48 1/2"
Pallet Size 41" x 7"
Pallet Type Straddle
Tilt Style Manual
Dispense Height 26"
Full Capacity 600 lbs.

Shipping Info:

Ship weight (kg) 247.95
Ship height (cm)142.24
Ship length (cm)127
Ship width (cm)127
HS code8428900390
Country of OriginUS

Product Details:

    • Control large drums with this palletiser
    • Manual tilting mechanism for smaller operations
    • Built to support steel drums
    • Move drums to wherever you need with this portable palletiser
    • Easily pour the contents out from your drum with this palletiser's dispensing function
    • Can handle up to 272kg

Product Variants

ProductModelVoltageTilt StyleHpExplosion ProofPrice
MORSE DRUM 82A Drum Palletizer, Manual Lift & Tilt, 363 kg Capacity | AF6EFX 82A-Manual Tilt--€3,326.40
MORSE DRUM 82A-120 Drum Palletizer, Ac 1-Phase Power Lift, Manual Tilt, 363 kg Capacity | AF6EFY 82A-120115VManual Tilt1 hpNo€4,370.23
MORSE DRUM 82A-124 Drum Palletizer, Air Power Lift, Manual Tilt, 363 kg Capacity | AF6EFZ 82A-124-Manual Tilt--€3,343.73
MORSE DRUM 82A-127 Drum Palletizer, Power Lift, Manual Tilt, 1-ph 50Hz Motor, 363 kg Cap | AF6EGB 82A-127220VManual Tilt1 hpNo€4,721.06
MORSE DRUM 82A-SS Drum Palletizer, Manual Lift & Tilt, 363 kg Capacity, Stainless Steel | AF6EGC 82A-SS-Manual Tilt--€12,582.28
MORSE DRUM 82A-SS-120 Drum Palletizer, Power Lift, Manual Tilt, 363 kg Cap, SS | AF6EGD 82A-SS-120115VManual Tilt1 hpNo€13,608.79
MORSE DRUM 82A-SS-124 Drum Palletizer, Air Power Lift, Manual Tilt, 363 kg Cap, SS | AF6EGE 82A-SS-124-Manual Tilt--€12,907.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 82A-125 Drum Palletizer, 12v Dc Power Lift, Manual Tilt, 363 kg Capacity
€4,054.05 /unit