Drill-Driven Pump Accessories

Filter

DAYTON -

Drill-Driven Pumps

Dayton drill-driven pumps include 3 Inch tube adapters, discharge garden hoses with a brass female fittings and pumps. These drill-driven pump kits have an operating temperature range of 40 degrees F to 120 degrees F.

StyleModelImpeller MaterialOverall HeightOverall LengthOverall WidthDrill SizeTemp. RangeHousing MaterialInlet TypePrice (ex. VAT)
A3YU62Buna N2.9"3 3/5"4 2/5"1/4", 3/8"+40°F to +120°F--€46.17
B3YU63Nitrile Rubber2.9"3 3/5"4 2/5"1/4", 3/8"+40°F to +120°FPhenolic PlasticGHT€33.77

Drill-Driven Pump Accessories

Dayton drill-driven pump accessories, including drill pumps and drill-driven pump kits are used to facilitate transfer of oil, water and nonflammable chemical solutions. The drill pumps feature a Buna N impeller capable of handling high volume of oil-contaminated water and kerosene. The pump kits come equipped with a 30-inch oil probe tube, 36-inch discharge garden hose and a pump.

We are here to help!

Looking for a part not listed here?