Drawer Bin Cabinets

Filter

AKRO-MILS -

19 Series Steel Storage Cabinets

Akro-Mils steel cabinets are used for secure storage & easy accessibility of office, hardware and craft items. They feature powder-coated steel construction with polystyrene bins for impact & corrosion resistance and durability. These steel frame storage cabinets can be stacked or wall-mounted using keyhole slots. They offer drawers featuring rear stop tabs to prevent contents from spilling and transparent windows & label holders to identify stored contents easily. Choose from a wide range of these grey coloured, galvannealed steel cabinets with 9, 15, 16, 20 and 28 drawer combinations.

StyleModelNumber Of Drawers Or BinsDrawer HeightDrawer WidthMaterialColorDrawer ColorFinishNumber Of BinsPrice (ex. VAT)
A19909BLU93.062"5.188"SteelBlackBlue-1 to 10€298.15
B19909BLK93.062"5.188"SteelGrayBlackPowder Coat1 to 10€285.15
C1990993.062"5.188"SteelGray-Baked Enamel1 to 10€253.51
D19715BLU153.062"3.188"SteelGrayBluePowder Coat15€308.13
E19715BLK153.062"3.188"SteelGrayBlackPowder Coat15€308.13
F19715153.062"3.188"SteelGray-Baked Enamel-€186.29
G19416BLU162 1/8"4"SteelGrayBluePowder Coat16€294.48
H19416BLK162 1/8"4"SteelBlackBlack--€294.48
I19416162 1/8"4"SteelGray-Baked Enamel-€189.96
J19320BLU202.062"3.188"SteelBlackBlue--€284.51
K19320BLK202.062"3.188"SteelGrayBlackPowder Coat20€284.51
L19320202.062"3.188"SteelGray-Baked Enamel-€189.11
M19228BLU282.062"2.188"SteelBlackBlue--€295.33
N19228BLK282.062"2.188"SteelBlackBlack--€295.33
O19228282.062"2.188"SteelGray-Baked Enamel-€177.91
QUANTUM STORAGE SYSTEMS -

Bin Shelving Unit, 36 x 75 Inches

Quantum Storage Systems bin shelving units are available in blue, yellow & red drawer options to offer colour-coded storage of items. These heavy duty shelving units have a 400 lb capacity, are easy to clean & offer rust resistance. They are 36 inches wide and feature 13 shelves per unit. Raptor Supples also offers drawer bin cabinetsin black & grey colours.

StyleModelOverall DepthNumber Of Drawers Or BinsDrawer ColorColorFinishNumber Of BinsOverall WidthOverall HeightPrice (ex. VAT)
ACL1275-501BL12"108BlueBlackPowder Coated10836"75"€1,779.09
RFQ
BCL1275-601BL12"72BlueBlackPowder Coated7236"75"€1,496.83
RFQ
CCL1275-501YL12"108YellowYellowPowder Coated10836"75"€1,779.09
RFQ
DCL1275-501RD12"108RedRedPowder Coated10836"75"€1,779.09
RFQ
ECL1275-501GY12"108GrayGrayPowder Coated10836"75"€1,779.09
RFQ
FCL1275-601YL12"72YellowBlack--36"75"€1,496.83
RFQ
GCL1275-601RD12"72RedRedPowder Coated7236"75"€1,496.83
RFQ
HCL1275-601GY12"72GrayGrayPowder Coated7236"75"€1,496.83
RFQ
ECL1875-604GY18"108GrayGrayPowder Coated10836"75"€2,035.68
RFQ
BCL1875-602BL18"72BlueBlackPowder Coated7236"75"€1,682.15
RFQ
ACL1875-604BL18"108BlueBlackPowder Coated10836"75"€2,035.68
RFQ
FCL1875-602YL18"72YellowBlack--36"75"€1,682.15
RFQ
DCL1875-604RD18"108RedRedPowder Coated10836"75"€2,035.68
RFQ
CCL1875-604YL18"108YellowYellowPowder Coated10836"75"€2,035.68
RFQ
AKRO-MILS -

Heavy Duty 18 Inch Enclosed Steel Shelving Systems

Akro-Mils ASC1879 Series, steel shelving units with plastic storage bins are ideal for organising supplies in offices and commercial spaces. These freestanding units have 22-gauge steel construction with powder-coated finish for impact & corrosion resistance and durability. They can be assembled easily and shelves can be adjusted using compression clips for quick installation. These cabinets offer clear drawers, featuring pull handles & a large label area on the front for easy access & identification of contents and a solid front wall for added dust protection. Choose from a wide range of these units having 48, 60 and 72 drawer assemblies in blue, yellow, grey and red colours.

StyleModelNumber Of Drawers Or BinsFinishColorNumber Of BinsOverall WidthOverall DepthOverall HeightDrawer HeightPrice (ex. VAT)
AASC1879188BLU48Powder CoatedGray4836"18"79"4 5/8"€3,215.90
RFQ
BASC1879ASTBLU60Powder CoatedGray6036"18"79"4 5/8"€4,374.40
RFQ
WESTWARD -

Compartment Cabinets

StyleModelOverall WidthOverall DepthOverall HeightNumber Of Drawers Or BinsDrawer HeightDrawer WidthDrawer DepthLoad CapacityPrice (ex. VAT)
A31TT9314 3/4"6"7 1/4"201 1/2"2 1/2"5 3/4"6.6 lbs.€62.02
B31TT9417 3/4"7"9 3/4"131 1/2", 3 5/16"3 1/2", 8 3/4"6.312"8.8 lbs.€28.64
C31TT9517 3/4"7"9 3/4"141 1/2", 3 5/16"3 1/2", 8 3/4"6.312"8.8 lbs.€137.53
QUANTUM STORAGE SYSTEMS -

Drawer Bin Cabinet, 400 lb Capacity

Quantum Storage Systems drawer bin cabinets are used for secure storage & easy accessibility of items. They feature steel constructed cabinets with powder coated finish to reduce oxidation reactions on exposed surfaces and polystyrene bins to provide excellent dimensional stability & gamma radiation resistance. These heavy-duty units are equipped with 13 shelves having depths of 18 or 24 inches. They are available in blue, gray, red & yellow colours. Raptor Supplies also offers Quantum Storage Systems bin shelving unitshaving 12 inch depth.

StyleModelOverall DepthNumber Of Drawers Or BinsDrawer ColorColorNumber Of BinsOverall WidthOverall HeightDrawer MaterialPrice (ex. VAT)
ACL1875-602RD18"72RedGray7236"75"Plastic€1,682.15
RFQ
BCL1875-602GY18"72GrayGray7236"75"Plastic€1,682.15
RFQ
CCL1875-624RD18"36RedGray9036"75"Plastic€2,154.81
RFQ
DCL1875-624GY18"36GrayGray9036"75"Plastic€2,154.81
RFQ
ECL1875-624BL18"36BlueGray9036"75"Plastic€2,154.81
RFQ
FCL1875-624YL18"36YellowBlack-36"75"Plastic€2,154.81
RFQ
GCL2475-603BL24"72BlueGray7236"75"Plastic€2,332.72
RFQ
FCL2475-603YL24"72YellowGray7236"75"Plastic€2,332.72
RFQ
ACL2475-603RD24"72RedGray7236"75"Plastic€2,332.72
RFQ
AKRO-MILS -

Plastic Storage Cabinets

Akro-Mils plastic storage cabinets are used for secure storage & easy accessibility of office, hardware and craft items. They feature fully recyclable, polystyrene construction with plastic bins for impact and corrosion resistance. These cabinets can be stacked or wall-mounted using keyhole slots. They offer clear drawers with rear stop tabs to prevent contents from spilling and to identify stored contents easily. Choose from a wide range of these cabinets having 16, 24, 26, 44 and 64 drawer combinations.

StyleModelOverall WidthOverall HeightNumber Of Drawers Or BinsDrawer HeightDrawer DepthDrawer WidthMaterialColorPrice (ex. VAT)
A1011610 1/2"8 1/2"165 1/4"2 1/8"1 1/2"PlasticGray€20.47
B1016420"15 3/4"641 1/2"5 1/4"2 1/8"PlasticBlack€79.36
C1014420"15 3/4"441 1/2", 2"5 1/4"-PlasticGray€90.17
D1012420"15 3/4"245 1/4"4 3/8"2"PlasticGray€77.52
AKRO-MILS -

Heavy Duty 12 Inch Enclosed Shelving Systems

Akro-Mils ASC1279 Series, steel shelving units with plastic storage bins are ideal for organising supplies in offices and commercial spaces. These freestanding units have 22-gauge steel construction with a powder-coated finish for impact & corrosion resistance and durability. They can be assembled easily and shelves can be adjusted using compression clips for quick installation. These cabinets offer clear drawers, featuring pull handles & a large label area on the front for easy access & identification of contents and a solid front wall for added dust protection. Choose from a wide range of these units having 48, 72, 75 and 108 drawer assemblies in blue, yellow, grey and red colours.

StyleModelNumber Of Drawers Or BinsDrawer WidthDrawer ColorFinishColorNumber Of BinsOverall WidthOverall DepthPrice (ex. VAT)
AASC1279162BLU725.562"BluePowder CoatedGray7236"12"€3,491.21
RFQ
BASC1279ASTGRY75-GrayPowder CoatedGray7836"12"-
RFQ
CASC1279142BLU1083 3/4"BluePowder CoatedGray10836"12"€3,964.05
RFQ
QUANTUM STORAGE SYSTEMS -

Plastic Drawer Cabinets

StyleModelMPNPrice (ex. VAT)
APDC-12BKPDC-12BK€28.22
BPDC-18BKPDC-18BK€66.26
CPDC-22BKPDC-22BK€47.92
DPDC-39BKPDC-39BK€66.71
EPDC-60BKPDC-60BK€67.77
FPDC-930BKPDC-930BK€66.71
DURHAM MANUFACTURING -

Hips First Aid Boxes

StyleModelMaterialAssembledColorWidthHeightLengthPrice (ex. VAT)Pkg. Qty.
AB376-43-HIPSPlasticYesWhite2 7/8"7"-€11.3616
BB276-43-HIPSPlasticYesWhite--5 3/8"€10.4110
CB576-43-HIPSPlasticYesWhite---€16.5436
DB476-43-HIPSPlasticYesWhite2 7/8"--€13.1424
DURHAM MANUFACTURING -

First Aid Cabinets

StyleModelLengthHeightFinishMaterialAssembledColorNumber Of GaugesWidthPrice (ex. VAT)
A545-4310 1/4"15 1/4"Gloss Powder PaintSteelYesWhite20-€42.04
B532-4314 7/8"10 5/8"Gloss Powder PaintSteelYesWhite204.562"€29.13
C533-4314 7/8"10 1/2"Gloss Powder PaintSteelYesWhite20-€32.87
D535-4315.188"22 1/4"Gloss Powder PaintSteelYesWhite20-€57.06
E534-4315.188"-Gloss Powder PaintSteelYesWhite20-€45.06
DURHAM MANUFACTURING -

First Aid Boxes

StyleModelMaterialWidthLengthAssembledColorFinishNumber Of GaugesHeightPrice (ex. VAT)Pkg. Qty.
A525G-43Plastic2 3/8"8.438"YesWhite---€4.5310
B522-43Steel2 3/4"-YesWhiteGloss Powder Paint20-€17.8770
C521-43-ASteel-10 1/2"YesWhiteGloss Powder Paint20-€11.2760
D520-43Steel2.812"10 1/2"YesWhiteGloss Powder Paint205"€9.5950
DURHAM MANUFACTURING -

Medicine Cabinets

StyleModelHeightWidthLengthMaterialAssembledColorPrice (ex. VAT)Pkg. Qty.
A511G-433"7"10"PlasticYesWhite€5.5816
B518-43-PD27"8"18"----1
RFQ
DURHAM MANUFACTURING -

First Aid Kit Boxes

StyleModelMaterialWidthLengthHeightAssembledColorFinishNumber Of GaugesPrice (ex. VAT)Pkg. Qty.
A510-43-A--------€23.201
B512G-43-N/PPlastic2 3/8"9.062"9.062"YesWhite--€6.2924
C512G-43Plastic2 3/8"9.062"-YesWhite--€6.8724
D506-43-N/PSteel2 3/4"9 1/8"6 3/4"YesWhiteGloss Powder Paint20€20.8616
E505-43Steel2.688"6 3/8"9 1/2"YesWhiteGloss Powder Paint20€22.1116
F501-43Steel2 3/4"4.562"4 7/8"YesWhiteGloss Powder Paint20€15.346
G510-43-BSteel2 3/4"--YesWhiteGloss Powder Paint20€25.8036
H508-43Steel2.688"9 1/8"9 1/2"YesWhiteGloss Powder Paint20€24.7824
I502-43Steel2.688"7.562"5"YesWhiteGloss Powder Paint20€16.9410
DURHAM MANUFACTURING -

Drawer Cabinets

StyleModelNumber Of Drawers Or BinsDrawer WidthOverall DepthOverall WidthDrawer HeightOverall HeightDrawer DepthMaterialPrice (ex. VAT)
A016-95-2 13/16"-----Steel€126.09
B002-9565 3/8"12 1/4"33 3/4"2 3/4"-11 1/4"Steel€118.67
C001-17-S115764 7/8"11 3/4"11 3/4"-11"-Steel€121.22
D001-9565 3/8"-11 3/4"2 3/4"11"11 1/4"Steel€122.45
E003-9585 3/8"12 1/4"22 3/4"2 3/4"7 1/2"11 1/4"Steel€112.94
F004-9595 3/8"12 1/4"-2 3/4"11"11 1/4"Steel€114.04
G013-95125 3/8"12 1/4"33 3/4"2 3/4"7 1/2"11 1/4"Steel€212.49
H030-95185 3/8"12 1/4"33 3/4"3 1/2"12 3/4"11 1/4"Steel€279.49
I005-95185 3/8"12 1/4"33 3/4"2 3/4"11"11 1/4"Steel€231.35
H032-95185 3/8"17 3/4"33 3/4"3 1/2"12 3/4"17"Steel€366.13
J006-95185 3/8"12 1/4"-2 3/4"-11 1/4"Steel€300.18
K005-17-S1157184 7/8"11 3/4"33 3/4"-11"-Steel€285.71
H031-95245 3/8"12 1/4"33 3/4"3 1/2"--Steel€362.63
L033-95245 3/8"17 3/4"33 3/4"3 1/2"17"17"Steel€455.77
M007-17-S115724-11 3/4"33 3/4"-14 1/2"-Steel€364.15
N007-95245 3/8"12 1/4"33 3/4"2 3/4"14 1/4"11 1/4"Steel€367.97
O024-95305 3/8"12"34"3 1/2"26 1/4"11 1/4"Steel€821.55
H035-95305 3/8"17 3/4"33 3/4"3 1/2"21"17"Steel€591.88
O027-95305 3/8"17 3/4"34"3 1/2"26 1/4"17"Steel€989.38
P034-95305 3/8"11 3/4"33 3/4"3 1/2"21 1/8"11 1/4"Steel€456.88
Q014-95305 3/8"12 1/4"33 3/4"2 3/4"17 3/4"11 1/4"Steel€435.80
R017-95485 3/8"12 1/4"34"2 3/4"-11 1/4"Steel€924.52
S025-95605 3/8"11 3/4"34"3 1/2"48"11 1/4"Steel€1,229.99
S028-95605 7/16"17 3/4"34"3 3/16"47 1/4"17 3/4"Steel€1,513.07
R019-95725 3/8"12 1/4"34"2 3/4"48"11 1/4"Steel€1,229.88
QUANTUM STORAGE SYSTEMS -

Single Bin Drawer Slide

ModelItemPrice (ex. VAT)
DS18-24CG9TQU€58.41
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 25-3/4 X 29-1/2 Inch Size, 3 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-2020CD7WHB€2,408.67
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 25-3/4 X 36-3/8 Inch Size, 4 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-4-2020CD7WHD€2,934.36
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 21-3/4 X 36-3/8 Inch Size, 4 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-4-2015CD7WHC€2,843.48
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 21-3/4 X 29-1/2 Inch Size, 3 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-2015CD7WHA€2,330.26
WESTWARD -

Compartment Cabinet 20 Bins 11-3/8 Inch Height

ModelItemPrice (ex. VAT)
016-95AH3FZN€177.80
DURHAM MANUFACTURING -

Snake Bite Kit Box, Polypropylene

ModelItemPrice (ex. VAT)
542-43CF6JZG€1.80

Drawer Bin Cabinets

Drawer bin cabinets are used for storing materials. Raptor Supplies offers a wide range of drawer bin cabinets from brands like Akro-Mils, Flambeau, Edsal, Westward, Durham Manufacturing and Quantum Storage System. These drawers help keep supplies, parts, tools and other materials secure and dust-free. Akro-Mils bin cabinets are made from 22-gauge powder-coated steel and are easy to assemble with adjustable shelves and compression clips. Durham Manufacturing drawer cabinets help keep tools and hardware organised and safe. Cabinets and bins of the same width can be stacked together to provide increased storage capacity. These steel drawers have formed steel runners for smooth operation, with extra drawers available separately. They also offer models with a stop feature at the rear of the drawer to prevent accidental spilling. Choose from a wide range of these drawer bin cabinets available on Raptor Supplies.

We are here to help!

Looking for a part not listed here?