Draft Inducers

Filter

TJERNLUND -

Power Venters

StyleModelInlet Dia.Outlet Dia.HeightWidthDepthMaximum Vent Pipe Dia.Inlet And Outlet Dia.Maximum Heater Btu Input For Gas AppliancePrice (ex. VAT)
ASS24"4"13 1/4"12 1/2"32 1/2"4"4"180000 btuH€1,140.70
BSS16"6"14 3/4"13 3/4"27 1/2"6"6"160000 btuH€1,469.91
PACKARD -

INC Induced Draft Furnace Blowers

StyleModelHeightDepthWidthAmpsMaterialHousing MaterialWattageFor Fuel TypePrice (ex. VAT)
A655692 3/8"5 1/4"2 3/8"1.8ACopper Plastic SteelPlastic--€225.01
A655702 3/8"5 1/4"2 3/8"0.8ACopper Plastic SteelPlastic--€236.41
B652304 1/4"6 1/8"5 1/4"0.8AMetalMetal28 WNatural Gas€418.22
C826725 3/4"9 1/2"9"0.9AMetalMetal-Natural Gas-
RFQ
D665905 7/8"8 1/4"9 1/4"1.5AMetalMetal-Natural Gas€307.51
E802806 1/4"9 1/2"7"0.55AMetalMetal-Natural Gas€234.56
F663507 1/4"12"13"0.92APlastic HousingPlastic-Natural Gas€476.46
G483317"11 1/4"11 1/4"1.8APlastic HousingPlastic-Natural Gas€327.20
H668477"11 1/4"11 1/4"1.71AMetalMetal28 WNatural Gas€413.58
I664047"11 1/4"11 1/4"1.2APlastic HousingPlastic-Natural Gas€697.69
J667877"11 1/4"11 1/4"1.2AMetalMetal-Natural Gas€439.23
K824837"10 1/4"9 1/4"1AMetalMetal-Natural Gas€220.51
L660028 3/4"4 1/2"8 7/8"1.2AMetalMetal138 W-€217.91
M665018 5/8"5 1/4"8 11/16"1.2AMetalMetal138 W-€187.02
N660059 1/2"11 1/4"11 1/4"1.4AMetalMetal-Natural Gas€294.27
O6633810 1/2"5 5/8"11 1/4"2.4APlastic HousingPlastic276 W-€399.81
P6683310 1/4"6.562"-1.6AMetal-184 W-€300.68
Q8259010"6 1/2"6 7/8"1.2AMetal-138 W--
RFQ
PACKARD -

INC Draft Inducers

StyleModelHeightWidthDepthOutlet Dia.Outlet WidthVoltageInlet Dia.AmpsPrice (ex. VAT)
A654752 1/4"--1 1/2"Not Applicable--0.4A€105.92
B483325 1/4"8 1/2"8 1/2"2 3/8"Not Applicable-1 7/8"1.8A€431.86
C820525"7"7 1/2"Not Applicable1 3/4"-5"1A€397.17
D660036 5/8"7"8 1/4"Not Applicable2 1/8"-4"0.92A€302.72
E667816 5/8"8 3/4"9"2 3/4"Not Applicable-2 1/4"0.6A€403.68
F822536.312"569001"7.406"--208/240V-0.6A-
RFQ
G821486.453"569001"7.593"--208/230V-0.5A€358.14
H820577 5/8"7"5 1/2"----1A€338.78
I826418 1/2"7 1/2"5"--208/230V-0.62A€436.08
J802708 1/8"6 1/4"5 1/4"2 1/4"Not Applicable115/230V3 3/4"0.9A€346.21
I829998.688"568755"5.766"--208/230V-0.64A€421.20
TJERNLUND -

Gas Heater Vent System

StyleModelHeightWidthMaximum Heater Btu Input For Gas ApplianceInlet Dia.Outlet Dia.Outlet WidthDepthAmpsPrice (ex. VAT)
AGPAKJ8"10 1/4"120000 btuH4"4"Not Applicable7"1.26A€832.46
BGPAK18"11"250000 btuH4"4"Not Applicable7"1.26A€832.58
TJERNLUND -

Induced Draft Blowers

StyleModelInlet Dia.Outlet Dia.HeightWidthDepthAmpsTypeWattagePrice (ex. VAT)
AHSJ4"4"7 7/8"10 1/4"7"1.26AHigh Temperature95 W€526.84
AHS14"4"7 5/8"11"7"1.26AHigh Temperature95 W€650.24
AHS26"6"9 1/4"11 1/2"11"1.51AHigh Temperature224 W€783.91
AHS38"8"12 1/2"13 1/4"12"2.6AHigh Temperature286 W€1,292.38
BHS48"8"14 3/4"15 1/4"13"5.8AHigh Temp.700 W€1,699.36
BHS510"10"18"16 1/2"16 1/4"12.5AHigh Temperature1500 W€2,501.95
AO SMITH WATER HEATER -

Blower Assemblies

StyleModelVoltagePhaseAmpsMax. Motor SpeedMaximum Fan SpeedOutlet ShapePrice (ex. VAT)
A100108822------€1,141.41
B100110631120V AC11.7A3400 RPM3400 RPMRectangular€1,747.47
TJERNLUND -

Exhaust Draft Inducers

StyleModelMPNPrice (ex. VAT)
A950-0015950-0015€249.98
B950-0029950-0029€113.55
TJERNLUND -

Draft Inducers

StyleModelFor Fuel TypeHeightWidthDepthInlet Dia.Outlet Dia.AmpsTypePrice (ex. VAT)
ADJ-3Coal, Natural Gas, Oil8 3/4"8"5 7/8"--0.43AIn Line€328.03
BRT750Natural Gas, Oil18"16"16"8"8"1.5ARooftop€1,982.25
AD-3Natural Gas, Oil9 1/2"9 1/2"7"--0.96AIn Line€352.95
CINatural Gas, Oil14 1/2"13 1/2"11 3/4"--5.4AIn Line€840.95
CILNatural Gas, Oil17"14 3/4"10"--5.4AIn Line€893.27
BRT1500Natural Gas, Oil24"18 1/2"18 1/2"12"12"5ARooftop€2,536.79
BRT750HSolid Fuel Fireplace18"16"16"8"8"1.5ARooftop€1,933.31
BRT1500HSolid Fuel Fireplace24"18 1/2"18 1/2"12"12"5ARooftop€2,436.16
FIELD CONTROLS -

Exhaust Draft Inducers

StyleModelHeightWidthDepthVoltageInlet Dia.Outlet Dia.Wheel Dia.Wheel TypePrice (ex. VAT)
ACK-92FV6"6"6"30 mV----€680.92
BCK-20FV6"6"6"30 mV----€431.34
CCK-41F6"6"6"24V DC----€423.84
DPVO-3007 1/2"9 1/4"7"120V AC4"4"3 3/4"Forward Curve-
RFQ
EPVG-3007 1/2"9 1/4"7"115V AC4"4"3 3/4"Forward Curve€661.44
EPVG-1007 1/2"7 3/4"7"115V AC4"4"3 3/4"Forward Curve€619.48
EPVG-6008 3/4"9 3/4"8 1/2"115V AC5"5"4 1/4"Forward Curve€969.45
FDI-18"8 3/4"7"-5"8"7 3/8"Radial€380.09
FDI-29 3/8"9 1/8"8 3/8"115V AC8"12"8 7/8"Radial€538.90
FDI-39"10 1/8"11 3/4"115V AC8"8"8 7/8"Radial€962.48
GSWG-4G9"9"9 1/8"115V AC4"4"4 1/8"Forward Curve€971.03
HSWG-4HDS11 1/2"11"11"115V AC4"4"4 1/8"Forward Curve€869.67
HSWG-6S12 1/2"12"12"115V AC6"6"5 1/4"Forward Curve€1,259.31
I8"C14 3/4"16"16"115V AC7 7/8"8"6 7/8"Airfoil€2,309.53
JSWG-814"24"13"115V AC8"8"6 1/8"Forward Curve€1,967.81
JSWG-4HD21 1/4"9"9"115V AC4"4"4 1/8"Forward Curve€852.08
KSWG-522 1/2"12"12"115V AC5"5"4 3/4"Forward Curve€923.45
JSWG-622 1/2"12"12"115V AC6"6"5 1/4"Forward Curve€1,134.89
HSWG-5S22 1/4"12"12"115V AC5"5"4 3/4"Forward Curve€1,105.60
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
D9620EA2JBC-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 120 V, No Flange

ModelItemPrice (ex. VAT)
A456EA2JUT-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 230 V, Flange

ModelItemPrice (ex. VAT)
A083EA2JAV-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 120 V, No Flange

ModelItemPrice (ex. VAT)
A322EA2JBB-
RFQ
FASCO -

Round Outlet Permanent Split Capacitor Draft Inducer Blower, 120 V, No Flange

ModelItemPrice (ex. VAT)
A277EA2JAZ-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
D9619EA2JBF-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 120 V, No Flange

ModelItemPrice (ex. VAT)
A248EA2JBM-
RFQ
FASCO -

Round Outlet Permanent Split Capacitor Draft Inducer Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
A145EA2JUQ-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
W10EA2HWV-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 208-240 V, Flange

ModelItemPrice (ex. VAT)
A069EA2JAW-
RFQ
FASCO -

Round Outlet Shaded Pole Draft Inducer Blower, 230 V, No Flange

ModelItemPrice (ex. VAT)
A078EA2JBJ-
RFQ
FASCO -

Round Outlet Permanent Split Capacitor Draft Inducer Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
A074EA2JUL-
RFQ

Draft Inducers

Draft inducers exhaust combustible gases that might be lingering in the heat exchanger from the previous cycle. They are installed near heat exchangers in gas furnaces. Raptor Supplies offers a wide range of draft inducers, air boosters, vent systems, blowers, mounting kits & stands, from brands like Fasco, Packard and Tjernlund. They provide ventilation and a continuous supply of fresh air for efficiently burning gases. These draft inducers are powered by an electrical motor for rotating a wheel assembly or fan, which in turn displace air. Draft inducers feature a centrifugal switch / electronic sensor / vacuum tap to send a signal to the gas valve to indicate that the blower is working. Choose from a wide range of these draft inducers, available in power ratings ranging from 1/100 to 1 HP.

We are here to help!

Looking for a part not listed here?