Downblast Centrifugal Roof Ventilators Less Drive Pkg

Filter

DAYTON -

Belt Driven Downblast Ventilators W/o Drive Packages

Dayton downblast ventilators are roof-mounted for discharging dirty air from industries and commercial buildings. They operate continuously to vent foul air and odours under low to moderate static pressures. They have spun aluminium construction with a fully rolled windband bead for corrosion resistance, stability & portability and sealed / regreasable cast pillow block bearings for load support to the rotating shaft. These ventilators come without assembled belt drive packages that offer flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these ventilators, available in wheel diameters ranging from 11 to 50 inches.

StyleModelMotor HpOverall HeightBase LengthBase WidthBearing TypeFlow RateOverall Dia.Rpm RangePrice (ex. VAT)
A5EFJ01 hp to 5 hp40 1/4"46"46"Regreasable Pillow Block10024-16908 CFM58 3/4"415-700 RPM€4,319.18
A4YY121 hp to 10 hp52 1/2"64"64"Regreasable Pillow Block17245-37068 CFM83"214-460 RPM€9,998.98
RFQ
A5EFH91/2 hp to 3 hp37 3/4"42"42"Regreasable Pillow Block6005-10784 CFM50"465-835 RPM€2,958.59
A4YY111/2 hp to 5 hp40 1/4"46"46"Regreasable Pillow Block8693-18322 CFM58 3/4"325-685 RPM€4,698.63
A16D5441/3 hp to 5 hp37 3/4"40"40"Regreasable Pillow Block5912-14416 CFM50"365-890 RPM€2,968.95
A4YY101/3 hp to 5 hp37 3/4"42"42"Regreasable Pillow Block5912-14416 CFM50"365-890 RPM€3,401.51
A4YU951/4 hp to 1 hp27 1/8"26"26"Sealed Pillow Block1994-3163 CFM28 3/8"1075-1705 RPM€1,439.43
A16D5431/4 hp to 1 hp29"22"22"Sealed Pillow Block2555-4062 CFM28 3/8"865-1375 RPM€1,482.41
A16D5421/4 hp to 1 hp27 1/8"22"22"Sealed Pillow Block1994-3163 CFM28 3/8"1075-1705 RPM€1,357.84
A4YU961/4 hp to 1 hp29"26"26"Sealed Pillow Block2555-4062 CFM28 3/8"865-1375 RPM€1,547.07
A4YU941/4 hp to 1/2 hp26 5/8"22"22"Sealed Pillow Block1692-2093 CFM24 3/8"1395-1725 RPM€1,222.28
A16D5411/4 hp to 1/2 hp27 1/8"19"19"Sealed Pillow Block1866-2391 CFM28 3/8"1315-1685 RPM€1,288.37
A16D5401/4 hp to 1/2 hp26 5/8"19"19"Sealed Pillow Block1692-2093 CFM24 3/8"1395-1725 RPM€1,185.26
A5EFH71/4 hp to 1/2 hp27 1/8"22"22"Sealed Pillow Block1866-2391 CFM28 3/8"1315-1685 RPM€1,297.19
A4YU931/4 hp to 1/3 hp26 5/8"22"22"Sealed Pillow Block1386-1526 CFM24 3/8"1635-1800 RPM€1,111.42
A16D5391/4 hp to 1/3 hp26 5/8"19"19"Sealed Pillow Block1386-1526 CFM24 3/8"1635-1800 RPM€999.91
A4YU981/4 hp to 2 hp36 1/8"30"30"Regreasable Pillow Block3320-6640 CFM35 1/2"600-1200 RPM€2,110.46
A5EFH81/4 hp to 2 hp40 1/8"34"34"Regreaseable Pillow Block3799-7485 CFM42 3/4"500-985 RPM€2,463.15
A4YU971/4 hp to 2 hp36 1/8"30"30"Regreasable Pillow Block2839-5677 CFM35 1/2"730-1460 RPM€1,968.63
A4YU991/4 hp to 3 hp40 1/8"34"34"Regreasable Pillow Block4223-8355 CFM42 3/4"460-910 RPM€2,610.26
A4YU921/6 hp to 1/4 hp26 5/8"19"19"Sealed Pillow Block1062-1296 CFM24 3/8"1401-1710 RPM€1,015.72
A5EFJ13 hp to 7 1/2 hp45 3/4"52"52"Regreasable Pillow Block17925-24725 CFM65 1/4"435-600 RPM€5,930.99
RFQ

Downblast Centrifugal Roof Ventilators Less Drive Pkg

Downblast centrifugal roof ventilators are roof mounted for discharging dirty air from industries and commercial buildings. They operate continuously to vent foul air and odours under low to moderate static pressure conditions. Dayton belt-driven downblast ventilators offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. These ventilators come without assembled drive packages for customising the ventilator according to specific applications.

We are here to help!

Looking for a part not listed here?