Double End Threaded Studs

Filter

Double end threaded studs have threads on both ends of the shaft. They are used in applications where two nuts are required to secure the stud to a surface, such as in joining two pieces of...Read more

TE-CO -

Plain Grade 18-8 Stainless Steel Double End Threaded Studs

Double end threaded studs provide a convenient solution for joining materials with threaded connections on both ends in plumbing and piping systems. They have right-hand threading for compatibility with commonly available hand tools to simplify the installation and removal process. They feature Grade 18-8 stainless steel construction for resistance against staining & pitting and maintaining their aesthetic appearance. They further feature plain finish that provides a cost-effective corrosion resistance solution. These studs have round shanks for enhanced alignment, versatility during installation and withstanding higher torque loads.

StyleModelLengthThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPrice (ex. VAT)Pkg. Qty.
A405743"1 1/8"1 1/8"Right HandRound SpacerCoarseEqual100000 psi€16.662
A409713"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€28.132
A403743"1"1"Right HandRound SpacerCoarseEqual100000 psi€16.502
A404743"1"1"Right HandRound SpacerCoarseEqual100000 psi€18.032
A403764"1"1"Right HandRound SpacerCoarseEqual100000 psi€17.112
A405764"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€18.042
A404764"1 1/8"1 1/8"Right HandRound SpacerCoarseEqual100000 psi€18.612
A409734"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€30.322
A408764"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€22.072
A407854"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€21.422
B408785"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€24.352
A405785"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€19.522
A403785"1"1"Right HandRound SpacerCoarseEqual100000 psi€16.222
A407875"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€20.092
B408806"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€29.672
B409776"2"2"Right HandRound SpacerCoarseEqual100000 psi€36.932
A407896"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€25.742
A405806"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€19.792
A408848"1 3/4"1 3/4"Right HandRound SpacerCoarseEqual100000 psi€31.012
A405848"1 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi€24.212
B409818"2"2"Right HandRound SpacerCoarseEqual100000 psi€48.092
A407938"1 1/2"1 1/2"Right HandRound SpacerCoarseEqual100000 psi€32.222
B4098310"2"2"Right HandRound SpacerCoarseEqual100000 psi€74.422
-

Black Oxide Grade 5 Steel Double End Threaded Studs

Double end threaded studs are ideal for creating strong and reliable connections in machinery and equipment assembly. They are available in both Metric (SI units) and Imperial systems (inches, feet & pounds). These studs feature Grade 5 steel construction for high tensile strength and thermal conductivity, making them suitable for heat transfer or dissipation applications. These studs are available in Class 50 & 6g variants. The Class 60 studs provide high tensile strength and exceptional durability for long-lasting fastening, while the Class 6g fasteners provide precise and tight fitment for improved stability and reliability. They have either round or square shanks. The round shank provides enhanced alignment & versatility during installation and can withstand higher torque loads. The square shank offers enhanced stability and grip, ensuring secure and efficient fastening. These studs have right-hand threading to prevent unintentional loosening of connections. These fasteners are further available in coarse and metric coarse thread types. The coarse threads provide compatibility with various materials, high strength, quick assembly and greater resistance to loosening. The metric coarse threads provide a standardised sizing system, ensuring the compatibility and interchangeability of fasteners.

StyleModelLengthThread Length AThread Length BShank ShapeThread TypeTypeThread DirectionMin. Tensile StrengthPrice (ex. VAT)Pkg. Qty.
A403011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.382
B407011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.512
A404011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.472
A405011 1/2"1/2"1/2"Round SpacerCoarseEqualRight Hand125000 psi€7.262
C403501 1/2"7/8"3/8"Round SpacerCoarseUnequalRight Hand125000 psi€6.802
C40450011 1/2"3/4"1/2"Round SpacerCoarseUnequalRight Hand125000 psi€8.002
C405501 1/2"5/8"5/8"Round SpacerCoarseUnequalRight Hand125000 psi€6.892
D407701 1/2"5/8"5/8"Round SpacerCoarseUnequalRight Hand125000 psi€7.932
B408171 ft.1 3/4"1 3/4"SquareCoarseEqualRight Hand125000 psi€30.032
E409141 ft.2"2"SquareCoarseEqualRight Hand125000 psi€42.942
F410141 ft.2 1/4"2 1/4"SquareCoarseEqualRight Hand125000 psi€61.472
B411141 ft.2 1/2"2 1/2"SquareCoarseEqualRight Hand125000 psi€72.532
E407171 ft.1 1/2"1 1/2"SquareCoarseEqualRight Hand125000 psi€27.052
G407821 ft.3"3/4"Round SpacerCoarseUnequalRight Hand125000 psi€21.442
D408621 ft.3"7/8"Round SpacerCoarseUnequalRight Hand125000 psi€27.792
D411541 ft.3"1 1/2"Round SpacerCoarseUnequalRight Hand125000 psi€66.462
D409581 ft.3"1"Round SpacerCoarseUnequalRight Hand125000 psi€35.202
D410581 ft.3"1 1/4"Round SpacerCoarseUnequalRight Hand125000 psi€57.822
C403522 1/2"1"3/8"Round SpacerCoarseUnequalRight Hand125000 psi€7.742
C404522 1/2"1"1/2"Round SpacerCoarseUnequalRight Hand125000 psi€8.032
A403032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€6.752
C408512 1/2"1"7/8"Round SpacerCoarseUnequalRight Hand125000 psi€10.102
A404032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€7.872
A405032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€7.712
A408032 1/2"1"1"Round SpacerCoarseEqualRight Hand125000 psi€9.282
APPROVED VENDOR -

Plain Aluminum Double End Threaded Studs

Double end threaded studs are essential in structural applications where two components need to be securely fastened together with threaded connections on both ends, ensuring stability and strength. They are available in left & right-hand threading variants. The right-hand threading provides compatibility with standard fastening systems for easy fastener installation and replacement, while the left-hand threading provides reverse fastening motion to avoid unintentional loosening. They feature aluminium construction for a high strength-to-weight ratio and their plain finish offers easy integration with different materials. They are further classified into hex and round shank types. The hex shank design minimises the risk of slippage or stripping, while the round shank provides enhanced alignment and versatility during installation and can withstand higher torque loads.

StyleModelLengthThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPrice (ex. VAT)
ALINKH054-1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€64.40
BLINKT0502"3/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€41.29
BLINKT1502"3/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€41.62
BLINKT1202"3/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€46.27
BLINKT1243"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€42.74
BLINKT1543"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€39.88
BLINKT0543"3/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€51.35
BLINKT0584"3/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€42.74
CLINKH0504"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€64.40
ALINKH0584"1 1/4"1 1/4"Right Hand, Left HandHex SocketFineEqual35000 psi€69.48
ALINKH0624"1 1/4"1 1/4"Right Hand, Left HandHex SocketFineEqual35000 psi€74.69
ALINKH0704"1 3/4"1 3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€85.31
BLINKT1584"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€45.37
ALINKH0664"1 1/2"1 1/2"Right Hand, Left HandHex SocketFineEqual35000 psi€71.06
BLINKT1284"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€48.97
DLINK500061A6"1 1/2"1 1/2"Right HandRound SpacerFineEqual35000 psi€26.04
ELINKT0646"3/4"3/4"Right Hand, Left HandHex SocketFineEqual35000 psi€47.67
FLINK50006EA6"2"2"Right HandRound SpacerFineEqual35000 psi€22.08
GLINK43706EA6"2"2"Right HandRound SpacerFineEqual35000 psi€20.82
FLINK37506EA6"2"2"Right HandRound SpacerFineEqual35000 psi€20.16
BLINKT1346"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€47.12
BLINKT1646"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€56.98
DLINK37506IA6"1 1/4"1 1/4"Right HandRound SpacerFineEqual35000 psi€23.80
DLINK43706IA6"1 3/8"1 3/8"Right HandRound SpacerFineEqual35000 psi€22.47
BLINKT13612"1"1"Right Hand, Left HandHex SocketFineEqual35000 psi€65.71
GRAINGER -

Plain Grade 8.8 Steel Double End Threaded Studs

Double end threaded studs are used in automotive applications to secure parts together with threaded connections on both ends. They feature Grade 8.8 steel construction for superior resistance to mechanical forces (tension, compression and shear) and ensure secure and reliable connections. They are offered in plain finish for easy identification, cost-effectiveness and resistance to corrosion, making them suitable for outdoor conditions. They have right hand threading to minimise the risk of accidental disassembly. These studs are available in Rockwell C22-C32 & C22-C34-rated variants. The studs featuring a Rockwell C22-C32 rating provide enhanced durability and resistance to wear, while the fasteners with a Rockwell C22-C34 rating offer superior hardness and toughness, ensuring reliable performance in demanding applications.

StyleModelLengthThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPrice (ex. VAT)Pkg. Qty.
AM21520.060.002027.5 mm7.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€53.43100
AM21520.080.002030 mm10 mm22 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€112.17100
AM21520.100.002032 mm12 mm26 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€99.87100
AM21520.060.002532.5 mm7.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€78.20100
AM21520.080.002535 mm10 mm22 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€53.21100
AM21520.100.002537 mm12 mm26 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€78.67100
AM21520.060.003037.5 mm7.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€97.35100
AM21520.120.002540 mm15 mm30 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€177.71100
AM21520.080.003040 mm10 mm22 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€166.36100
AM21520.100.003042 mm12 mm26 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€88.23100
AM21520.060.003542.5 mm7.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€87.96100
AM21520.120.003045 mm15 mm30 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€531.87100
AM21520.080.003545 mm10 mm22 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€66.51100
AM21520.100.003547 mm12 mm26 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€103.00100
AM21520.060.004047.5 mm7.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€583.27100
AM21520.140.003048 mm18 mm34 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€612.2750
AM21520.080.004050 mm10 mm22 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€176.05100
AM21520.120.003550 mm15 mm30 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€131.72100
AM21520.100.004052 mm12 mm26 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€87.33100
AM21520.060.004552.5 mm7.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€649.58100
AM21520.140.003553 mm18 mm34 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€619.8550
AM21520.120.004055 mm15 mm30 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€421.19100
AM21520.160.003555 mm20 mm38 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€454.2350
AM21520.080.004555 mm10 mm22 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€90.33100
AM21520.100.004557 mm12 mm26 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm€418.84100
APPROVED VENDOR -

Zinc Plated Steel Double End Threaded Studs

Double end threaded studs provide a convenient solution for joining materials with threaded connections on both ends in plumbing and piping systems. Their round shanks provide enhanced alignment & versatility during installation and can withstand high torque loads. Their steel construction accounts for excellent thermal conductivity, making them suitable for heat transfer or dissipation applications. These studs are zinc-plated for quick identification due to their recognisable silver look, supporting effective inventory management and assembly procedures.

StyleModelLengthThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPrice (ex. VAT)
ALINK25006IZ6"1"1"Right HandRound SpacerFineEqual70000 psi€22.47
BLINK21806EZ6"1 3/16"1 3/16"Right HandRound SpacerFineEqual70000 psi€18.69
CLINK25006EZ6"1 1/2"1 1/2"Right HandRound SpacerFineEqual70000 psi€19.47
CLINK31206EZ6"1 5/8"1 5/8"Right HandRound SpacerFineEqual70000 psi€20.24
DLINK31206IZ6"1 1/4"1 1/4"Right HandRound SpacerFineEqual70000 psi€25.49
DLINK21806IZ6"3/4"3/4"Right HandRound SpacerFineEqual70000 psi€23.79
ELINK25012EZ12"1 1/2"1 1/2"Right HandRound SpacerFineEqual70000 psi€22.51
ALINK21812IZ12"3/4"3/4"Right HandRound SpacerFineEqual70000 psi€26.88
ALINK25012IZ12"1"1"Right HandRound SpacerFineEqual70000 psi€38.70
CLINK21812EZ12"1 3/16"1 3/16"Right HandRound SpacerFineEqual70000 psi€22.32
ELINK31212EZ12"1 5/8"1 5/8"Right HandRound SpacerFineEqual70000 psi€24.20
ALINK31212IZ12"1 1/4"1 1/4"Right HandRound SpacerFineEqual70000 psi€30.70
ALINK28018IZ18"1 1/2"1 1/2"Right HandRound SpacerFineEqual70000 psi€29.19
BLINK25018EZ18"1 1/2"1 1/2"Right HandRound SpacerFineEqual70000 psi€24.42
ALINK31218IZ18"1 1/4"1 1/4"Right HandRound SpacerFineEqual70000 psi€43.85
BLINK31218EZ18"1 5/8"1 5/8"Right HandRound SpacerFineEqual70000 psi€26.72
BLINK31224EZ24"1 5/8"1 5/8"Right HandRound SpacerFineEqual70000 psi€31.09

Double End Threaded Studs

Double-end threaded studs or rods have threading on both ends and an unthreaded portion at the centre. They are used as connecting rods to join threaded components with different thread sizes in construction, plumbing, metal fabrication and repair applications. Raptor Supplies offers double-end threaded rods from brands like Grainger and TE-CO. Double-end threaded studs can also be bent to act as specialised fasteners like anchor bolts or U-bolts.

Frequently Asked Questions

What is the use of hollow threaded rods?

The hollow centre of these rods allows their use as a vent, axle or passageway for wiring connections.

Can these double-end threaded studs be used on wood?

Yes, wood screw-threaded studs or hanger bolts are used to hang / mount / attach parts to wooden structures. Wood-to-wood joining studs, also called dowel screws, are suitable for joining two wooden pieces.

Can we reuse double-end threaded rods once removed?

Yes, double-end threaded studs have durable threads on their ends for installation & removal multiple times.

What standards do double-end threaded rods abide by?

These double-end threaded rods adhere to international standards like DIN (German Institute for Standardisation) and ASTM (American Society for Testing and Materials) for meeting material quality standards and dimensional requirements.

How do a fully threaded double end threaded stud and a partially threaded one differ from each other?

A fully threaded double end threaded stud has threads along its entire length, while a partially threaded one has threads only on the ends.

How to determine the length of a double end threaded stud?

The length of a double end threaded stud is determined by measuring the distance between two objects being connected and adding enough length to allow for the installation of nuts on both ends.

We are here to help!

Looking for a part not listed here?