Door Louvers

Filter

DAYTON -

Door Louver

Dayton door louvres are designed for constant air movement through doors (metal or wood) while maintaining privacy and security in the facility. These units feature a flanged frame offering great strength and rigidity. They are equipped with V style blades for easy intake or exhaust of airflow through any barrier and providing utmost privacy. They further have painted steel or extruded aluminium construction for excellent strength and corrosion resistance and are available in sizes ranging from 16.25 to 22.25 inch widths.

StyleModelFinishCutout HeightCutout WidthWidthTypeColorPrice (ex. VAT)
A5NKL4Clear Anodized12 1/2"18 1/2"20 1/4"Intake Or ExhaustClear€213.35
A5NKL1Clear Anodized12 1/2"14 1/2"16 1/4"Intake Or ExhaustClear€185.99
A5NKL3Clear Anodized16 1/2"16 1/2"18 1/4"Intake Or ExhaustClear€241.34
A5NKL7Clear Anodized14 1/2"20 1/2"22 1/4"Intake Or ExhaustClear€245.26
A5NKL2Clear Anodized8 1/2"16 1/2"18 1/4"Intake Or ExhaustClear€156.02
B6WRK2Gray Primer18 1/2"24 1/2"26 1/4"Intake Or Exhaust-€192.04
B6WRJ7Gray Primer14 1/2"20 1/2"22 1/4"Intake Or Exhaust-€174.32
B6WRK1Gray Primer16 1/2"24 1/2"26 1/4"Intake Or Exhaust-€176.73
B6WRJ8Gray Primer16 1/2"20 1/2"22 1/4"Intake Or Exhaust-€157.96
B6WRJ3Gray Primer16 1/2"16 1/2"18 1/4"Intake Or Exhaust-€162.02
DAYTON -

Door Louvers, 10-1/8 Inch Height

Dayton door louvres are manufactured for continuous air movement through doors (metal or wood) while maintaining privacy and security. These units feature a flanged frame offering great strength and rigidity. They are equipped with V style blades for comfortable intake or exhaust of airflow through any barrier. They further have painted steel or extruded aluminium construction offering superior strength and corrosion resistance. Choose from a range of these door louvres, available in 10.25, 14.25, 16.25 and 18.25 inch widths.

StyleModelFinishCutout WidthWidthCutout HeightTypeColorPrice (ex. VAT)
A6WRK4Clear Anodized8 1/2"10 1/4"8 1/2"Intake Or ExhaustClear€131.99
A5NKL0Clear Anodized14 1/2"16 1/4"8 1/2"Intake Or ExhaustClear€145.99
A6WRK6Clear Anodized12 1/2"14 1/4"8 1/2"Intake Or ExhaustClear€156.29
B6WRH8Gray Primer12 1/2"14 1/4"8 1/2"Intake Or Exhaust-€100.43
B6WRJ2Gray Primer16 1/2"18 1/4"8 1/2"Intake Or Exhaust-€116.71
B6WRJ0Gray Primer14 1/2"16 1/4"8 1/2"Intake Or Exhaust-€111.06
B6WRH6Gray Primer8 1/2"10 1/4"8 1/2"Intake Or Exhaust-€85.38
DAYTON -

Door Louvres, 12-1/8 Inch Height, 22-1/4 Inch Width

Dayton door louvres provide proper ventilation in closed spaces through ducts. They allow air movement while maintaining privacy and security in wood or metal enclosures. These door louvres have rugged metal construction (aluminium / steel) with inverted V-style blades at an angle of 45 degrees. They feature anodised finish to prevent corrosion and screws for easy installation. Choose from a wide range of these door louvres, available in 14 and 18 blade variants on Raptor Supplies.

StyleModelFinishCutout HeightCutout WidthTypeColorWidthPrice (ex. VAT)
A5NKL5Clear Anodized10 1/2"20 1/2"Intake Or ExhaustClear22 1/4"€207.50
B6WRJ5Gray Primer10 1/2"20 1/2"Intake Or Exhaust-22 1/4"€148.00
DAYTON -

Door Louvres, 14-1/8 Inch Height

Dayton door louvres provide proper ventilation in closed spaces through ducts. They allow air movement while maintaining privacy and security in wood or metal enclosures. These door louvres have rugged metal construction (aluminium / steel) with inverted V-style blades at an angle of 45 degrees. They feature anodised finish to prevent corrosion and comes with installation screws for easy mounting. Choose from a wide range of these door louvres, available in 17 and 22 blade variants on Raptor Supplies.

StyleModelFinishCutout WidthWidthCutout HeightTypeColorPrice (ex. VAT)
A5NKN0Clear Anodized24 1/2"26 1/4"12 1/2"Intake Or ExhaustClear€254.46
B6WRJ1Gray Primer14 1/2"16 1/4"12 1/2"Intake Or Exhaust-€130.97
B6WRK0Gray Primer24 1/2"26 1/4"12 1/2"Intake Or Exhaust-€176.59
B6WRH9Gray Primer12 1/2"14 1/4"12 1/2"Intake Or Exhaust-€124.33
B6WRJ4Gray Primer18 1/2"20 1/4"12 1/2"Intake Or Exhaust-€153.63
B6WRJ6Gray Primer20 1/2"22 1/4"12 1/2"Intake Or Exhaust-€159.03
DAYTON -

Door Louvres, 22-1/4 Inch Height

Dayton door louvres provide proper ventilation in closed spaces through ducts. They allow air movement while maintaining privacy and security in wood or metal enclosures. These door louvres have rugged metal construction (aluminium / steel) with inverted V-style blades at an angle of 45 degrees. They feature anodised finish to prevent corrosion and have screws for easy installation. Choose from a wide range of these door louvres, available in 17, 24, 30 and 38 blade variants on Raptor Supplies.

StyleModelFinishCutout HeightCutout WidthTypeColorWidthPrice (ex. VAT)
A5NKL9Clear Anodized20 1/2"20 1/2"Intake Or ExhaustClear22 1/4"€334.49
A5NKL8Clear Anodized16 1/2"20 1/2"Intake Or ExhaustClear22 1/4"€293.81
A5NKL6Clear Anodized12 1/2"20 1/2"Intake Or ExhaustClear22 1/4"€224.04
B6WRJ9Gray Primer20 1/2"20 1/2"Intake Or Exhaust-22 1/4"€179.63
DAYTON -

Door Louvres, 26-1/4 Inch Height

Dayton door louvres regulate airflow or light penetration in rooms and closed spaces. They are installed on the base of the doors to allow fresh air to travel through them. These louvres are made from extruded aluminium / steel and feature a set of blades bent at an angle of 45 degrees to allow ventilation while maintaining privacy. They are provided with installation screws for easy mounting on 1-3/8 to 2-1/4 inch thick doors. Choose from a wide range of door louvres, available in 24, 27, 37 and 38 blade variants on Raptor Supplies.

StyleModelFinishCutout HeightCutout WidthTypeColorWidthPrice (ex. VAT)
A5NKN2Clear Anodized18 1/2"24 1/2"Intake Or ExhaustClear26 1/4"€327.93
A5NKN3Clear Anodized24 1/2"24 1/2"Intake Or ExhaustClear26 1/4"€438.11
A5NKN1Clear Anodized16 1/2"24 1/2"Intake Or ExhaustClear26 1/4"€313.37
B6WRK3Gray Primer24 1/2"24 1/2"Intake Or Exhaust-26 1/4"€243.95
DAYTON -

Door Louvers, 6-1/8 Inch Height

Dayton door louvres are compact units that are comfortably installed on doors to provide custom openings for air intake, exhaust and ventilation. The blades of these louvres are particularly placed at an approximate angle of 45 degrees to maintain privacy. These louvres are constructed of lightweight and corrosion-resistant material and comprise fasteners for easy installation. Choose from a range of these louvre wall openings, available in steel and extruded aluminium constructions on Raptor Supplies.

StyleModelFinishCutout HeightCutout WidthTypeColorWidthPrice (ex. VAT)
A6WRK5Clear Anodized4 1/2"10 1/2"Intake Or ExhaustClear12 1/4"€110.84
B6WRH7Gray Primer4 1/2"10 1/2"Intake Or Exhaust-12 1/4"€77.29
DAYTON -

Door Louver 14-1/4 H 14-1/8 W Aluminium

ModelItemPrice (ex. VAT)
5NKK9AE4WLT€177.45

Door Louvers

Door louvers are designed for air movement through doors while maintaining security and privacy. These Dayton louver doors feature heavy-duty construction with inverted V-style blades at 45 degrees angle. They are frequently available in extruded aluminium with a clear anodized finish or painted steel with a gray primer finish on Raptor Supplies.

We are here to help!

Looking for a part not listed here?