Direct Drive Single Inlet Forward Curve Blowers

Filter

DAYTON -

Direct Drive Blowers, 9 Inch Wheel Diameter

Dayton blowers provide seamless flow of air / gas required for cooling, exhausting, aspirating, ventilating, conveying and more operations. They feature welded steel construction and housing that can be rotated to 8 discharge positions in each rotation. These blowers offer a maximum inlet air and ambient temperature of 180 degrees F and 104 degrees F, respectively. Choose from a range of these single inlet blowers from Dayton, available in motor less and with motor variants on Raptor Supplies

StyleModelMotor HpHousing FinishTypeWheel BoreDrive TypeNumber Of InletOutlet ShapeRotationPrice (ex. VAT)
A2C938-Polyester EpoxyLess Motor5/8"Direct Drive1RectangularCW€782.57
B7C0391/3 hpPolyester EpoxyWith Motor1/2"Direct Drive1RectangularCW€914.43
DAYTON -

Motor Less Blower Ducts, 10-5/8 Inch

Dayton direct drive, single inlet, forward curve blowers are useful to circulate air in commercial and industrial applications. They feature single air inlets for pulling air from one side of the blower housing and direct-drive design for connecting the motor directly to the fan through shafts or axles, thereby increasing energy efficiency. These blowers have steel housing with grey polyester epoxy finish and forward curve, steel wheels, providing corrosion resistance & durability. Choose from a wide range of these blower ducts, available in variants with and without motor types.

StyleModelRotationVoltagePhaseHousing FinishTypeMotor TypeFull Load AmpsDrive TypePrice (ex. VAT)
A7C409CW115/230V1Polyester EpoxyWith MotorCapacitor Start20.4/10.2ADirect Drive€1,538.90
B4C119CW--Polyester EpoxyLess Motor--Direct Drive€758.97
A7C568CW Viewing Drive Side230/460V3Polyester EpoxyWith MotorThree Phase4.4/2.2ADirect Drive€1,394.28
DAYTON -

Direct Drive Blower Ducts, 9 Inch

Dayton duct blowers are engineered to circulate air in industrial and commercial applications. They feature single air inlets for pulling air from one side of the blower housing. These duct blowers have belt drive design for flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. These blowers have steel housing with grey baked polyester epoxy finish and forward curve, steel wheels, offering corrosion resistance and durability. Choose from a wide range of these belt drive, single inlet, forward curve blowers, available in variants with and without motor types.

StyleModelOutlet WidthVoltagePhaseHousing FinishTypeFull Load AmpsDrive TypeNumber Of InletPrice (ex. VAT)
A7C5672 1/2"230/460V3Polyester EpoxyWith Motor3/1.5ADirect Drive1€1,376.79
A7C4086 1/2"115/230V1Polyester EpoxyWith Motor13.6/6.8ADirect Drive1€1,707.98
B4C1186 1/2"--Polyester EpoxyLess Motor-Direct Drive1€784.44
PLASTEC -

Standard Forward Curved Blowers

StyleModelVoltagePhaseMotor HpInlet Dia.Overall HeightOverall WidthOverall DepthMotor Enclosure DesignPrice (ex. VAT)
AP25SS4P050115/230V AC11/2 hp7 3/4"29 15/16"18 1/4"19 3/16"Totally Enclosed Fan Cooled€2,363.05
BS10SS4P012115/230V AC13/25 hp2 7/8"17 15/16"8 5/8"10 11/16"Totally Enclosed Fan Cooled€1,567.33
CS12SS4P033115/230V AC1333/1000 hp3 1/2"20 1/8"12 9/16"13 3/4"-€1,931.51
DS12XS4P033115/230V AC1333/1000 hp3 1/2"20 1/8"12 9/16"13 3/4"Explosion Proof€5,843.67
EP20XS4P033115/230V AC1333/1000 hp6 1/4"24 3/4"13 5/16"20"Explosion Proof€4,499.86
DS12XS2P050115/230V AC11/2 hp3 1/2"20 1/8"12 9/16"13 3/4"Explosion Proof€5,533.17
FP20SS2P150115/230V AC11 1/2 hp6 1/4"24 11/16"15 1/4"20"Totally Enclosed Fan Cooled€2,473.43
GP15XS6P025115/230V AC11/4 hp4 7/8"22 3/8"11 7/8"17"Explosion Proof€7,601.28
HP25XS4P050115/230V AC11/2 hp7 3/4"29 3/8"16 1/4"22"Explosion Proof€4,384.19
EP20XS6P025115/230V AC31/4 hp6 1/4"24 3/4"13 5/16"18 3/16"Explosion Proof€4,651.66
IP30XS6P075115/230V AC13/4 hp9 3/4"35 1/2"19 1/4"22 7/16"Explosion Proof€9,165.70
FP20SS2P100115/230V AC11 hp6 1/4"24 11/16"15 1/4"20"Totally Enclosed Fan Cooled€2,429.98
CS12SS2P050115/230V AC11/2 hp3 1/2"20 1/8"12 1/2"13 3/4"Totally Enclosed Fan Cooled€2,053.70
EP20XS2P100115/230V AC11 hp6 1/4"24 3/4"13 5/16"21 1/16"Explosion Proof€7,456.91
BS10SS2P016115/230V AC14/25 hp2 7/8"17 15/16"8 5/8"10 11/16"Totally Enclosed Fan Cooled€1,458.30
HP25XS6P025115/230V AC11/4 hp7 3/4"29 3/8"16 1/4"22"Explosion Proof€7,782.26
GP15XS4P033115/230V AC1333/1000 hp4 7/8"22 3/8"11 7/8"18 13/16"Explosion Proof€3,860.87
JS10XS2P016115/230V AC11/4 hp2 7/8"18 15/16"8 5/8"13 3/4"Explosion Proof€5,965.53
IP30XS4P150115/230V AC11 1/2 hp9 3/4"36 1/2"19 1/4"22 7/16"Explosion Proof€9,126.89
JS10XS4P008115/230V AC11/4 hp2 7/8"18 15/16"8 5/8"13 3/4"Explosion Proof€3,165.46
IP30XT6P075230/460V AC33/4 hp9 3/4"35 1/2"19 1/4"22 3/16"Explosion Proof€9,706.85
KS14XT2P150230/460V AC31 1/2 hp4 1/2"25 1/2"16 1/2"19"Explosion Proof€5,976.58
LP25XT2P400230/460V AC34 hp7 3/4"29 3/8"16 1/4"21 1/4"Explosion Proof€18,612.55
HP25XT4P050230/460V AC31/2 hp7 3/4"29 3/8"16 1/4"20 15/16"Explosion Proof€4,174.86
MS16ST2P300230/460V AC33 hp6 1/2"35 1/8"20 9/16"18 3/4"Totally Enclosed Fan Cooled€3,867.85
YORK -

Standard Forward Curved Blowers

StyleModelNumber Of InletOutlet ShapeWheel MaterialDischarge PositionAssembled/unassembledDrive TypeOutlet TypeRotationPrice (ex. VAT)
A7900-7741/A1RectangularAluminumUp BlastAssembledDirect DriveFlangedCCW€519.52
BS1-026-25381-7002SquareSteelBottom HorizontalUnassembledDirect DriveFlangedCCW€1,730.82
DAYTON -

10-5/8 Inch Galvanized Steel Blowers

Dayton blowers offers a smooth flow of air / gas required for cooling, exhausting, aspirating, ventilating, conveying operations. These open dripproof blowers have a maximum inlet air and ambient temperature of 180 degrees F and 104 degrees F respectively. They feature welded steel construction with gray baked epoxy finish and housing that can be rotated to 8 discharge positions in each rotation. Choose from a range of these blowers, available in 16 and 19 inch widths.

StyleModelOverall WidthOverall DepthVoltagePhaseRotationDepthHousing FinishTypePrice (ex. VAT)
A7C45416"17"230/460V3-17"Polyester EpoxyWith Motor€1,420.18
A7C45316"17"115/230V1CW Viewing Drive Side17"Polyester EpoxyWith Motor€1,421.84
B2C93919"18"--CW18"Polyester EpoxyLess Motor€757.14
AMERICRAFT MANUFACTURING -

HADP Series Pressure Blower

StyleModelVoltagePhaseMotor HpSizeDrive TypeMotor SpeedEnclosureMotor TypePrice (ex. VAT)
AHADP8-1/2-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€1,055.60
RFQ
AHADP12-3B-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€1,694.93
RFQ
AHADP12-1-1-EXP115/230V1-11" x 3"Direct3450 RPM-Explosion Proof€1,329.94
RFQ
AHADP9-1-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€1,158.18
RFQ
AHADP9-1/2-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€824.20
RFQ
AHADP9-3/4-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€837.33
RFQ
AHADP10-1 1/2-1-TEFC115/230V11 1/2 hp-Direct3450 RPMTotally Enclosed Fan Cooled-€1,326.36
RFQ
AHADP12-5-1-TEFC115/230V1-14" x 3"Direct3450 RPMTotally Enclosed Fan Cooled-€2,008.63
RFQ
AHADP12-2-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€2,001.47
RFQ
AHADP12-2-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€1,526.75
RFQ
AHADP10-1 1/2-1-EXP115/230V11 1/2 hp-Direct3450 RPM-Explosion Proof€1,851.18
RFQ
AHADP8-1/2-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€801.54
RFQ
AHADP9-3/4-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€1,241.67
RFQ
AHADP14-5-1-TEFC115/230V1-14" x 3"Direct3450 RPMTotally Enclosed Fan Cooled-€2,156.53
RFQ
AHADP14-3-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€1,809.43
RFQ
AHADP14-3-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€2,973.58
RFQ
AHADP12-3A-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€2,851.92
RFQ
AHADP12-3A-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€1,687.77
RFQ
AHADP9-1-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€975.69
RFQ
AHADP10-3/4-1-TEFC115/230V1--Direct3450 RPMTotally Enclosed Fan Cooled-€1,040.10
RFQ
AHADP12-1 1/2-1-EXP115/230V11 1/2 hp-Direct3450 RPM-Explosion Proof€1,808.24
RFQ
AHADP9-1/2-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€1,078.27
RFQ
AHADP10-3/4-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€1,444.45
RFQ
AHADP12-1-1-TEFC115/230V1-11" x 3"Direct3450 RPMTotally Enclosed Fan Cooled-€1,147.45
RFQ
AHADP12-3B-1-EXP115/230V1--Direct3450 RPM-Explosion Proof€2,859.07
RFQ
DAYTON -

Single Inlet Forward Curve Blowers

Dayton direct drive blowers are designed for industrial or commercial air moving applications. These units feature steel construction for corrosion resistance, durability and structural rigidity. They have single or three phase motors and forward-curved steel wheels to allow high-efficiency air volume with low rotational speeds, resulting in quieter operation. These units also feature direct drive mechanism that allows maximum efficiency (as there is less power loss due to fewer moving components) with optimal speeds. They come with OSHA complint fan guards to prevent accidental hazards and are available with capacitor start motors having blower speeds of 1140 and 1725 rpm.

StyleModelAirflow @ 1.500 In SpAirflow @ 2.500 In SpVoltagePhaseMotor HpRotationInlet Dia.Outlet HeightPrice (ex. VAT)
A7AP881390 CFMNot Applicable115/230V11 hpCW9"10 3/4"€1,252.91
A7AP901390 CFMNot Applicable208-230/460V31 hpCW9"10 3/4"€1,457.83
A7AP911848 CFM1288 CFM208-230/460V31 1/2 hpCW10"11 3/4"€1,470.25
A7AP891848 CFM1288 CFM115/230V11 1/2 hpCW10"11 3/4"€1,444.91
A7AP83Not ApplicableNot Applicable208-230/460V31/3 hpCW8"8 1/4"€1,005.60
A7AP75Not ApplicableNot Applicable115/230V11/3 hpCW8"8 1/4"€1,087.17
A7AP86Not ApplicableNot Applicable208-230/460V33/4 hpCW10"11 3/4"€1,192.04
A7AP78Not ApplicableNot Applicable115/230V13/4 hpCW10"11 3/4"€1,220.25
A7AP87Not ApplicableNot Applicable208-230/460V13/4 hpCW10"11 3/4"€1,269.02
A7AP80Not ApplicableNot Applicable208-230/460V3333/1000 hpCW8"8 1/4"€1,116.91
A7AP79Not ApplicableNot Applicable208-230/460V31/4 hpCW6"7 3/8"€870.47
A7AP76Not ApplicableNot Applicable115/230V11/3 hpCW9"10 3/4"€1,079.09
A7AP81Not ApplicableNot Applicable208-230/460V3333/1000 hpCW9"10 3/4"€1,108.82
A7AP74Not ApplicableNot Applicable115/230V11/4 hpCW6"7 3/8"€671.19
A7AP85Not ApplicableNot Applicable208-230/460V31/3 hpCW9"10 3/4"€1,306.95
A7AP77Not ApplicableNot Applicable115/208-230V11/3 hpCW Viewing Drive Side9"10 3/4"€1,306.70
A7AP84Not ApplicableNot Applicable208-230/460V31/3 hpCW9"10 3/4"€997.51
AMERICRAFT MANUFACTURING -

ADB Series Volume Blower

Americraft ADB Series volume blowers are designed for applications that require high-volume, low-pressure airflow. They are suitable for the removal of welding fumes and smoke and electronic equipment spot cooling. These blowers are equipped with round outlets & inlets for the connection of pipes and ducts. They are integrated with curved squirrel cage steel wheels for reducing noise and vibrations while operating. These blowers can withstand temperatures up to 150 degrees F and have TEFC enclosures to prevent overheating of motor windings. These volume blowers come in 1, 1-1/2, 1/3, 1/4 and 3/4 HP motor variants.

StyleModelVoltagePhaseBlade Dia.Drive TypeMotor HpMotor TypeEnclosureMotor SpeedPrice (ex. VAT)
AADB4-1/3-1-EXP115/230V1-Direct-Explosion Proof--€981.65
RFQ
AADB6-1/3-1-EXP115/230V1-Direct-Explosion Proof--€1,026.98
RFQ
AADB8-1 1/2-1-TEFC115/230V18 1/2"Direct1 1/2 hp-Totally Enclosed Fan Cooled-€1,211.86
RFQ
ALADB8-1/4-1-TEFC115/230V18 1/2"Direct--Totally Enclosed Fan Cooled-€1,123.59
RFQ
AADB8-1-1-TEFC115/230V18 1/2"Direct--Totally Enclosed Fan Cooled-€1,093.77
RFQ
AHADB6-1 1/2-1-TEFC115/230V16 1/4"Direct1 1/2 hp-Totally Enclosed Fan Cooled3450 RPM€1,011.47
RFQ
ALADB6-1/4-1-TEFC115/230V1-Direct--Totally Enclosed Fan Cooled-€933.94
RFQ
AHADB4-1/3-1-EXP115/230V1-Direct-Explosion Proof-3450 RPM€892.19
RFQ
AADB8-3/4-1-TEFC115/230V18 1/2"Direct--Totally Enclosed Fan Cooled-€942.29
RFQ
AHADB6-1-1-TEFC115/230V16 1/4"Direct--Totally Enclosed Fan Cooled3450 RPM€873.11
RFQ
AADB4-1/3-1-TEFC115/230V1-Direct--Totally Enclosed Fan Cooled-€745.48
RFQ
AHADB4-1/3-1-TEFC115/230V1-Direct--Totally Enclosed Fan Cooled3450 RPM€756.22
RFQ
ALADB8-1/4-1-EXP115/230V1-Direct-Explosion Proof--€1,704.47
RFQ
AADB8-1 1/2-1-EXP115/230V18 1/2"Direct1 1/2 hpExplosion Proof--€2,523.90
RFQ
AADB6-1/3-1-TEFC115/230V16 1/4"Direct--Totally Enclosed Fan Cooled-€790.81
RFQ
AADB8-1-1-EXP115/230V18 1/2"Direct-Explosion Proof--€1,245.25
RFQ
AHADB6-1-1-EXP115/230V16 1/4"Direct-Explosion Proof-3450 RPM€1,055.60
RFQ
AHADB6-1 1/2-1-EXP115/230V16 1/4"Direct1 1/2 hpExplosion Proof-3450 RPM€1,536.29
RFQ
AADB8-3/4-1-EXP115/230V18 1/2"Direct-Explosion Proof--€1,476.65
RFQ
ALADB6-1/4-1-EXP115/230V16 1/4"Direct-Explosion Proof--€1,514.82
RFQ
AADB8-1-3-EXP230/460V38 1/2"Direct-Explosion Proof--€1,296.54
RFQ
ALADB6-1/4-3-EXP230/460V36 1/4"Direct-Explosion Proof--€1,129.55
RFQ
AADB8-3/4- 3-TEFC230/460V3-Direct--Totally Enclosed Fan Cooled-€951.83
RFQ
AHADB6-1-3-TEFC230/460V36 1/4"Direct--Totally Enclosed Fan Cooled3450 RPM€865.95
RFQ
AADB8-1 1/2- 3-TEFC230/460V38 1/2"Direct1 1/2 hp-Totally Enclosed Fan Cooled-€1,025.78
RFQ
DAYTON -

Standard Forward Curved Blowers

StyleModelNumber Of InletAssembled/unassembledPrice (ex. VAT)
A42NL221Unassembled€87.81
B42NL211Unassembled€107.87
EBM-PAPST -

Standard Forward Curved Blowers

StyleModelOutlet ShapeOutlet TypeVoltageHousing MaterialAirflow @ 0.500-in. SpRotationWheel MaterialInlet Dia.Price (ex. VAT)
AEE1G-115-180-05RectangularNon Flanged115V ACSteel-CW--€629.40
BEE1G-230-180-04RectangularNon Flanged230V ACSteel380 CFM----
RFQ
AEE1G-230-180-06RectangularNon Flanged230V ACSteel-----
RFQ
CG3G146-AB72-01RectangularFlanged115V ACAluminum320 CFMCWSteel4 3/4"€1,279.41
DG3G160-AC70-01RectangularFlanged115V ACAluminum336 CFMCWSteel5 3/8"-
RFQ
ED2E146-HR29-83RoundFlanged115V ACPlastic262 CFMCCWPlastic5"€706.40
ED2E146-HT65-94RoundFlanged115V ACPlastic575 CFMCCWSteel5"€803.30

Direct Drive Single Inlet Forward Curve Blowers

Direct drive, single inlet, forward curve blowers are used to ventilate spaces in industrial and commercial applications. Raptor Supplies offers direct drive, single inlet, forward curve blowers from brands like Dayton and Americraft Fan. They feature heavy-gauge steel blower housing and forward curve steel wheels with a corrosion-resistant finish. Single air inlets deliver filtered air from one side of the blower housing, whereas the direct drive design connects the motor directly to the fan through shafts or axles, thereby increasing energy efficiency. Choose from a wide range of these direct drive, single inlet, forward curve blowers with / without motors for customising the blower according to specific applications.

We are here to help!

Looking for a part not listed here?