Direct Drive Corrosion Resistant Shutter Mount Fans

Filter

DAYTON -

Corrosion Resistant Shutter Mount Exhaust Fans, Direct Drive

Dayton corrosion resistant shutter mount exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in commercial and industrial applications. These fans have a shutter for cutting off external ventilation when not operating or required. They have fibreglass frames with steel guards, epoxy coated wire guards & 4 / 8 bladed fibreglass reinforced polypropylene propellers for corrosion resistance, durability & preventing entry of unwanted items inside the fans. These fans feature direct driven motors that are directly connected to the fan through shafts or axles for increasing energy efficiency and class B insulated, enclosed air-over motor enclosures for withstanding temperatures up to 104 degrees F. They also feature automatic thermal protection to start or stop the fan operation according to permissible ambient temperatures for protecting the fan motors. Choose from a wide range of these exhaust fans, available in motor power outputs ranging from 1/20 to 1/2 hp.

StyleModelMotor HpCfm @ 0.000-in. SpSones @ 0.000-in. Sp @ 5 Ft.Number Of BladesCfm @ 0.125-in. SpDimension ADimension BDimension CPrice (ex. VAT)
A1BLJ71/2 hp4876 CFM17.4 sones84197 CFM27 1/16"27 3/32"6 1/4"€1,518.35
B1BLJ51/3 hp3642 CFM13.7 sones82838 CFM22 27/32"11"6 1/4"€1,147.08
C1BLJ31/4 hp2790 CFM12.5 sones81961 CFM21"10 23/32"6 1/4"€1,093.74
D1BLH81/8 hp1100 CFM13.4 sones4712 CFM15"8 29/32"6 1/4"€707.97
E1BLH61/20 hp524 CFM12.3 sones4379 CFM13"7 7/8"5 1/16"€785.58
F1BLJ1167/1000 hp2005 CFM15.7 sones41678 CFM18 29/32"8 29/32"6 1/4"€893.78

Direct Drive Corrosion Resistant Shutter Mount Fans

Corrosion-resistant shutter mount fans are vertically mounted to vent reactive or corrosive gases out of the factories, warehouses and garages. They have stainless steel and fibreglass construction with polypropylene propellers for corrosion resistance. These fans have a shutter for cutting off external ventilation when required. They have totally enclosed air-over motor enclosures over the direct-drive motors for direct transmission of power without suffering any losses. Choose from a wide range of these Dayton corrosion-resistant shutter mount fans with motor outputs ranging from 1/20 to 1/2 hp.

We are here to help!

Looking for a part not listed here?