Direct Drive Axial Downblast Ventilators

Filter

DAYTON -

Direct Drive Axial Exhaust Ventilators

Dayton ventilators are manufactured for conditions requiring stable air exhaust under low to moderate static pressures. They comprise a completely rolled baffle bead for stability and ease of transport, an inlet, a galvanized venturi and supports. These exhaust fans are UL-705 listed and come with NEMA 1 junction boxes in motor enclosures. Choose from a range of these ventilators, available in 19, 22, 26, 30 and 34 inch widths.

StyleModelPropeller Dia.PhaseMotor HpVoltageMax. Operating AmpsBase LengthBase WidthMax. BhpPrice (ex. VAT)
A4YC8610"11/8 hp-0.9A19"19"0.05 bhp€767.41
A39FV5310"11/4 hp--19"19"0.01 bhp, 0.04 bhp€1,451.68
A4YC8712"11/6 hp-1.6A22"22"0.05 bhp€967.29
A4YC8812"11/4 hp-2.4A22"22"0.19 bhp€904.57
A39FV5412"11/4 hp--22"22"0.02 bhp, 0.05 bhp, 0.17 bhp€1,515.61
A39FV5614"11/2 hp--22"22"0.05 bhp, 0.12 bhp, 0.41 bhp€1,784.22
A4YC9014"11/2 hp-4.4A22"22"0.41 bhp€1,419.72
A4YC8914"11/6 hp-1.9A22"22"0.12 bhp€1,430.86
A4YC4916"11/2 hp--26"26"0.48 bhp€1,477.98
A4YC4816"11/6 hp--26"26"0.14 bhp€1,429.27
A39FV5516"11/2 hp--26"26"0.06 bhp, 0.14 bhp, 0.48 bhp€1,956.90
A4YC5118"11 hp115/208-230V-30"30"1.04 bhp€1,965.93
A4YC5018"11/3 hp-4.3A30"30"0.35 bhp€1,832.99
A6KWN718"3-208-230/460V-30"30"1.04 bhp€2,003.14
A4YC5320"11 1/2 hp115/208-230V-34"34"1.24 bhp€2,487.70
A4YC5220"11/2 hp115/230V-34"34"0.38 bhp€2,285.43
A6KWN820"31 1/2 hp208-230/460V-34"34"1.24 bhp€2,504.71
A6KWN924"3-208-230/460V-34"34"1.17 bhp€2,862.95
A4YC5524"11 hp115/230V-34"34"1.17 bhp€2,751.56
A4YC5424"11/2 hp115/230V-34"34"0.67 bhp€2,496.19
DAYTON -

Direct Drive Axial Downblast Ventilators

Dayton direct drive axial supply ventilators offer stable exhaust or supply of fresh air under low to moderate static pressures. These exhaust fans are provided with NEMA 1 junction boxes in motor enclosures and are UL-705 listed for power ventilators. They feature spun aluminium construction and a rolled bead on the windband to offer ruggedness and stability, thereby offering comfortable raising and moving. Choose from a range of these ventilators, available in 1 and 3-phase motor options.

StyleModelPropeller Dia.PhaseMounting LocationMotor HpVoltageMax. Operating AmpsBase LengthBase WidthPrice (ex. VAT)
A4YC9112"1Roof, Wall1/4 hp--22"22"€1,045.59
A4YC9212"1Roof, Wall1/4 hp-2.4A22"22"€904.57
A4YC9314"1Roof1/4 hp--22"22"€1,433.88
A4YC9414"1Roof1/2 hp-4.8A22"22"€1,476.72
A6KWP016"3Roof3/4 hp208-230/460V-26"26"€1,614.26
A4YC5716"1Roof3/4 hp--26"26"€1,397.41
A4YC5616"1Roof1/2 hp-3.9A26"26"€1,685.24
A4YC5818"1Roof3/4 hp-6.5A30"30"€1,849.86
A4YC5918"1Roof1 hp115/208-230V-30"30"€2,000.73
A6KWP218"3Roof1 hp208-230/460V-30"30"€2,025.17
A4YC6020"1Roof1/2 hp115/230V-34"34"€2,342.33
A6KWP320"3Roof1 1/2 hp208-230/460V-34"34"€2,515.32
A4YC6120"1Roof1 1/2 hp115/208-230V-34"34"€2,551.35
A4YC6224"1Roof1/2 hp115/230V-34"34"€2,443.35
A4YC6324"1Roof1 hp115/230V-34"34"€2,751.73
A6KWP424"3Roof-208-230/460V-34"34"€2,883.56

Direct Drive Axial Downblast Ventilators

Direct drive axial downblast ventilators are roof-mounted for discharging dirty air or supplying fresh air in industries and commercial buildings. They operate under low to moderate static pressure conditions. Dayton direct drive axial downblast ventilators feature spun aluminium construction with a rolled bead on the windband for rigidity and stability. Direct driven ventilators are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. Selected models of these ventilators offer speed controls of flow rate output of the ventilators.

We are here to help!

Looking for a part not listed here?