Die Handler Lift Tables

Filter

WESCO -

Die Handlers

Wesco die handlers separate & transport heavy press tool dies for service & maintenance. These die handlers feature adjustable, heavy-duty clamps having durable steel construction for quick die separation, floor locks for preventing slippage and precision telescoping guide tubes for ensuring smooth operation throughout the separation process. Choose from a broad range of die handlers, available in 2000, 3000 & 4000 lb options on Raptor Supplies.

StyleModelLifting Height Min.Load CapacityLifting Height Max.MaterialPrice (ex. VAT)
A49924330"2000 lbs.48"Steel€5,720.42
B49924530"3000 lbs.52"Steel€12,845.94
B49924430"2000 lbs.48"Steel€6,716.06
B49924632"--Steel€15,013.65
VALLEY CRAFT -

Adjustable Die Cart, Floor Lock, 1000 lbs. Load Cap.

ModelItemPrice (ex. VAT)
F89864F9AJ8GNY-
RFQ

Die Handler Lift Tables

Die handler lift tables are used for smooth transfer of dies, moulds and heavy materials. Raptor Supplies offers die handler lift tables from Wesco and Valley Craft. They feature an adjustable roller height and clamp grips allowing 360 degree rotation. The clamp grips slide over a C-channel for horizontal adjustments. These tables are equipped with caster wheels (swivel / rigid / a combination of both) for enhanced manoeuvrability, and floor locks to secure tables in place during loading & unloading operations. Choose from a broad range of die handlers, available in 1000, 2000, 3000 & 4000 lb options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?