Dial Calipers

Filter

FERVI -

Dial Caliper

StyleModelBeam SizePrice (ex. VAT)
AC006/200-€55.29
RFQ
AC006/150-€36.28
RFQ
AC006/300-€89.76
RFQ
AC005/15015.5 mm x 3 mm-
RFQ
WESTWARD -

Dial Calipers

StyleModelJaw DepthJaw Actuation TypeMaterialMeasures StepJaw Depth Upper JawDimension TypeDial ColorAccuracyPrice (ex. VAT)
A4KU751 31/32"Thumb WheelStainless SteelYes0.65"InchWhite-0.001" to +0.001"€256.30
B6XU771"SlideStainless SteelYes1/2"InchWhite-0.001" to +0.001"€163.39
C4KU741.63"-Hardened Stainless Steel--InchWhite-€178.90
D4KU732 7/16"Thumb WheelStainless SteelYes0.78"InchWhite-0.001" to +0.001"€353.21
E6XU793 3/8"Thumb WheelStainless SteelNo-InchWhite-0.001" to +0.001"€492.70
STARRETT -

Dial Calipers

Starrett dial calipers are designed for measuring inside / outside diameters of workpieces and scribing parallel lines on workpieces. They feature knife edge contacts and sharp & clear dial graduations for direct reading and precise measuring while minimising human error. They have a thumb-operated, fine adjustment roll for enabling one hand operation. Their lock screw holds the sliding jaw in position for preventing the dial caliper from moving and hardened stainless steel construction ensures long term durable operation.

StyleModelDimension TypeJaw DepthRangeDial ColorMeasurementsMaterialGraduationsMeasures DepthPrice (ex. VAT)
AR120A-6--------€483.56
B120JZ-6--------€1,064.11
C690-2Z--------€666.99
D120A-9Inch1 1/2"0" to 9"--Hardened Stainless Steel--€717.55
E120-12Inch2 1/2"-WhiteDepth, Inside, OutsideStainless Steel0.001"Yes€812.20
F120B-12Inch3"0" to 12"WhiteInside, OutsideStainless Steel0.001"No€997.10
G1202F-6Inch, Fractional Inch1 1/2"0" to 6"White, Yellow-Hardened Stainless Steel1/64"-€235.91
GENERAL TOOLS & INSTRUMENTS LLC -

Dial Calipers

StyleModelRangeDimension TypeJaw DepthDial ColorMaterialGraduationsFinishPrice (ex. VAT)
A144MM0 mm to 150 mmMetric1.5"WhitePlastic0.1 mmMatte€52.58
B1420" to 6"Inch, Fractional Inch1 1/2"White, YellowFiberglass Reinforced Plastic0.01"Matte€46.89
MAHR -

Dial Calipers

Mahr-Federal Inc. dial calipers are designed for measuring inside, outside, depth and step dimensions of objects with a maximum accuracy of 0.001 inches at a 6 inch range. These units come equipped with a fixed blade scale with permanent graduations and an adjustable slider with a dial on top which moves along the blade. They are integrated with a rack and pinion mechanism which rotates the pointer within the dial for providing fractional measurements (in /mm). These calipers also come equipped with a locking bezel for zero adjustments and a rolling thimble for smooth movement on the scale. Choose from a wide range of these dial calipers available in inch and Metric dimensions on Raptor Supplies.

StyleModelDimension TypeDial ColorMaterialGraduationsLong Form Calibration CertificateJaw MaterialJaw Actuation TypeJaw DepthPrice (ex. VAT)
A4107900InchBlackStainless Steel0.001"NoStainless SteelThumb Wheel1 9/16"€203.19
B4107005MetricWhiteStainless Steel0.01 mmNoStainless SteelThumb Wheel1 9/16"€199.04
STARRETT -

3202 Dial Calipers

StyleModelRangeJaw DepthMaterialDimension TypeDial ColorLong Form Calibration CertificateJaw MaterialDial GraduationPrice (ex. VAT)
A3202-60" to 6"1 1/2"Hardened Stainless SteelInchWhite---€230.08
B3202-80" to 8"1 1/2"Stainless SteelInchWhiteNoStainless Steel0.001"€280.47
C3202-120" to 12"2 1/2"Hardened Stainless SteelInchWhite---€407.50
STARRETT -

120/120M Series Dial Calipers

StyleModelDimension TypeDial ColorAccuracyRangeMaterialJaw DepthLong Form Calibration CertificateJaw MaterialPrice (ex. VAT)
Apt26091---------
RFQ
BB120A-6ImperialBlack-0" to 6"Hardened Stainless Steel1 1/2"--€467.48
C120A-6InchWhite-0.001" to +0.001"-Stainless Steel1 1/2"NoStainless Steel€504.29
D120A-6 W/SLCInchWhite-0.001" to +0.001"-Stainless Steel1 1/2"NoStainless Steel€491.81
E120AM-150MetricYellow-0.03 mm to +0.03 mm0 mm to 150 mmStainless Steel1 1/2"NoStainless Steel€497.49
MITUTOYO -

505 Series Dial Calipers

StyleModelDimension TypeJaw DepthDial ColorRangeJaw Actuation TypeAccuracyJaw MaterialDial GraduationPrice (ex. VAT)
A505-742-51Inch40 mmBlue0" to 6"----€190.82
B505-748Inch64 mmWhite-Slide-0.002" to +0.002"Carbide Tipped0.001"€773.56
C505-742-54Inch40 mmRed0" to 6"----€182.94
D505-742-53Inch40 mmGreen0" to 6"----€182.94
E505-749Inch64 mmWhite0" to 12"Thumb Wheel-0.002" to +0.002"Stainless Steel0.001"€422.99
F505-740Inch40 mmWhite0" to 6"----€178.79
G505-738Inch40 mmWhite0" to 6"Thumb Wheel-0.001" to +0.001"-0.001"€316.11
H505-746 4LA87Inch64 mmWhite0" to 12"----€386.52
H505-746 CERTInch64 mmWhite0" to 12"----€447.48
I505-742Inch40 mm-0" to 6"----€181.62
J505-742-56Inch40 mmBlack0" to 6"----€193.12
K505-675-52Inch40 mmPurple0" to 6"----€184.84
L505-675-55Inch40 mmOrange0" to 6"----€184.92
M505-750Inch64 mmWhite-Slide-0.002" to +0.002"Carbide Tipped0.001"€534.88
N505-747Inch64 mmWhite-Slide-0.002" to +0.002"Carbide Tipped0.001"€550.23
O505-737Inch50 mmWhite-Thumb Wheel-0.002" to +0.002"Stainless Steel0.001"€381.11
P505-743JInch40 mmBlack-Slide-0.002" to +0.002"Carbide Tipped0.001"€273.64
P505-742JCALInch-White-Slide-Carbide Tipped0.001"€263.21
Q505-676CERTInch50 mmWhite0" to 8"----€329.33
R505-741Inch50 mmWhite0" to 8"----€252.75
S505-744Inch50 mmWhite0" to 6"Thumb Wheel-0.001" to +0.001"-0.001"€293.95
T505 736Inch40 mmWhite0" to 6"----€287.13
M505-733Metric50 mmYellow0 mm to 200 mmSlide-0.03 mm to +0.03 mmStainless Steel0.01 mm€274.24
U505-745CERTMetric64 mmYellow0 mm to 300 mm----€476.80
V505-732Metric40 mmYellow0 mm to 150 mmSlide-0.02 mm to +0.02 mmStainless Steel0.01 mm€197.57
INSIZE -

Dial Calipers

StyleModelDial GraduationJaw DepthDial ColorDimension TypeLong Form Calibration CertificateMeasurementsAccuracyRangePrice (ex. VAT)
A1318-60.0001"1 14/25"YellowInch-Four Way-0.001" to +0.001"-€162.04
B1316-240.001"5 1/2"WhiteInchNoDepth, Outside, Step-0.002" to +0.002"-€770.53
C1311-60.001"1 1/2"White-No---€115.54
D1311-12CAL0.001"1 1/2"WhiteInch----€295.60
E1311-40.001"1.1875"WhiteInchNoFour Way--€136.21
F1311-120.001"2"White-NoFour Way-0.002" to +0.002"-€251.70
D1311-6CAL0.001"1.5625"WhiteInchYesFour Way--€183.19
D1311-8CAL0.001"1 7/8"WhiteInchYesFour Way-0.002" to +0.002"-€216.27
B1316-180.001"3"WhiteInchNoDepth, Outside, Step-0.002" to +0.002"0" to 18"€623.94
G1311-80.001"1 1/2"WhiteInchNoFour Way-0.002" to +0.002"-€150.55
C1311-300A0.01 mm2"WhiteMetricNoFour Way-0.04 mm to +0.04 mm0 mm to 300 mm€291.15
C1311-200A0.01 mm1 1/2"WhiteMetricNoFour Way-0.03 mm to +0.03 mm0 mm to 200 mm€200.10
C1311-150A0.01 mm3/8"WhiteMetricNoFour Way-0.03 mm to +0.03 mm0 mm to 150 mm€147.95
H1312-150A0.02 mm1"WhiteMetricNoFour Way-0.03 mm to +0.03 mm0 mm to 150 mm€119.43
H1312-200A0.02 mm1 7/8"WhiteMetricNoFour Way-0.03 mm to +0.03 mm0 mm to 200 mm€164.60
H1312-300A0.02 mm1 1/2"WhiteMetricNoFour Way-0.03 mm to +0.03 mm0 mm to 300 mm€274.02
TESA BROWN SHARPE -

Dial Calipers

StyleModelDial ColorJaw DepthRangeFinishDimension TypeMaterialGraduationsPrice (ex. VAT)
A599-579-12-5-1Black2 1/2"0" to 12"-InchStainless Steel0.001"€548.29
B599-579-8-5-1Black1.9"0" to 8"-InchStainless Steel0.001"€435.39
C599-579-5Black1 1/2"0" to 6"NaturalInchStainless Steel0.001"€257.07
D00589021Black1.57"-Stainless SteelInchStainless Steel0.001"€137.77
E599-579-8-1Silver1.9"0" to 8"-InchStainless Steel0.001"€429.08
F599-579-4Silver1 1/2"0" to 6"NaturalInchStainless Steel0.001"€248.49
G599-579-12-1Silver-0" to 12"NaturalInchStainless Steel0.001"€543.52
H75.115811Silver1 1/2"0" to 6"NaturalInchStainless Steel0.001"€305.18
I00589046White2.5"0" to 12"Stainless SteelInchStainless Steel0.001"€210.55
J00589020White1.57"-Stainless SteelInchStainless Steel0.001"€148.47
K00589045White1.97"-Stainless SteelInchStainless Steel0.001"€163.72
MITUTOYO -

Dial Caliper Gage - Grad 0-50 mm/0.0

ModelItemPrice (ex. VAT)
209-921CT3QZJ€1,232.48
BEL-ART - SCIENCEWARE -

Dial Caliper Metric Plastic

ModelItemPrice (ex. VAT)
H13416-0001AG6RPQ€203.93
MITUTOYO -

Cggo, 10mm

ModelItemPrice (ex. VAT)
209-403CY8XXV€913.26
See Details
MITUTOYO -

Dcg, 55X

ModelItemPrice (ex. VAT)
209-107CY8XVH€475.19
See Details
MITUTOYO -

Cggo, 0-.4 Inch

ModelItemPrice (ex. VAT)
209-451CY9AHT€858.81
See Details
MITUTOYO -

Cggi, 5-15mm

ModelItemPrice (ex. VAT)
209-301CY9BBD€868.71
See Details
STARRETT -

Dial Caliper with SLC, 0-150 mm Range

ModelItemPrice (ex. VAT)
120AM-150 W/SLCDZ8JAT-
RFQ

Dial Calipers

Dial calipers or slide calipers are designed with a graduated scale and a dial indicator for measuring both inside and outside dimensions of an object, as well as the depth of a hole. Raptor Supplies offers a wide array of Bel-Art-Scienceware, Brown & Sharpe, General, Mitutoyo, Starrett and Westward dial calipers. These units use a rack and pinion mechanism system, which transfers the linear movement of the jaws to the rotary motion of the dial indicator. Starrett dial callipers are widely used by mechanics and toolmakers for varied applications. These units feature a white dial with 0 - 6 inch measuring range and 0.001 inch graduations. Westward dial calipers are ideal for measuring inside diameter (ID), outside diameter (OD), depth and steps. These calipers feature stainless-steel construction which helps in resisting oxidation reactions on the exposed surfaces. Choose from a wide range of these dial callipers available in inch and metric dimensions, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?