Damper And Valve Replacement Motors

Filter

SIEMENS -

GCA Series, Spring Return Electronic Damper Actuator

StyleModelAmbient Temp. RangeWidthHeightDepthReplaces Honeywell MotorsSwitch TypeMounting TypeTimingPrice (ex. VAT)
AGCA121.1P-25°F to +130°F4"11.812"2.688"MS8120A1007-Direct Mount90 sec.€457.96
BGCA221.1U-40°F to +158°F3 3/4"11 3/4"3"MS4120-Direct Mount90 sec.€493.88
BGCA226.1U-40°F to +158°F3 3/4"11 3/4"3"MS4120SPDTDirect Mount90 sec.€547.83
BGCA126.1P-40°F to +158°F3 3/4"11 3/4"3"MS4120Two SpdtDirect Mount90 sec.€525.02
SIEMENS -

GMA Series, Spring Return, Rotary, Electronic Damper Actuator

StyleModelAmbient Temp. RangeWidthHeightDepthReplaces Honeywell MotorsMounting TypeTimingSpring ReturnPrice (ex. VAT)
AGMA121.1P-25°F to +130°F3 1/4"8 3/8"2 3/8"MS8110A1008Direct Mount90 sec.Yes€312.09
BGMA221.1U-25°F to +158°F2 1/2"8 3/4"2 1/4"MS4103Direct Mount90 sec.Yes€341.59
BGMA226.1U-25°F to +158°F2 1/2"8 3/4"2 1/4"MS4103Direct Mount90 sec.Yes€434.98
BGMA126.1P-25°F to +158°F2 1/2"8 3/4"2 1/4"MS4103Direct Mount90 sec.Yes€409.79
HONEYWELL -

Modutrol Motor

Honeywell Modutrol motors are used to control valves and dampers in air handling systems or industrial-grade burners. With a maximum operating voltage of 120VAC, these motors feature quick-connect / screw / colour-coded connections to deliver torque ratings up to 150 in-lb. They offer remote and direct mounting configuration, and are capable of being operated at temperatures ranging from -40 to 160 degrees F.

StyleModelAmbient Temp. RangeMounting TypeSpring ReturnWidthHeightDepthTimingTypePrice (ex. VAT)
AMP909E1059-28°F to +160°FDirect MountYes5"4 1/2"40 3/25"--€453.72
BM9185D1004-40°F to +140°FFoot MountYes5 1/2"6.437"8 3/4"30 sec. to 60 sec.Spring Return€2,455.89
CM9184D1021-40°F to +150°FFoot MountNo5 1/2"6.437"7.312"30 sec. to 60 sec.Non Spring Return€2,518.88
DMS8104F10100°F to +130°FDirect MountYes5 1/8"8.938"3 1/4"15 sec.-€544.41
DMS4104F10100°F to +130°FDirect MountYes5 1/8"8.938"3 1/4"15 sec.-€577.10
DMS4109F10100°F to +130°FDirect MountYes5 1/8"8.938"3 1/4"15 sec.-€676.15
HONEYWELL -

2-Position Actuator

StyleModelAmbient Temp. RangeMounting TypeTimingHeightDepthWidthTorqueSwitch TypePrice (ex. VAT)
AMS8103A1130-22°F to +149°FDirect Mount45 sec.7 1/2"3.156"3.62"27 lbs.-in.SPST€584.03
BMS4120F1006-40°F to +130°FDirect15 sec.10.688"3.938"2.938"175 lbs.-in.SPST€886.62
BMS4120F1204-40°F to +130°FDirect15 sec.10.688"3.938"2.938"175 lbs.-in.Two Spdt€999.88
CMS7510A2008-40°F to +140°FDirect Mount90 sec.9 3/4"2.938"-88 lbs.-in.SPDT€630.41
CMS7520A2007-40°F to +140°FDirect Mount90 sec.9 3/4"2.938"-175 lbs.-in.SPDT€818.66
SIEMENS -

2-Position Actuator

StyleModelAmbient Temp. RangeTimingWidthReplaces Honeywell MotorsMounting TypeSpring ReturnHeightTypePrice (ex. VAT)
AGQD121.1P-25°F to +130°F90 sec.2 3/4"MS8105A1008Direct MountYes4 3/4"Spring Return€229.88
BGQD221.1U-40°F to +158°F15 sec.1 1/2"MS4103Direct MountYes4 3/4"Spring Return€261.65
SIEMENS -

Modulating Actuator

StyleModelMounting TypeTimingSpring ReturnWidthDepthHeightTypeTorquePrice (ex. VAT)
AGMA161.1PDirect90 sec.Yes3 1/4"2 3/8"8 3/8"-62 lbs.-in.€444.62
BGCA161.1PDirect Mount90 sec.Yes4"2.688"11.812"Spring Return160 lbs.-in.€587.04
CGDE161.1PDirect Mount90 sec.No2 3/4"2 3/8"-Non Spring Return44 lbs.-in.€238.76
DGQD151.1PDirect Mount30 sec.Yes2 3/4"2 3/8"4 3/4"Spring Return20 lbs.-in.€344.55
HONEYWELL -

Floating Actuator

StyleModelAmbient Temp. RangeSpring ReturnWidthDepthTorqueMounting TypeTimingHeightPrice (ex. VAT)
AML6161B2024+20°F to +125°FNo3.38"2 1/2"35 lbs.-in.Direct Mount90 sec.-€300.80
BMS7505A2130-22°F to +149°FYes3.62"3.156"44 lbs.-in.Direct Mount90 sec.7 1/2"€727.14
APPROVED VENDOR -

2-Position Actuator

StyleModelAmbient Temp. RangeMounting TypeTimingSpring ReturnWidthHeightDepthTypePrice (ex. VAT)
A2LRZ3+22°F to +122°FDirect Mount75 sec.Yes3 22/25"6 3/4"2 1/4"Direct Coupled Spring Return€280.74
A2LRZ2+22°F to +122°FDirect Mount75 sec.Yes3 22/25"6 3/4"2 1/4"Direct Coupled Spring Return€280.82
SIEMENS -

Floating Actuator

StyleModelTimingWidthHeightDepthTorqueSignal TypeReplaces Honeywell MotorsAmbient Temp. RangePrice (ex. VAT)
AGBB131.1U125 sec.12"2 7/8"4 3/4"221 lbs.-in.FloatingMN6120A1002-25°F to +130°F€298.60
AGBB161.1U125 sec.12"2 7/8"4 3/4"221 lbs.-in.ProportionalMN7220A2007-25°F to +130°F€421.83
BGEB131.1U125 sec.8.38"2 5/8"3 1/4"132 lbs.-in.FloatingMN6120A1002-25°F to +130°F€243.86
BGEB161.1U125 sec.8.38"2 3/8"2.688"132 lbs.-in.ProportionalMN7220A2007-25°F to +130°F€499.90
CGLB161.1P125 sec.5.437"2 3/8"2.688"88 lbs.-in.ProportionalMN7510A2001-25°F to +130°F€284.25
DGIB161.1U150 sec.12"2 7/8"4 3/4"310 lbs.-in.ProportionalMN7234A2008-25°F to +130°F€541.13
HONEYWELL -

Modutrol Motor Torque 150 In-lbs

ModelItemPrice (ex. VAT)
M6184D1035AB3GFP€1,888.92
HONEYWELL -

Actuator Spring Return 175 Lbs Switch

ModelItemPrice (ex. VAT)
MS7520W2205AF2RYV-
RFQ

Damper And Valve Replacement Motors

Damper and valve replacement motors adjust the flow of air through HVAC systems. Raptor Supplies offers a wide range of damper actuators from Honeywell, Johnson Controls and Siemens. 2-position electric actuators are directly mounted and feature spring return to provide floating or proportioning control over valves & dampers. The spring return further drives the actuator to a pre-designated failsafe position when loss of power is experienced. Single pole single throw switches are ideal for simple operation of the actuator. They include a 3 mm crank and self-centring shaft adapter.

We are here to help!

Looking for a part not listed here?