Cylinder Lift Trucks

Filter

VESTIL -

HIPM Series High Rise Lift Trucks

StyleModelDepthLowered HeightMaterialHandle LengthHeightPower SourceLengthOperationPrice (ex. VAT)
AHIPM-2048-AC69.438"3 1/2"Steel30"-Electric68 1/2"AC€3,912.82
BHIPM-2048-AIR69.438"3 1/2"Steel30"40 1/2"-62.812"Air€3,912.82
CHIPM-2048-DC69.438"3 1/2"Steel41 1/2"40 1/2"Electric62.812"-€3,912.82
DHIPM-2748-AC69.438"3 1/2"Steel30"40 1/2"Electric65.812"AC€4,043.40
EHIPM-2748-AIR69.438"3 1/2"Steel30"40 1/2"-65.812"Air€4,043.40
FHIPM-2748-DC69.438"3 1/2"Steel41 1/2"40 1/2"Electric65.812"-€4,043.40
GHIPM-2772-AIR91.333"3 1/2"Aluminum30"41 5/8"Air---
RFQ
HHIPM-2772-DC91.333"3 1/2"Aluminum41 5/8"41 5/8"Electric---
RFQ
IHIPM-2772-AC91.333"31 1/2"Aluminum-41 5/8"Electric---
RFQ
VESTIL -

CYL Series Manual Cylinder Lifters

StyleModelDepthHeightLengthMaterialMax. Cylinder Dia.WidthLoad CapacityCylinder Dia.Price (ex. VAT)
ACYL-M-710 1/2"1 1/2"10 1/2"Steel7"20 3/8"200 lbs.-€166.48
BCYL-M-912 1/4"1 1/2"12 1/4"Steel9"20 3/8"200 lbs.-€169.58
CCYL-M-1013 1/4"1 1/4"13 1/4"Aluminum10"21 1/4"200 lbs.0" to 10"€175.93
DAYTON -

Cylinder Lift Trucks, 40 Inch (Maximum) Lifting Height

Dayton cylinder lift trucks are suitable for both manual lifting / lowering and transportation of loads with a maximum load capacity of 300 lb. These units feature compact design that makes them ideal for congested aisels and areas in shops, warehouses, stockroom and other departments, thereby eliminating the use for larger equipment. These manually operated devices have a foot pedal or hand crank that activates the lifting mechanism. All units feature steel frame and are suitable for intermittent applications where loads must be moved & lifted in short distances. Variants are available in 52 and 58 inch overall heights.

StyleModelOverall HeightPower SourceOverall WidthLoad CapacityCaster TypeCaster Wheel MaterialFrame MaterialBase Legs Inside Dia.Price (ex. VAT)
A26W60952"Hydraulic Foot Pump Lift29 1/4"300 lbs.Tread On CorePolyurethaneSteel15 1/2"€2,733.91
B26W61058"Hand Winch Lift29 1/4"300 lbs.Tread On CorePolyurethaneSteel15 1/2"€2,738.60
VESTIL -

High Rise Lift Truck Tranction Drive System

ModelItemPrice (ex. VAT)
HIPM-PTDS-ECE3EAV€5,397.85
VESTIL -

Tank Lift, Low Profile, Powder Coat, Yellow

ModelItemPrice (ex. VAT)
BTX-LPCE3APT€179.15
VESTIL -

Steel Cylinder Lifter and Transporter, 300 Lb. Capacity, Blue

ModelItemPrice (ex. VAT)
CYL-HLTAG7PTX-
RFQ
VESTIL -

Gas Cylinder Lifter

ModelItemPrice (ex. VAT)
LLW-CL-1560CE3EFA-
RFQ

Cylinder Lift Trucks

Raptor Supplies offers a wide range of cylinder lift trucks from brands like Dayton and Vestil used to secure gas and welding cylinders on a lifting platform, during transit. These cylinder lifting dollies are designed to raise the cylinders to any required height using a hand winch. Vestil lift trucks facilitate easy transport of gas cylinders by simply moving a mechanical hand crank to the required height which can then be disassembled. The polyester webbing strap of these units ensure that the cylinders are held in a stable position and prevents any damage or slipping. Dayton cylinder lift trucks come equipped with a hydraulic foot pump for providing high mechanical advantage and an upper and lower chain to help secure the load and ensure user safety. These units feature 5-inch hard rubber swivel wheels with locking swivel castersfor improved manoeuvrability over rough terrain. Choose from a a wide array of these cylinder lift trucks available in 52 inches and 58 inches overall height options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?