Curb Ramps

Filter

EAGLE -

Curb Ramp

Eagle& ramps are widely used to move heavy loads over curbs and steps, as well as for loading& / unloading hand trucks and dollies. Made of high-density polyethylene (HDPE) for additional strength & durability, these ramps come with a raised surface for excellent traction in all weather conditions and are capable of handling& loads up to 1000 lb. These ramps& feature 1-inch side rails equipped with two round-edged handles& for easy pickup and a hook rail that can be attached to the doorkeepers for secure three-point contact. Furthermore, a& tab is also provided that easily inserts into the keepers to prevent any lateral movement of the ramp during use.

StyleModelColorLoad CapacityHeightPrice (ex. VAT)
A1795CRYellow750 lbs.-€384.87
B1794Yellow-4"€167.83
RFQ
VESTIL -

AY Series Aluminum Hand Rails

StyleModelHeightMaterialColorMidrail HeightHandrail HeightPrice (ex. VAT)
AAY-RAHDRL21"AluminumSilver21"42"€71.05
BAY-AHDRL42"AluminumSilver21"-€63.48
WESCO -

Curb Ramps

Wesco curb ramps provide easy, effortless movement of hand trucks up and down the curbs. These ramps feature a plastic body to handle loads up to 600 lb and are available in easy-to-spot blue, red and yellow colour variants on Raptor Supplies.

StyleModelColorOverall WidthOverall LengthMaterialOverall HeightPrice (ex. VAT)
A150802Blue21 1/2"23 1/2"Plastic6"€119.74
B150801Red21 1/2"23 1/2"Plastic6"€119.39
C150800Yellow21 1/2"23 1/2"Plastic6"€128.92
B & P MANUFACTURING -

Punched Wedge Aluminium Curb Ramps

StyleModelColorMaterialLoad CapacitySurface TypeSizePrice (ex. VAT)
ACRW2724-Aluminum--27" x 24"€160.11
RFQ
BCRW2224SilverAluminum600 lbs.Punched-€61.13
CCRW2224-SYYellowAluminum600 lbs.Punched-€74.32
DCRW2724-SYYellowAluminum--27" x 24"€238.95
RFQ
B & P MANUFACTURING -

Punched Aluminium Curb Ramps

StyleModelColorSizeMaterialSurface TypeLoad CapacityPrice (ex. VAT)
ACRP2224-22" x 24"Aluminum--€103.96
RFQ
BCRP2618-26" x 18"Aluminum--€135.77
RFQ
CCRP2736-27" x 36"Aluminum--€261.46
RFQ
DCRP2745-27" x 45"Aluminum--€383.08
RFQ
ECRP3030-30" x 30"Aluminum--€260.09
RFQ
FCRP2727Silver-AluminumPunched-€137.10
GCRP2618-SYYellow-AluminumPunched750 lbs.€172.26
GCRP3030-SYYellow-AluminumPunched750 lbs.€289.28
HCRP2727-SYYellow27" x 27"Aluminum--€149.67
RFQ
ACRP2736-SYYellow27" x 36"Aluminum--€284.35
RFQ
ACRP2745-SYYellow27" x 45"---€414.18
RFQ
B & P MANUFACTURING -

Trade Plate Aluminium Curb Ramps

StyleModelSizeMaterialColorPrice (ex. VAT)
ACR261826" x 18"Aluminum-€187.48
RFQ
BCRU261826" x 18"Aluminum-€179.39
RFQ
ALCRU261826" x 18"Aluminum-€135.68
RFQ
ALCRU2618-SY26" x 18"Aluminum-€203.74
RFQ
ACR2618-SY26" x 18"AluminumYellow€278.17
RFQ
ACRU2618-SY26" x 18"AluminumYellow€262.85
RFQ
ACR2727-SY27" x 27"AluminumYellow€355.75
RFQ
CCRU2727-SY27" x 27"AluminumYellow€313.72
RFQ
ALCRU272727" x 27"Aluminum-€192.25
RFQ
ALCRU2727-SY27" x 27"Aluminum-€265.23
RFQ
BCR272727" x 27"Aluminum-€307.17
RFQ
BCRU272727" x 27"Aluminum-€257.23
RFQ
ACR3030-SY30" x 30"AluminumYellow€402.08
RFQ
ACRU3030-SY30" x 30"AluminumYellow€369.65
RFQ
ACR303030" x 30"Aluminum-€327.48
RFQ
DCRU303030" x 30"Aluminum-€317.16
RFQ
HEAVY DUTY RAMPS -

Curb Ramps

StyleModelLoad CapacitySurface TypeFits Curb SizeMaterialColorSide RailPrice (ex. VAT)Pkg. Qty.
AQ7895750 lbs.Punch0" to 8"AluminumSilverRaised€233.221
AQ8455750 lbs.Punched0" to 8"AluminumSilverRaised€162.261
AQ8453750 lbs.Punched0" to 8"AluminumSilverRaised€318.851
BQ929810000 lbs.Punched6"AluminumSilver-€939.541
BQ936010000 lbs.Punched6"AluminumSilver-€1,137.822
ELECTRIDUCT -

Curb Ramps

StyleModelLoad CapacityMaterialPrice (ex. VAT)
ACR-RPS-CURB-5T-4-EC10000 lbs.Rubber€31.47
BCR-RPS-CURB-5T-4SET10000 lbs.Rubber€103.83
CCR-RPS-CURB-5T-410000 lbs.Rubber€73.42
DCR-RPS-LDR4.310000 lbs.Rubber€80.76
ECR-RPS-LDR5.210000 lbs.Rubber€80.76
ECR-RPS-HDR5.220000 lbs.Rubber€89.15
DCR-RPS-HDR4.320000 lbs.Rubber€94.40
StyleModelRamp SizeHeightMaterialColorRamp MaterialPrice (ex. VAT)
AAYR-GR-3030 ft.12"Aluminum--€4,618.22
AAYR-GR-3636 ft.12"AluminumSilverSteel€5,293.95
VESTIL -

SCR Series Steel Container Ramps with Flip-Over Bridge

StyleModelCollapsed WidthRamp WidthSurface TypeHeightMaterialColorCollapsed HeightCollapsed LengthPrice (ex. VAT)
ASCR-8476 1/2"84"Diamond4 3/8"SteelBrown8.562"75 3/4"€3,450.38
BSCR-7288 1/2"72"Diamond4 3/8"SteelBrown8.562"75 3/4"€3,281.79
VESTIL -

Yard Ramp Option tow Bar Hitch

ModelItemPrice (ex. VAT)
AYR-TB-HAG7MGT€326.63
VESTIL -

Yard Ramp Option dc Hydraulic Lift

ModelItemPrice (ex. VAT)
AYR-HL-DCAG7MGQ€1,269.54
VESTIL -

Aluminium Yard Ramp Removable Steel Rail

ModelItemPrice (ex. VAT)
AY-RHDRLAG7MGP€35.92
VESTIL -

Yard Ramp Option pneumatic Tires

ModelItemPrice (ex. VAT)
AY-PNTRAG7MGH€582.30
VESTIL -

Yard Ramp Option, 6 Inch Curb Height

ModelItemPrice (ex. VAT)
AYR-CRB6AG7MGK€231.08
See Details
B & P MANUFACTURING -

Pallet Jack Curb Ramp, 2000 Lbs Capacity

ModelItemPrice (ex. VAT)
PRP-3606-SP1CE8TRY€941.06
See Details
VESTIL -

Yard Ramp Option, yellow Safety Curb

ModelItemPrice (ex. VAT)
AYR-YELAG7MGU€283.05
See Details
VESTIL -

Yard Ramp Option, yellow Curb Paint

ModelItemPrice (ex. VAT)
AY-YELAG7MGV€283.05
See Details
VESTIL -

Yard Ramp Option Lip Lag Holes

ModelItemPrice (ex. VAT)
AYR-DHAG7MGL€256.67
See Details
VESTIL -

Yard Ramp Option curb Height Addition

ModelItemPrice (ex. VAT)
AY-CRB6AG7MGG€232.19
See Details
EAGLE -

Airplane Service Ramp - Yellow

ModelItemPrice (ex. VAT)
1791-YAG8ECQ-
RFQ
12

Curb Ramps

Curb ramps are used with dollies and hand trucks to provide access between two non-uniform surfaces for increasing material handling capabilities. Raptor Supplies offers a wide variety of curb ramps from brands like Eagle, Wesco, Vestil and Magliner. These curb ramps feature aluminium / plastic construction to provide dimensional stability and resistance against harmful UV radiations. They are capable of handling loads ranging from 553 to 1000 lb. Selected models feature 1-inch side rails integrated with 2 round-edged handles for portability and a hook rail attached to the doorkeepers for secured 3-point contact. Choose from a wide range of these curb ramps, available in lengths ranging from 3 to 98 inches.

We are here to help!

Looking for a part not listed here?