Crane Scales And Dynamometers

Filter

ADAM EQUIPMENT -

Crane Scale

StyleModelOverall HeightMaterialOverall LengthOverall WidthFinishCorded/wirelessDisplayPrice (ex. VAT)
ASHS 600A12 39/64"Plastic5 13/16"2 39/64"SmoothDigitalLED€612.25
ASHS 100A12 39/64"Plastic5 13/16"2 39/64"SmoothDigitalLED€637.86
BSHS 300A12 39/64"Plastic5 13/16"2 39/64"SmoothDigitalLED€614.94
CLHS 3000A17 45/64"Cast Aluminum7 45/64"5 1/64"SmoothDigitalLED€1,164.69
CLHS 4000A17 45/64"Cast Aluminum7 45/64"5 1/64"SmoothDigitalLED€1,337.39
CLHS 1000A17 45/64"Cast Aluminum7 45/64"5 1/64"SmoothDigitalLED€957.48
DIHS 20A24 45/64"Cast Aluminum10 13/64"8 13/32"SmoothDigitalLED€3,273.01
DIHS 6A24 45/64"Cast Aluminum10 13/64"8 13/32"SmoothDigitalLED€2,096.88
DIHS 10A24 45/64"Cast Aluminum10 13/64"8 13/32"SmoothDigitalLED€2,230.50
DIHS 2A24 45/64"Cast Aluminum10 13/64"8 13/32"SmoothDigitalLED€1,831.48
StyleModelCapacityOverall HeightOverall LengthOverall WidthCorded/wirelessPower SourceFinishDisplayPrice (ex. VAT)
AMSI-7300-100000-29 3/4"5 1/4"8 1/8"CordedRechargeable BatteryAnodizedLED€5,371.77
AMSI-7300-25000-22 21/32"2 1/2"6 3/8"CordedRechargeable BatteryAnodizedLED€3,183.12
AMSI-7300-25000RF-22.656"2 1/2"6 3/8"WirelessRechargeable BatteryAnodizedLED€3,784.78
AMSI-7300-100000RF-29 3/4"5 1/4"8 1/8"WirelessRechargeable BatteryAnodizedLED€6,221.28
AMSI-7300-10001000 lbs.13 17/32"1 3/4"5"CordedRechargeable BatteryAnodizedLED€2,437.62
AMSI-7300-1000RF1000 lbs.13 17/32"1 3/4"5"WirelessRechargeable BatteryAnodizedLED€2,740.10
AMSI-7300-25002500 lbs.14 1/32"1 3/4"5"Corded-AnodizedLED€2,437.59
AMSI-7300-2500RF2500 lbs.14 1/32"1 3/4"5"WirelessRechargeable BatteryAnodizedLED€2,740.10
AMSI-7300-50005000 lbs.14 1/32"1 3/4"5"CordedRechargeable BatteryAnodizedLED€2,292.53
AMSI-7300-5000RF5000 lbs.14 1/32"1 3/4"5"WirelessRechargeable BatteryAnodizedLED€2,740.10
AMSI-7300-1000010000 lbs.16 9/64"2"5 1/2"Corded(2) C Alkaline BatteriesAnodizedLED€2,619.34
AMSI-7300-10000RF10000 lbs.16 9/64"2"5 1/2"WirelessRechargeable BatteryAnodizedLED€2,921.83
AMSI-7300-5000050000 lbs.25 43/64"3 1/4"7 1/2"CordedRechargeable BatteryAnodizedLED€4,454.06
AMSI-7300-50000RF50000 lbs.25 43/64"3 1/4"7 1/2"WirelessRechargeable BatteryAnodizedLED€4,828.37
FERVI -

Dinamometers

StyleModelCapacityReadabilityMin. WeightMaterialDigit SizePrice (ex. VAT)
AD012/1000-----€1,048.46
RFQ
AD012/0300-----€761.83
RFQ
AD012/0100-----€644.91
RFQ
AD012/0500-----€882.51
RFQ
BD010/01001000 Kg0.5 Kg0.5 KgAluminum40 mm x 20 mm€427.68
RFQ
BD010/03003000 Kg1 Kg1 KgAluminum40 mm x 20 mm€515.18
RFQ
BD010/05005000 Kg2 Kg2 KgAluminum40 mm x 20 mm€601.92
RFQ
BD010/100010000 Kg5 Kg5 KgAluminum40 mm x 20 mm€752.78
RFQ
KERN AND SOHN -

Crane Balances

StyleModelWeighing CapacityReadabilityDigit Size
AHFT 10T2---
RFQ
AHFT 5T1---
RFQ
BHFB 150K50150 Kg50g-
RFQ
BHFB 300K100300 Kg--
RFQ
CHFO 1.5T0.5M1500 Kg500g30 mm
RFQ
CHFO 3T1M3000 Kg1000g-
RFQ
CHFO 6T2M6000 Kg--
RFQ
KERN AND SOHN -

HFD Series High Resolution Crane Scales

StyleModelWeighing CapacityDigit SizeDisplay TypeBattery Recharge TimeMax. Ambient HumidityMin. Ambient Temp.Settling TimePower SupplyPrice (ex. VAT)
AHFD 600K-1150 Kg, 300 Kg, 600 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€439.64
BHFD 1T-4300 Kg, 600 Kg, 1500 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€448.80
CHFD 3T-3600 Kg, 1500 Kg, 3000 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€613.67
DHFD 6T-31500 Kg, 3000 Kg, 6000 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€778.53
EHFD 10T-33000 Kg, 6000 Kg, 12000 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€906.76
KERN AND SOHN -

HFDIP Series High Resolution Crane Scales

StyleModelWeighing CapacityBattery Recharge TimeMax. Ambient HumidityMin. Ambient Temp.Settling TimeMax. Ambient Temp.Power SupplyUnitsPrice (ex. VAT)
AHFD 600K-1IP150 Kg, 300 Kg, 600 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€540.39
BHFD 1T-4IP300 Kg, 600 Kg, 1500 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€540.39
CHFD 3T-3IP600 Kg, 1500 Kg, 3000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€677.78
DHFD 6T-3IP1500 Kg, 3000 Kg, 6000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€842.64
EHFD 10T-3IP3000 Kg, 6000 Kg, 12000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€970.87
KERN AND SOHN -

HFM Series Industrial Crane Scales

StyleModelWeighing CapacityLinearityReproducibilityReadabilityHousing MaterialDigit SizeBattery Recharge TimeMax. Ambient HumidityPrice (ex. VAT)
AHFM 1T0.11000 Kg-1 Kg to +1 Kg0.5 Kg-Cast Aluminum30 mm14 hrs.80%€925.08
BHFM 3T0.53000 Kg-2 Kg to +2 Kg1 Kg500gCast Aluminum30 mm14 hrs.80%€952.56
CHFM 5T0.55000 Kg-5 Kg to +5 Kg2.5 Kg500gCast Aluminum30 mm14 hrs.80%€1,282.29
DHFM 10T110000 Kg-10 Kg to +10 Kg5 Kg1000gCast Aluminum30 mm14 hrs.80%€1,703.61
KERN AND SOHN -

HFA Series Compact Crane Scales

StyleModelWeighing CapacityLinearityReproducibilityHousing HeightHousing LengthHousing DimensionReadabilityDigit SizePrice (ex. VAT)
AHFA 600K-1600 Kg-0.6 Kg to +0.6 Kg0.2 Kg255 mm55 mm90 mm x 55 mm x 255 mm200g23 mm€622.82
BHFA 1T-41000 Kg-1 Kg to +1 Kg0.5 Kg255 mm55 mm90 mm x 55 mm x 255 mm500g23 mm€622.82
CHFA 3T-33000 Kg-2 Kg to +2 Kg1 Kg255 mm61 mm90 mm x 61 mm x 255 mm1000g23 mm€677.78
DHFA 5T-35000 Kg-4 Kg to +4 Kg2 Kg255 mm61 mm90 mm x 61 mm x 255 mm-23 mm€751.05
EHFA 10T-310000 Kg-10 Kg to +10 Kg5 Kg275 mm71.6 mm90 mm x 71.6 mm x 275 mm-23 mm€1,181.53
KERN AND SOHN -

MAP Series Hand Grip Dynamometers

StyleModelWeighing CapacityDigit SizeDisplay TypeReadabilityBattery BackupPrice (ex. VAT)
AMAP 80K1S80 Kg12 mmLCD0.1 Kg53 hrs.€214.16
BMAP 80K180 Kg12 mmLCD0.1 Kg53 hrs.€214.16
CMAP 130K1130 Kg11 mmLCD0.1 Kg53 hrs.€214.16
VESTIL -

SC Series Crane Scales

StyleModelBattery TypeLoad CapacityPower SourceMaterialCorded/wirelessDisplayDisplay TypeBattery Recharge TimePrice (ex. VAT)
ASC-2Rechargeable2000 lbs.BatterySteelWirelessDigitalDigital3 hrs.€1,050.04
BSC-4Rechargeable4000 lbs.BatterySteelWirelessDigitalDigital3 hrs.€1,079.79
CSC-6Rechargeable6000 lbs.BatterySteelWirelessDigitalDigital3 hrs.€1,170.87
DSC-06Rechargeable AGM600 lbs.BatterySteelWirelessDigitalDigital3 hrs.€929.13
VESTIL -

DLI Series Digital Load Indicators

StyleModelCapacityLoad CapacityIndexing AccuracyPin Dia.Pin Hole DepthPin Hole DiameterPrecisionPower SourcePrice (ex. VAT)
ADLI-05500 lbs.500 lbs.1.1 lbs.1/2"5/8"1/2"4.4 lbs.Battery€528.17
BDLI-11000 lbs.1000 lbs.1.1 lbs.1/2"5/8"1/2"9 lbs.Battery€537.65
CDLI-22000 lbs.2000 lbs.4.4 lbs.1/2"5/8"1/2"18 lbs.Battery€546.25
DDLI-44000 lbs.4000 lbs.11 lbs.7/8"1"7/8"33 lbs.Battery€592.88
EDLI-77000 lbs.7000 lbs.11 lbs.7/8"1"7/8"55 lbs.Battery€648.02
FDLI-1414000 lbs.14000 lbs.20 lbs.1"1"1"100 lbs.Battery€704.26
RON CRANE SCALES -

Crane Scales and Dynamometers

StyleModelCapacityScale GraduationsOverall HeightHousing MaterialScale DisplayHook OpeningOverall LengthScale AccuracyPrice (ex. VAT)
ARON2501H0051000 lbs.0.5 lbs.10 13/32"Alloy SteelLCD1"--0.1% to +0.1%€4,844.92
BRON2000S005CC1000 lbs.0.5 lbs.4 51/64"Alloy SteelLCD---0.1% to +0.1%€2,042.62
CRON3025MCW0051000 lbs.0.5 lbs.14 19/64"Alloy SteelLCD1"--0.1% to +0.1%€9,308.88
DRON2501S005CC1000 lbs.0.5 lbs.4.797"Alloy SteelLCD---0.1% to +0.1%€5,130.16
DRON2501S01CC2000 lbs.1 lbs.4 51/64"Alloy SteelLCD---0.1% to +0.1%€5,144.35
ARON2501H012000 lbs.1 lbs.10 13/32"Alloy SteelLCD1"--0.1% to +0.1%€4,865.09
ARON2501H01252500 lbs.1 lbs.10.406"Alloy SteelLCD1"--0.1% to +0.1%€4,885.28
CRON3025MCW01252500 lbs.1 lbs.14 19/64"Alloy SteelLCD1"--0.1% to +0.1%€9,020.32
ARON2501H0163200 lbs.2 lbs.10 13/32"Alloy SteelLCD1"--0.1% to +0.1%€4,905.45
DRON2501S02CC4000 lbs.2 lbs.4 51/64"Alloy SteelLCD---0.1% to +0.1%€2,194.09
BRON2000S02CC4000 lbs.2 lbs.4 51/64"Alloy SteelLCD---0.1% to +0.1%€4,764.00
ERCM-STRTR-2-2T4000 lbs.2 lbs.3.594"NylonSmartphone, Tablet-3.312"-0.1% to +0.1%€7,768.02
ARON2501H0255000 lbs.2 lbs.12 13/32"Alloy SteelLCD1 19/64"--0.1% to +0.1%€2,138.40
CRON3025MCW0255000 lbs.2 lbs.17 3/32"Alloy SteelLCD1 19/64"--0.1% to +0.1%€9,440.64
ARON2501H036000 lbs.2 lbs.12 13/32"Alloy SteelLCD1 19/64"--0.1% to +0.1%€4,965.94
DRON2501S03CC6000 lbs.2 lbs.5 13/32"Alloy SteelLCD---0.1% to +0.1%€5,263.29
ARON2501H03H6000 lbs.3 lbs.12 13/32"Alloy SteelLCD1 19/64"--0.1% to +0.1%€6,310.62
BRON2000S03CC6000 lbs.2 lbs.5 13/32"Alloy SteelLCD---0.1% to +0.1%€4,677.92
DRON2501S03H6000 lbs.2 lbs.5 13/32"Alloy SteelLCD---0.1% to +0.1%€6,440.21
CRON3025MCW0326400 lbs.5 lbs.17.094"Alloy SteelLCD1.297"--0.1% to +0.1%€9,582.73
ARON2501H0326400 lbs.5 lbs.12 13/32"Alloy SteelLCD1 19/64"--0.1% to +0.1%€4,968.66
ARON2501H05H10000 lbs.5 lbs.14 19/32"Alloy SteelLCD1 19/32"--0.1% to +0.1%€6,495.23
ARON2501H0510000 lbs.5 lbs.14 19/32"Alloy SteelLCD1 19/32"--0.1% to +0.1%€2,224.53
ERCM-STRTR-2-5T10000 lbs.5 lbs.4 3/32"NylonSmartphone, Tablet-3 5/16"-0.1% to +0.1%€8,612.97
DRON2501S05H10000 lbs.5 lbs.5 51/64"Alloy SteelLCD---0.1% to +0.1%€6,493.47
TORBAL -

Crane Scales and Dynamometers

StyleModelScale GraduationsFinishOverall HeightOverall LengthScale AccuracyWeighing UnitsCapacityHousing MaterialPrice (ex. VAT)
ABA60SR0.05 lbs.Powder Coated3.906"7.703"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.-Steel€1,558.36
BBA15S5g, 0.01 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.30 lbs.Steel€1,113.10
ABA15SR5g, 0.01 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.30 lbs.Steel€1,492.59
BBA30S10g, 0.02 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.-Steel€1,180.34
ABA30SR10g, 0.02 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.-Steel€1,558.36
BBA60S20g, 0.05 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.-Steel€1,180.34
BBA150S50g, 0.1 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.-Steel€1,283.44
ABA150SR50g, 0.1 lbs.Powder Coated3 29/32"7 45/64"+/-1 GraduationCT, DWT, g, lbs., Metric Ton, N, oz.-Steel€1,661.43
KERN AND SOHN -

HFC Series Compact Crane Scales

StyleModelWeighing CapacityLinearityReproducibilityHousing HeightHousing LengthHousing DimensionReadabilityHousing MaterialPrice (ex. VAT)
AHFC 600K-1600 Kg-0.4 Kg to +0.4 Kg0.2 Kg256 mm55 mm90 mm x 55 mm x 255 mm200gMetal€980.03
BHFC 1T-41000 Kg-1 Kg to +1 Kg0.5 Kg255 mm55 mm90 mm x 55 mm x 255 mm500gMetal€980.03
CHFC 3T-33000 Kg-2 Kg to +2 Kg1 Kg255 mm61 mm90 mm x 61 mm x 255 mm1000gMetal€1,044.15
DHFC 5T-35000 Kg-4 Kg to +4 Kg2 Kg255 mm61 mm90 mm x 61 mm x 255 mm-Metal€1,117.42
EHFC 10T-310000 Kg-10 Kg to +10 Kg5 Kg275 mm71.6 mm90 mm x 71.6 mm x 275 mm5000gMetal€1,547.90
KERN AND SOHN -

HCD Series High Resolution Crane Scales

StyleModelWeighing CapacityHousing LengthHousing DimensionReadabilityLinearityReproducibilityHousing MaterialDigit SizePrice (ex. VAT)
AHCD 60K-260 Kg79 mm150 mm x 79 mm x 97 mm20g-0.04 Kg to +0.04 Kg0.02 KgPlastic28 mm€169.71
RFQ
BHCD 100K-2D60 Kg, 150 Kg79 mm150 mm x 79 mm x 97 mm20g, 50g--Plastic28 mm€177.80
CHCD 100K-2150 Kg79 mm150 mm x 79 mm x 97 mm50g-0.1 Kg to +0.1 Kg0.05 KgPlastic28 mm€169.71
RFQ
DHCD 300K-2D150 Kg, 300 Kg80 mm150 mm x 80 mm x 97 mm50g, 100g--Plastic28 mm€177.80
EHCD 300K-1300 Kg79 mm150 mm x 79 mm x 97 mm--0.2 Kg to +0.2 Kg0.1 KgPlastic28 mm€169.71
KERN AND SOHN -

HFDM Series High Resolution Crane Scales

KERN & SOHN HFDM Series high-resolution crane scales are ideal for scales offering exceptional precision and accuracy for measuring loads suspended from cranes or other lifting equipment. They find application in the manufacturing, construction and logistics industries involving heavy lifting and material handling. These scales enhance operational efficiency by ensuring proper load distribution, preventing overloading and optimising workflow. They feature an adjusting program (CAL function) for quick and straightforward calibration, ensuring that the balance's accuracy is optimised without requiring complex adjustments. These scales are equipped with a rechargeable battery pack eliminating the need for frequent battery replacements. They are coupled with the universal mains adapter to power the scale according to their preference for various operational setups. These HFDM Series crane scales operate on a triple-range balance system that automatically adjusts to the appropriate range based on the weight being measured, ensuring that the scales deliver reliable results regardless of the load's magnitude.

StyleModelWeighing CapacityLinearityReproducibilityCalibration ValueMin. WeightReadabilityDigit SizeDisplay TypePrice (ex. VAT)
AHFD 600K-1M600 Kg-0.2 Kg to +0.2 Kg0.2 Kg0.2 Kg4 Kg200g30 mmLCD€604.51
BHFD 1T-4M1500 Kg-0.5 Kg to +0.5 Kg0.5 Kg0.5 Kg10 Kg500g30 mmLCD€595.35
CHFD 3T-3M3000 Kg-1 Kg to +1 Kg1 Kg1 Kg20 Kg1000g30 mmLCD€787.69
DHFD 6T-3M6000 Kg-2 Kg to +2 Kg2 Kg2 Kg40 Kg-30 mmLCD€961.71
EHFD 10T-3M12000 Kg-5 Kg to +5 Kg5 Kg5 Kg100 Kg5000g30 mmLCD€1,099.10
RAVAS -

RCS Hydraulic Scale

StyleModelMPNPrice (ex. VAT)
AHYQ-0000-0HYQ-0000-0€1,930.50
BRCS-0B00-0RCS-0B00-0€876.15
BRCS-0B00-ZRCS-0B00-Z€1,123.65
BRCS-0BP0-0RCS-0BP0-0€1,381.05
BRCS-0000-0RCS-0000-0€643.50
RON CRANE SCALES -

Crane Dynamometer

StyleModelCapacityMaterialOverall LengthOverall WidthCorded/wirelessOverall HeightAccuracyGraduation TypePrice (ex. VAT)
ARON3050CW012000 lbs.Aluminum13 1/4"9"Wireless14 3/8"-0.1% to +0.1%kg, lbs.€2,316.35
BRON2000S01CC2000 lbs.Steel3 7/8"7/8"Corded4 7/8"-0.1% to +0.1%kg, lbs.€4,363.82
CRON3025MCW012000 lbs.Aluminum13 1/4"6 3/8"Wireless14 3/8"-0.1% to +0.1%kg, lbs.€5,562.46
DRON3050CW0163200 lbs.Aluminum13 1/4"9"Wireless14 3/8"-0.1% to +0.1%kg, lbs.€7,520.77
CRON3025MCW0163200 lbs.Aluminum13 1/4"6 3/8"Wireless14 3/8"-0.1% to +0.1%kg, lbs.€2,154.36
ERON3050CW036000 lbs.Aluminum15 7/8"9"Wireless--0.1% to +0.1%kg, lbs.€7,502.51
CRON3025MCW036000 lbs.Aluminum15 7/8"6 3/8"Wireless17 1/8"-0.1% to +0.1%kg, lbs.€2,191.61
FRON2501S05CC10000 lbs.Steel4 1/4"1"Corded5 7/8"-0.1% to +0.1%kg, lbs.€5,316.54
GRON3050CW0510000 lbs.Aluminum16 7/8"9"Wireless18 3/8"-0.1% to +0.1%kg, lbs.€2,450.62
HRON3025MCW0510000 lbs.Aluminum16 7/8"6 3/8"Wireless18 5/8"-0.1% to +0.1%kg, lbs.€2,264.38
BRON2000S05CC10000 lbs.Steel4 1/4"1"Corded5 7/8"-0.1% to +0.1%kg, lbs.€4,257.87
IRON2501DOS05CC10000 lbs.Steel4 1/4"1"Wireless5 7/8"-0.1% to +0.1%kg, lbs.€5,813.57
IRON2501DOS10CC20000 lbs.Steel5 1/4"1 5/8"Wireless7 7/8"-0.1% to +0.1%-€6,156.18
DRON3050CW1020000 lbs.Aluminum21 7/8"9"Wireless23 7/8"-0.1% to +0.1%kg, lbs.€8,254.50
CRON3025MCW01020000 lbs.Aluminum21 7/8"6 3/8"Wireless23 7/8"-0.1% to +0.1%kg, lbs.€7,079.35
FRON2501S10CC20000 lbs.Steel5 1/4"1 5/8"Corded7 7/8"-0.1% to +0.1%kg, lbs.€5,659.13
BRON2000S12CC25000 lbs.Steel5 1/4"1 5/8"Corded7 7/8"-0.1% to +0.1%kg, lbs.€4,774.68
BRON2000S20CC40000 lbs.Steel5 5/8"1 7/8"Corded8 7/8"-0.1% to +0.1%kg, lbs.€5,186.49
FRON2501S25CC50000 lbs.Steel5 7/8"2 3/8"Corded9 3/8"-0.1% to +0.1%-€2,684.88
IRON2501DOS25CC50000 lbs.Steel5 7/8"2 3/8"Wireless9 3/8"-0.1% to +0.1%kg, lbs.€6,915.93
FRON2501S50CC100000 lbs.Steel7 7/8"2 7/8"Corded12 5/8"-0.1% to +0.1%kg, lbs.€7,244.34
IRON2501DOS50CC100000 lbs.Steel7 7/8"2 7/8"Wireless12 5/8"-0.1% to +0.1%kg, lbs.€7,741.37
RON CRANE SCALES -

Dynamometer, 60000 Lbs Capacity, Wired, 17 lb

ModelItemPrice (ex. VAT)
RON2150S30CX2HHC€4,274.33
RON CRANE SCALES -

Dynamometer, 110000 Lbs Capacity, Wired, 28 lb

ModelItemPrice (ex. VAT)
RON2150S55CX2HHF€4,764.38
RON CRANE SCALES -

Crane Scale, 20000 Lbs Capacity, 30 lb

ModelItemPrice (ex. VAT)
RON3025MCW10CX2HJK€3,489.75
See Details
12...1011

Crane Scales And Dynamometers

Crane scales & dynamometers help to weigh engine motors, metal drums, construction materials & other industrial equipment in heavy-duty applications. Raptor Supplies offers these data weighing systems from brands like Kern & Sohn, Ron Crane Scales, MSI and Adam Equipment. The industrial scales catalogue includes crane balances, crane scales, crane dynamometers and load indicators. They are capable of connecting to the cranes with / without hooks and are equipped with corded or wireless remote controls, thereby allowing them to change units & clear measurements from a safe distance. These digitally operated industrial scales are either equipped with digital remote controls to display measured data or can simply display data directly on the scales (when not supplied with remote controls). Choose from a wide range of these scales & dynamometers, available in kN, DaN, kg, tons and lb graduation types, along with battery chargers.

We are here to help!

Looking for a part not listed here?