MSI

MSI, a Rice Lake brand, is a leading manufacturer of dynamometers and crane scales for applications in metal machining, logistic and waste recycling industries. Crane scales are ideal for measuring both weight and pressure rating on suspended loads. MSI crane scales meet or exceed OSHA, ANSI and ASME safety design standards by providing an ultimate safety factor of 5:1 for handling loads up to 100000 lb. The brand's 4260 Series Port-A-Weigh crane scales feature a top lifting eye / shackle and a thrust-bearing, swivel bottom hook for easy attachment to overhead loads and a five-digit, 1.2 inch LED display with an audible alarm. These further come equipped with an anti-heat shielding for high-temperature applications and an RF modem for connectivity to MSI-8000, MSI-8000HD RF and MSI-8004HD RF weight indicators with remote display.MSI also offers tension dynamometers made from high-grade, aircraft-quality aluminium with gasket sealing to withstand NEMA 4 / IP 65 rated environments and peak digital processing technology with low power consumption for providing up to 300 hours of battery life. These measuring devices are compatible with both C- and D-type alkaline batteries for measuring loads up to 10000 lb (5000 kg) and 25000 lb (12500 kg), respectively. Choose from a wide range of MSI products and related accessories, such as AC adapters, remote controls and rechargeable batteries, on Raptor Supplies.

See More

Request a Quote

Product Categories

MSI Crane Scales and Dynamometers

Crane Scales and DynamometersTension dynamometers and crane scales ideal for measuring both weight and pressure rating of suspended loads up to 100000 lb. Come equipped with an LED display to provide accurate results (24 Products)

MSI Scale Accessories

Scale AccessoriesIncludes battery chargers, AC adapters, remote controls, shackles, carrying cases and USB cables suitable for use with MSI crane scales and dynamometers (7 Products)

About Msi

MSI, a Rice Lake brand, is a leading manufacturer of dynamometers and crane scales for applications in metal machining, logistic and waste recycling industries. Crane scales are ideal for measuring both weight and pressure rating on suspended loads. MSI crane scales meet or exceed OSHA, ANSI and ASME safety design standards by providing an ultimate safety factor of 5:1 for handling loads up to 100000 lb. The brand's 4260 Series Port-A-Weigh crane scales feature a top lifting eye / shackle and a thrust-bearing, swivel bottom hook for easy attachment to overhead loads and a five-digit, 1.2 inch LED display with an audible alarm. These further come equipped with an anti-heat shielding for high-temperature applications and an RF modem for connectivity to MSI-8000, MSI-8000HD RF and MSI-8004HD RF weight indicators with remote display.MSI also offers tension dynamometers made from high-grade, aircraft-quality aluminium with gasket sealing to withstand NEMA 4 / IP 65 rated environments and peak digital processing technology with low power consumption for providing up to 300 hours of battery life. These measuring devices are compatible with both C- and D-type alkaline batteries for measuring loads up to 10000 lb (5000 kg) and 25000 lb (12500 kg), respectively. Choose from a wide range of MSI products and related accessories, such as AC adapters, remote controls and rechargeable batteries, on Raptor Supplies.