Cooling Equipment Relays

Filter

SUPCO -

Hard Start Kits

StyleModelHeightWidthVoltageDepthCurrent RatingOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
ARCO410----6.8A2"5 3/4"2"€27.77
BSPP7S--90-277V-Not Applicable2"6 1/2"2"€21.55
CSPP5--90-277V-Not Applicable1 3/4"5 1/4"1 3/4"€18.10
DSPP-8E--170-277V-----€31.12
ESPP6--90-277V-Not Applicable2"6"2"€22.15
F3W22 1/4"2 1/4"-7 1/4"35A7 1/4"2 1/4"2 1/4"€33.78
G3W12 1/4"2 1/4"-6 1/4"35A6 1/4"2 1/4"2 1/4"€25.16
H3W32 3/4"2 1/2"-7 1/4"35A7 1/4"2 3/4"2 1/2"€39.53
IRCO8104 1/2"2"------€27.90
JMPR18"2 1/2"208-265V2 1/2"35A2 1/2"8"2 1/2"€59.40
JMPR58"2 1/2"208-265V2 1/2"35A2 1/2"8"2 1/2"€36.66
APPROVED VENDOR -

Potential Relay

StyleModelTemp. RatingDepthTypeContact RatingPhaseResponse TimePrice (ex. VAT)
A5MLY8-40°F to 158°F1 3/4"Potential35A125 ms€22.03
A5MLY9-40°F to 159°F1 3/4"Potential35A125 ms€19.22
B5MLZ0-40°F to 160°F1 3/4"Potential35A125 ms€22.65
A5MLZ2-40°F to 162°F1 3/4"Potential35A125 ms€20.21
A5MLZ3-40°F to 163°F1 3/4"Potential35A125 ms€19.44
A5MLZ4-40°F to 164°F1 3/4"Potential35A125 ms€20.91
A5MLZ5-40°F to 165°F1 3/4"Potential35A125 ms€20.92
A5MLZ6-40°F to 166°F1 3/4"Potential35A125 ms€44.64
A5MLZ7-40°F to 167°F1 3/4"Potential35A125 ms€19.54
A5MLZ8-40°F to 168°F1 3/4"Potential35A125 ms€20.74
ICM -

Monitor Line Voltage

StyleModelPhaseTemp. RatingTime DelayTypeVoltageHeightWidthDepthPrice (ex. VAT)
AICM4503-40°F to 167°F0 min. to 10 min.Manual Or Automatic Reset190-630V1 1/2"4 1/4"6 1/2"€302.08
BICM400Three167F1 min. to 5 min.Manual Or Automatic Reset190-630V----
RFQ
ICM -

Relay Time Delay

StyleModelTypeVoltageContact RatingControl VoltageTime DelayHeightDepthTemp. RatingPrice (ex. VAT)
AICM203Delay On Break18-240V1.5A18-240V1.8 sec. to 600 sec.2"2"-40°F to 167°F€30.11
BICM206Delay On Break/Lockout18-30V AC1.5A18-30V180 sec. to 600 sec.---40°F to 167°F€56.86
CICM253Post Purge18-30V AC1A18-30V12 sec. to 390 sec.2"2"-40°F to 167°F€47.70
ICM -

Bypass Timer

ModelItemPrice (ex. VAT)
ICM175AD2VMP€29.74
ICM -

Line Voltage Monitor 24-240 Volts

ModelItemPrice (ex. VAT)
ICM492AE4HWZ€187.37
ICM -

Surge Protective Device Single Phase

ModelItemPrice (ex. VAT)
ICM493AG2XHQ€581.53
ICM -

Hard Start Kit Relay/start Capacitor

ModelItemPrice (ex. VAT)
ICM866UAG2XHW€99.26
ICM -

Socket Relay

ModelItemPrice (ex. VAT)
ACS-8AD2VMN€23.59
SUPCO -

Relay 130-270 V

ModelItemPrice (ex. VAT)
APR-5AD8TVP€39.39
ICM -

Universal Motor Starting Relay 50 Amps

ModelItemPrice (ex. VAT)
ICMUMSR-50BAA9NNZ€54.42
SUPCO -

Relay Overload And Hard Start Capacitor

ModelItemPrice (ex. VAT)
RCO210AD8RFG€17.81
ICM -

Monitor 3-Phaselinemntr, Rvrse Prtctn, Monitor 3-Phaselinemntr, Rvrse Prtctn

ModelItemPrice (ex. VAT)
ICM402CR4JLH€130.98
ICM -

Plug-in Line Voltage Monitor 3 Phase

ModelItemPrice (ex. VAT)
ICM408AE9HYX-
RFQ

Cooling Equipment Relays

Cooling equipment relays ensure smooth start & stop operation of refrigeration & air conditioning equipment in HVAC systems. Raptor Supplies offers these devices from brands like Supco and ICM. The relay catalogue includes relay sockets, surge protective devices, switch bypasses and universal motor starting relays. Hard start kits deliver additional initial torque for commercial heat pumps, AC units, freezers & refrigerators and line voltage monitors protect 1 and 3 phase motors from voltage faults. Time delay relays controlling the start and stop timings of equipment.

We are here to help!

Looking for a part not listed here?