ICM

ICM Controls catalogue includes a comprehensive line of thermostats, fan blowers/furnace controllers, voltage monitors, head pressure control, refrigeration control and more. The brand's gun applicators provide time delay for controlled activation or deactivation of the current in the circuit. They feature an adjustable time delay ranging from 1.8 to 600 seconds. ICM Controls single-stage thermostats ensure efficient and reliable temperature control with energy savings. These ICM control thermostats are equipped with keypad lockouts that provide enhanced control and protection against unauthorised access.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Some ICM Controls MPNs cross individual references to the equivalent Vulcan Hart, Eaton and White Rodgers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent ICM Controls products available.

Shipping

These ICM Controls products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Icm

ICM Controls catalogue includes a comprehensive line of thermostats, fan blowers/furnace controllers, voltage monitors, head pressure control, refrigeration control and more. The brand's gun applicators provide time delay for controlled activation or deactivation of the current in the circuit. They feature an adjustable time delay ranging from 1.8 to 600 seconds. ICM Controls single-stage thermostats ensure efficient and reliable temperature control with energy savings. These ICM control thermostats are equipped with keypad lockouts that provide enhanced control and protection against unauthorised access.

Major Trade Names

SimpleComfort Thermostats

SimpleComfort Thermostats

SimpleComfort thermostats offer an adjustable temperature differential, ensuring precise control over temperature according to comfort settings. They are also compatible with zoning systems, allowing for efficient temperature management in different areas of your facilities. They provide four-minute...

short-cycle protection to safeguard the HVAC system from potential damage. Additionally, these thermostats are mercury-free, prioritising environmental safety and have clear status LEDs that provide easy-to-read information about the thermostat's operation.

Frost Sentry Garage Thermostats

Frost Sentry Garage Thermostats

These thermostats feature special foam backing to serve the dual purpose of improving accuracy and providing a seamless finish for the thermostat installation. These garage thermostats are available in adjustable and set point temperature control with adjustable temperatures ranging from 35 to 75 de...

grees C.

Icm Competitive Advantages

Rapidstart Motor Starters

Rapidstart Motor Starters

Rapidstart motor starters provide efficient and reliable motor initiation in HVAC systems, ensuring smooth operation and optimal performance. They utilise current sensing technology for monitoring compressor start-up to activate the hard start capacitor for an optimal duration, maximising starting torque while preventing excessive current flow to t...

he start winding. Their timed safety circuit is incorporated in case the motor fails to start within 2 seconds.

Frequently Asked Questions

How to use an ICM Control thermostat?

  • Power On: Ensure the thermostat has power from batteries or a wired HVAC system connection.
  • Set the Mode: Choose the desired operating mode (heating or cooling) using the mode selector switch or button.
  • Adjust Temperature: Use temperature control buttons or dial to set the desired temperature.
  • Fan Control: Select fan operation options, such as Auto (runs with heating or cooling) or On (runs continuously), based on the model.
  • Programming (if applicable): If supported, program temperature schedules for different times of the day using the user manual as a guide.
  • Fine-Tuning: Adjust additional settings like temperature differentials or advanced features, if available.
  • Monitor Status: Check the thermostat's LEDs or display for system status, temperature readings, and other indicators.

What is the electrical rating of ICM Control SimpleComfort thermostats?

  • 24VAC (18 - 30VAC) operating volatge.
  • 1A maximum per terminal.
  • 3A maximum total load.

Where are Frost Sentry garage thermostats used?

They are ideal for use with unit heaters in storage areas, workshops, garages and crawl spaces.

How to maintain these ICM Control thermostats?

  • Wipe the thermostat gently with a soft, dry cloth, avoiding harsh chemicals or abrasive cleaners.
  • If using batteries, periodically check and replace them as needed for uninterrupted functionality.
  • Compare the thermostat's readings with a reliable thermometer to ensure accuracy, recalibrating if necessary.
  • Regularly check the wiring connections for security, corrosion, or damage.
  • Remove dust or debris from vent openings to maintain proper airflow and prevent obstruction.