Conveyor Lift Tables

Filter

WESCO -

Lexco Hydraulic Lift Tables Accessories

Wesco manual die handling conveyors are designed to provide an easier means to push and pull loads to and from lifting equipment. These conveyors feature steel construction that fit 4 sizes (30" x 20", 30" x 30", 36" x 24" and 30" x 38") of standard table tops and can handle loads up to 2000 lb. They require up to 5 lb effort to crank the handle.

StyleModelLoad CapacityPrice (ex. VAT)
A4992062000 lbs.€5,152.26
A4992352000 lbs.€5,458.27
A4992362000 lbs.-
RFQ
A4992372000 lbs.€6,830.01

Conveyor Lift Tables

Wesco manual push-pull die handling conveyor lift tables are used for moving and separating moulds or dies in and out of presses. These tables are equipped with steel casters for controlled rolling and a crank handle offering bi-directional movement of vertical die pins. These lift tables can handle loads up to 2000 lb.

We are here to help!

Looking for a part not listed here?