Convertible Well Jet Pumps

Filter

DAYTON -

Convertible Jet Pumps

Dayton convertible jet pumps are used in deep or shallow wells to provide water supply without a municipal water source. They are attached to an ejector, tank and a control panel to instinctively supply water when required. These jet pumps are usually mounted above ground for maintenance and repair in comparison to submersible well pumps that are placed in the well and required to be removed from the well for examination. Choose from a range of these convertible jet pumps, available in 8, 8.687 and 12-inch heights.

StyleModelHpHousing MaterialAmpsIncludesFlow Rate @ 50 Ft. Lift @ 40 PsiMax. Suction LiftMax. Case PressureHeightPrice (ex. VAT)
A4HEZ71 1/2 hpThermoplastic19/9.5APressure Gauge11.9 GPM110 ft.142 psi12"€913.42
B5UXK61 1/2 hpCast Iron21.5/11ARequires Ejector Sold Separately (See Accessories Depending On Application)14 GPM140 ft.123 psi8 2/3"€914.93
A4HEZ61 hpThermoplastic17/8.5APressure Gauge9.2 GPM110 ft.141 psi12"€862.77
B5UXK51 hpCast Iron20/10.5ARequires Ejector Sold Separately (See Accessories Depending On Application)11.1 GPM140 ft.123 psi8 2/3"€772.84
B5UXK31/2 hpCast Iron10.8/5.5ARequires Ejector Sold Separately (See Accessories Depending On Application)4.6 GPM100 ft.123 psi8"€637.21
A4HEZ41/2 hpThermoplastic10/4.8APressure Gauge2.5 GPM60 ft.144 psi12"€725.54
A4HEZ53/4 hpThermoplastic10.8/5.5APressure Gauge3.6 GPM80 ft.136 psi12"€724.02
B5UXK43/4 hpCast Iron18/9ARequires Ejector Sold Separately (See Accessories Depending On Application)8.6 GPM110 ft.123 psi8 2/3"€802.97
DAYTON -

Jet Pumps

Dayton jet pumps feature cast iron construction for vibration dampening & excellent wear resistance. They are connected to ejectors, tanks and control panels to automatically supply water when needed. They are mounted above the ground for repair & maintenance, and are available in lengths of 13.875, 14.375, 14.875 & 15.5 inches.

StyleModelHpAmpsFlow Rate @ 50 Ft. Lift @ 40 PsiMax. Suction LiftInlet TypeHeightFlow Rate @ 10 Ft. Lift @ 30 PsiFlow Rate @ 10 Ft. Lift @ 40 PsiPrice (ex. VAT)
A1D8731 hp18/9A5.4 GPM50 ft.NPT13 7/8"23.4 GPM18 GPM€821.86
A1D8771/2 hp13/6.5A6 GPM40 ft.NPT12 3/4"14.2 GPM10.8 GPM€583.73
A1D8753/4 hp14/7A4.6 GPM50 ft.NPT13 7/8"19.2 GPM18 GPM€746.79
DAYTON -

Pump Jet 1 1/2 Hp

ModelItemPrice (ex. VAT)
1D879AA9GMF€884.55
FLOTEC -

Jet Pump, Thermoplastic, Shallow Well, 1HP

ModelItemPrice (ex. VAT)
FP4032CP6BZF€511.50
FLOTEC -

Convertible Well Jet Pump

ModelItemPrice (ex. VAT)
FP4332CP6BZN€515.62
RED LION -

Jet Pump, 1/2 Hp, Premium Odp, 115/230V

ModelItemPrice (ex. VAT)
602136CT8VRA€813.57
LITTLE GIANT PUMPS -

Convertible Jet Pump, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558281CV8PKC-
RFQ
LITTLE GIANT PUMPS -

Convertible Jet Pump, 3/4 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558282CV8PKD-
RFQ
LITTLE GIANT PUMPS -

Convertible Jet Pump, 1 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558283CV8PKE-
RFQ
LITTLE GIANT LADDERS -

Convertible Jet Pump

ModelItemPrice (ex. VAT)
558283CY7GCR-
RFQ
LITTLE GIANT LADDERS -

Convertible Jet Pump

ModelItemPrice (ex. VAT)
558282CY7GLF-
RFQ
LITTLE GIANT LADDERS -

Convertible Jet Pump

ModelItemPrice (ex. VAT)
558281CY7GDA-
RFQ

Convertible Well Jet Pumps

Convertible well jet pumps are used to move a large volume of water quickly from wells up to 90 feet deep. Raptor Supplies offers a broad range of pumps from brands like Dayton and Flint & Walling. They are mounted above the ground for easy maintenance and do not cause any damage to the sides of the well casing as they are twist & turn free. They are made of cast iron for withstanding highly abrasive conditions & have thermoplastic housing for mechanical seals. These pumps are capable of fitting 1 to 3/4 inch NPT discharge hoses and have an operating pressure range of 123 to 150 psi.

We are here to help!

Looking for a part not listed here?