ALTRONIX T2428175C Control Transformer, 115VAC, 24VAC, 28VAC, 175 VA | AE2ALU 4WCA6

ALTRONIX T2428175C Control Transformer, 115VAC, 24VAC, 28VAC, 175 VA

Item: AE2ALU Model: T2428175CCross Ref: 4WCA6
7 In Stock

Ships within 2 days via

€571.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Transformer
Depth 4.45"
Enclosure Finish Epoxy Resin Varnish
Enclosure Style Open
Enclosure Type Indoor
Frequency 50/60 Hz
Fused Yes
Height 5 1/2"
Indoor/outdoor Indoor
Maximum Line Current 7.25A
Mounting Wall
Phase 1
Power Rating 175 VA
Temp. Rise 115°C
Va Rating 175 VA
Va Rating - Transformer 175 VA
Width 7"

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)13.97
Ship length (cm)11.3
Ship width (cm)17.78
HS code8504314065
Country of OriginUS

Product Variants

ProductModelPower RatingInput VoltageOutput VoltagePrice
ALTRONIX T28140D Class 2 Transformer 28vac 175 Va | AE2ALX 4WCC2 T28140D175 VA-28V AC€323.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX T2428175C Control Transformer, 115VAC, 24VAC, 28VAC, 175 VA
€571.12 /unit