KILLARK OL-30 Cover Hub Size 1 In | AC2VDU 2NA91

KILLARK OL-30 Cover Hub Size 1 In

Item: AC2VDU Model: OL-30Cross Ref: 2NA91
7 In Stock

Ships within 2 days via

€7.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cover
Composition Aluminum
Connection Type Screw In
Design Screw In
Fits Copper Free Aluminum Conduit Bodies
Gasket Included No
Hazardous Location Class Yes
Hub Size 1"
Material Aluminum
Ships Factory Direct No
Overall Width 2"
Standards CSA LR11852, UL E3397

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)13.97
Ship width (cm)4.57
HS code7609000000
Country of OriginMX

Product Variants

ProductModelOverall LengthOverall WidthColorOverall HeightPrice
KILLARK OL-10 Cover Hub Size 1/2 In | AC2VDR 2NA87 OL-104"--1"€4.26
KILLARK OL-20 Cover Hub Size 3/4 In | AC2VDT 2NA89 OL-205"--1"€5.81
KILLARK OL-450 Cover Hub 1-1/4 To 1-1/2 | AC2VDV 2NA93 OL-4508"3"-1"€9.56
KILLARK X-10 Cover Blank Device For Swb Device Boxes | AG7BWP 4TZT4 X-105 1/2"5 1/4"Gray-€283.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK OL-30 Cover Hub Size 1 In
€7.17 /unit