Condensate Return System

Filter

HOFFMAN -

Watchman Condensate Return Systems

StyleModelEquivalence Of Direct Radiation RatingTank CapacityTank MaterialWidthTypeMax. Operating PressureDrain Port SizeNo. Of PumpsPrice (ex. VAT)
AWC8-20B80009 gal.Cast Iron22 3/4"Simplex21 psi1 1/2"1€2,967.80
AWCS12-20B1200014 gal.Welded Steel22 7/8"Simplex20 psi1/2"1€3,473.75
AWC12-20B1200014 gal.Cast Iron22 3/4"Simplex20 psi1 1/2"1€3,816.93
BWCSD12-20 B-MA1200014 gal.Welded Steel22 7/8"Duplex20 psi1/2"2€5,690.38
StyleModelTank MaterialTypeHpVoltageMax. HeadTank CapacityPhaseFlow Rate @ 30 Ft.Price (ex. VAT)
ASC-1AX-115/230AluminumWith Auxiliary Switch1/2 hp115/230V AC45 ft.4 gal.133.3 GPM€3,104.22
ASC-1A-115/230Die Cast AluminumWithout Auxiliary Switch1/2 hp115/230V AC45 ft.4 gal.--€1,595.22
-

Watchman Series Condensate Return Systems

StyleModelMax. HeadTank CapacityCompatible Discharge Pipe SizeEquivalence Of Direct Radiation RatingHeightWidthDrain Port SizePump Housing MaterialPrice (ex. VAT)
AW600299 ft.6 gal.1 1/2"60007 1/2"6 3/4"1 1/2"Cast Iron€3,236.72
BW600109 ft.6 gal.3/4"-16"16"1/2"Bronze€3,096.89
BW6001112 ft.9 gal.3/4"800016"16"1/2"Bronze€3,224.59
StyleModelVoltageReservoir CapacityInput AmpsHpPump TypeMax. HeadTank CapacityCompatible Discharge Pipe SizePrice (ex. VAT)
AKL-1DG-115115V AC0.25 gal.1.4A1/30 hpPlenum Rated, Low Profile18 ft.0.25 gal.3/8"€632.87
AKL-1DG-230230V AC0.25 gal.0.55A1/30 hpPlenum Rated, Low Profile18 ft.0.25 gal.3/8"€632.57
AKL-1DG-277277V AC0.25 gal.0.53A1/30 hpPlenum Rated, Low Profile18 ft.0.25 gal.3/8"€639.84
HARTELL -

A3/A5 Series Condensate Pumps

StyleModelHpVoltagePump TypeFlow Rate @ 30 Ft.Max. HeadCompatible Discharge Pipe SizeMax. Operating PressureFlow Rate @ 5 Ft.Price (ex. VAT)
AA5X-1151/2 hp115V ACStandard, Plenum Rated7.2 GPM60 ft.1/2"26 psi9.3 GPM€768.70
BA3X-2301/2 hp208/230V ACPlenum Rated, Standard0 GPM30 ft.1/2"13 psi6 GPM€1,033.65
AA5X-4601/2 hp380/460V ACStandard, Plenum Rated7.2 GPM60 ft.1/2"26 psi9.3 GPM€1,004.39
AA5X-2301/2 hp208/230V ACStandard, Plenum Rated7.2 GPM60 ft.1/2"26 psi9.3 GPM€1,317.53
CA3X-2771/2 hp277V ACStandard, Plenum Rated0 GPM30 ft.1/2"13 psi6 GPM€1,111.26
DA3X-1151/10 hp115V ACStandard, Plenum Rated0 GPM30 ft.3/8"13 psi6 GPM€643.92
HOFFMAN -

Condensate Return System, Duplex, 75 Ft

ModelItemPrice (ex. VAT)
160033CR4BNR€22,831.48
HOFFMAN -

Condensate Return System, Duplex, 75 Ft

ModelItemPrice (ex. VAT)
160018CR4BNQ€14,880.98
HOFFMAN -

Condensate Return System, Duplex, 75 Ft

ModelItemPrice (ex. VAT)
160034CR4BNT€26,088.56
HOFFMAN -

Condensate Return System, Duplex, 52 Ft

ModelItemPrice (ex. VAT)
160032CR4BNP€5,988.02
HARTELL -

Condensate Pump, Plenum Rated, 115/230V, 400 Gal/Hr Max. Flow rate, Aluminum

ModelItemPrice (ex. VAT)
A2X-1965CF3QDB€727.49
HOFFMAN -

Condensate Return Unit 36 Gallon 45 GPM

ModelItemPrice (ex. VAT)
SCC4AAJ2HPP€28,014.11
HOFFMAN -

Pump Condensate

ModelItemPrice (ex. VAT)
609PFAD9EKC€2,005.29
HOFFMAN -

Condensate Return Unit

ModelItemPrice (ex. VAT)
160030CY7GHY€2,983.60
See Details
HOFFMAN -

Condensate Return Unit, 36 Gal, 45 GPM

ModelItemPrice (ex. VAT)
160035CY7GFV€19,800.00
See Details
HOFFMAN -

Condensate Return Unit

ModelItemPrice (ex. VAT)
160012CY7GET€3,505.83
See Details
HOFFMAN -

Condensate Return Unit

ModelItemPrice (ex. VAT)
160031CY7GDW€3,276.89
See Details
HOFFMAN -

Condensate Return Unit

ModelItemPrice (ex. VAT)
160013CY7GJM€5,819.95
See Details

Condensate Return System

Hoffman condensate return systems are used to return condensate to an open-to-atmosphere collection tank and then use it as boiler make-up water in dry cleaning plants, textile mills and chemical refineries. The Watchman Series condensate return systems feature mechanical alternators that equalise the running time between two pumps and also provide an emergency backup in case of pump failures or excessive liquid return. They have threaded stainless-steel shafts, integrated with permanently lubricated ball bearings, for delivering speeds up to 3450 rpm. Choose from a wide range of these condensate return systems available in simplex and duplex variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?