Hoffman PROLINE Modular Enclosures
Hoffman PROLINE modular enclosures have a rugged frame to protect equipment from the stresses of movement and shipping. They have window doors with a latching system to obtain a solid seal with low closure force.
Hoffman's extensive catalogue includes enclosure air conditioners, enclosure coolers, electrical safety boxes and wire management tools. The brand's dual access enclosures house large components, such as motor starters, drives, contactors and PLCs in oil & gas, wastewater, petrochemical and power plant environments. These NEMA-rated enclosures feature a three-point latching mechanism, a steel PowerGlide padlocking handle and foam gaskets to obtain a water & air-tight seal. Hoffman sloped front pushbutton enclosures hold 30.5 mm or 22.5 mm pushbuttons and switches. They have externally welded mounting brackets for easy installation. These IP65-rated enclosures feature mild steel construction for structural rigidity and powder finish for corrosion resistance.
See MoreElectrical Device EnclosuresIncludes terminal boxes designed for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Feature hub opening at top with cover and knockouts on the bottom of the enclosure (3983 Products)
Enclosure AccessoriesIncludes axial fans, cable managers, cage nuts, clamp kits, data pockets, exhaust grill and filters to be used with enclosures to replace old parts (4289 Products)
Enclosure HeatersFan-forced enclosure heaters designed to protect electronic components from low temperature, corrosion and condensation. Feature aluminium construction to withstand adverse environments and a thermostatically controlled, ball-bearing fan that maintains a stable temperature (7 Products)
Electric Unit Heater Accessories(4 Products)
Wireway Fittings(690 Products)
Wireway Fitting AccessoriesInstallation and replacement accessories, such as barrier kits, brackets, nipples, sealing plates, gaskets, screws, panel adapters, closure plates, tee fittings and bracket hangers ideal for use with wire ways (441 Products)
Voice Data Communication Cabinets(437 Products)
Hazardous Location Air Conditioners(256 Products)
Enclosure Air ConditionersDesigned to maintain a preset temperature, ensure a contaminant-free environment and provide high heat dissipation rates to critical parts inside an enclosure. Designed on the basis of the Peltier effect that allows rapid cooling of small indoor and outdoor enclosures (241 Products)
Rack Accessories(215 Products)
Pushbutton EnclosuresStainless-steel / metal enclosures featuring pre-drilled holes to house fix-size oil-tight pushbuttons, pilot lights and switches. Available in 12, 4 and 4 NEMA rating options (177 Products)
Cabinet Accessory(127 Products)
Enclosure Window and Louver KitsUL-listed kits ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications, as well as remove excessive internal moisture or heat. Available in 304 SS, 316L stainless steel and mild steel construction variants (107 Products)
Window Fans(103 Products)
Wireways and Cable Tray(97 Products)
Enclosure Air Conditioners AccessoriesThermostats designed to regulate and monitor air temperature in enclosures containing heat-emitting equipment. Feature a bi-metal temperature sensor, and provision for both panel mounting and DIN rail mounting. Filters, finger guards and shrouds also available(83 Products)
Hazardous Location Enclosures(77 Products)
Combination Starters(52 Products)
Electrical Box Covers(50 Products)
Strain Relief Connector(47 Products)
Enclosure Hole SealsProtect holes, conduit openings and knockout openings from dirt, dust, water and oil. Equipped with a 16-gauge stainless-steel backplate for added support and steel seals featuring a polyester powder paint finish. Available in carbon steel and stainless steel variants (46 Products)
Exhaust and Supply Fan Accessories(35 Products)
Exterior Paints(35 Products)
Transformer Accessories(34 Products)
Heat Exchangers(33 Products)
Cable Supports(32 Products)
Cabinet Accessories(27 Products)
Fan Shroud Filters(26 Products)
Voice Data Wiring Block Accessories(26 Products)
Hazardous Location Control Stations(25 Products)
Axial Fans(22 Products)
Wall Cabinets(21 Products)
Pump Control Boxes(20 Products)
Condensate Return SystemFeature PF flange-mounted pumps that can be simply bolted to vertical flat surfaces, such as our condensate receivers, completely eliminating the need for suction piping(18 Products)
Vortex Coolers(18 Products)
Splice Kits(17 Products)
Bonding and Grounding Wire Accessories(13 Products)
Electric Unit Heaters(13 Products)
Outlet Strips(13 Products)
Electrical Safety Boxes(12 Products)
Workbenches(12 Products)
Hazardous Location Control Station Switches(11 Products)
Hoffman part numbers often cross-reference to various Cooper B-Line, Wiegmann and Salsbury products. So if you're looking for Hoffman's enclosures that are either obsolete or out of stock, chances are we have equivalent items available.
Hoffman products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.
Hoffman's extensive catalogue includes enclosure air conditioners, enclosure coolers, electrical safety boxes and wire management tools. The brand's dual access enclosures house large components, such as motor starters, drives, contactors and PLCs in oil & gas, wastewater, petrochemical and power plant environments. These NEMA-rated enclosures feature a three-point latching mechanism, a steel PowerGlide padlocking handle and foam gaskets to obtain a water & air-tight seal. Hoffman sloped front pushbutton enclosures hold 30.5 mm or 22.5 mm pushbuttons and switches. They have externally welded mounting brackets for easy installation. These IP65-rated enclosures feature mild steel construction for structural rigidity and powder finish for corrosion resistance.
Hoffman PROLINE modular enclosures have a rugged frame to protect equipment from the stresses of movement and shipping. They have window doors with a latching system to obtain a solid seal with low closure force.
Hoffman UltrX enclosures feature a fibreglass design & clean lines and have hidden hinges for aesthetic purposes. These enclosures resist corrosion and protect the stored items from harsh weather conditions.
Hoffman PolyPro enclosures provide excellent ultraviolet and environmental protection. They have an overlapping tongue-and-groove raised cover and a gasket to obtain a secure Type 4X seal. Their internal rail system and adjustable panel blocks allow for panel height adjustment and the installation o...
Warm air rises more quickly than cool air. So, for optimal heating, position this heater at lower levels.
Junction boxes are smaller in size than enclosures. Also, enclosures come in different style covers, such as screw cover, hinge with screw cover and hinge with latch cover.
Enclosures protect electrical equipment in industrial and utility applications. They shield equipment from electromagnetic and radio frequency interference.