Concrete Grabs And Slab Tongs

Filter

CALDWELL -

172 Series Concrete Pressure Tongs With Urethane Pads

StyleModelBail Opening HeightBail Opening WidthCapacityMaterial Above The Bail OpeningPad MaterialPrice (ex. VAT)
A172-12 3/8"1.688"2200 lbs.0.688"Polyurethane€3,237.06
B172-1/42"1.688"550 lbs.0.688"Polyurethane€1,531.59
B172-1/23 3/8"2"1100 lbs.3/4"Polyurethane€2,249.34
StyleModelBail Opening HeightBail Opening WidthCapacityMaterial Above The Bail OpeningPad MaterialPrice (ex. VAT)
A173-12 3/8"1.688"2200 lbs.0.688"Steel€3,525.30
A173-1/42"1.688"550 lbs.0.688"Steel€1,934.44
A173-1/23 3/8"2"1100 lbs.3/4"Steel€2,481.58
StyleModelBail Opening HeightBail Opening WidthCapacityMaterial Above The Bail OpeningOverall WidthPad MaterialPrice (ex. VAT)
A176-1/40.938"1 1/8"550 lbs.0.438"23 3/4"Polyurethane€2,192.51
A176-1/20.938"1 1/8"1100 lbs.0.438"23 3/4"Polyurethane€2,284.08
A176-11.188"1.312"2200 lbs.1/2"31"Polyurethane€3,529.63
StyleModelCapacityHeadroomOverall WidthBail Opening HeightBail Opening WidthMaterial Above The Bail OpeningPad MaterialPrice (ex. VAT)
A71-11000 lbs.29" to 41"45 1/2"1 5/8"1.688"0.688"Polyurethane€1,821.72
A71-01000 lbs.31.3" to 39.58"58 7/8"1 5/8"1.688"0.688"Polyurethane€1,640.50
A71-41500 lbs.36.8" to 49.8"61"1 5/8"1.688"0.688"Polyurethane€2,637.98
RFQ
A71-31500 lbs.28.6" to 41.2"36 3/8" to 41 5/8"1 5/8"1.688"0.688"Polyurethane€2,016.41
A71-21500 lbs.23.5" to 34.9"46 7/8"1 5/8"1.688"0.688"Polyurethane€1,965.27
A71-51500 lbs.45.4" to 60.1"62 5/8"1 5/8"1.688"0.688"Polyurethane€2,801.76
RFQ

Concrete Grabs And Slab Tongs

Concrete grabs and slab tongs are attached to a crane hook for lifting / moving concrete slabs. The slab tongs are used to position slabs and are suitable for lifting dry slabs of concrete, stone or metal that must be protected from scratching or marring. The concrete pressure tongs handle cured concrete products and automatically adjust to the load size. Raptor Supplies offers a broad range of concrete grabs and slab tongs from brands like Caldwell and Vestil. These units feature curved pads to grip smooth surfaces and handle objects of varying sizes. Selected models come with pivoting pads that align with the load surface for proper contact. They can handle loads ranging from 550 to 2646 lb.

We are here to help!

Looking for a part not listed here?