Concrete Anchors

Filter

MILLER BY HONEYWELL -

D-Bolt Anchors

StyleModelLengthMaterialHole DepthHole Dia.InstallationPrice (ex. VAT)
A417/-----€110.39
B416/7"Forged Steel4"5/8"Permanent€107.12
FALLTECH -

Anchorage Connector

StyleModelLengthMaterialInstallationPrice (ex. VAT)
AG73484 ft.PolyesterTemporary€46.46
BG7494858.5 ft.SteelTemporary€154.18
DBI-SALA -

Concrete Anchor

DBI-SALA concrete anchors are ideal for connecting fall protection systems to the anchorage attached on concrete walls in energy, transportation, construction and utility industries. They either bolt on wall surfaces, install into a wall hole or clamp over wall parapets for providing fall arrest anchor point. They feature zinc-plated steel construction for corrosion resistance offering maximum weight capacity of 310 lb. Choose from a wide range of these concrete anchors, available in permanent and temporary installation variants.
Raptor Supplies also offers concrete anchor strapsfor disposable anchor points over rebars and pipes.

StyleModelLengthMaterialInstallationHole DepthHole Dia.FinishPrice (ex. VAT)Pkg. Qty.
A2190060------€474.171
B2104564------€93.011
C7100188833------€644.741
D7012818267------€191.781
E7012818270------€479.581
F71002320423.5 ft.-----€448.4725
G71002320433.5 ft.-----€326.9125
H21000613.5 ft.-----€19.091
I71001888304 1/2"Stainless SteelPermanent4 1/4"1/2"-€96.211
J71002320414 ft.-----€28.541
F21900584 ft.-----€394.5825
K71002074575 1/4"-----€200.671
L70128183295 3/4"Stainless SteelPermanent, Temporary4 1/2"11/16", 3/4"-€1,006.371
M70128182396 ft.-----€48.511
N70128222796"-----€86.461
O710022031722"SteelPermanent--Zinc Plated€1,469.561
FALLSTOP -

Concrete Anchor Connector

StyleModelLengthHole Dia.Hole DepthMaterialInstallationPrice (ex. VAT)
AV42PALFP10 7/8"3/4"-Aluminum, Stainless SteelTemporary€309.84
BV42PAWFP*11 1/2"3/4"3"Aluminum, Stainless SteelTemporary€266.63
CV42PAWFP2*13 1/2"1"4 1/2"Aluminum, Stainless SteelTemporary€497.34
MSA -

Anchorage Connector

StyleModelLengthMaterialHole DepthInstallationPrice (ex. VAT)
A101449546"Alloy Steel4"Permanent€150.26
B101449576"Alloy Steel4"Permanent€391.13
C101449616"Alloy Steel4"Permanent€257.51
FALLTECH -

Concrete Anchor

StyleModelLengthMaterialHole DepthInstallationHole Dia.Price (ex. VAT)
AG74484 ft.Alloy Steel-Temporary-€13.56
B7448L4 ft.----€14.40
B7472L6 ft.----€21.08
C74726 ft.----€22.16
DG7451A6"Stainless Steel5 3/8"Temporary-€78.42
E7452AC6"----€128.67
FG7451C6"Stainless Steel4 1/2"Temporary11/16"€139.91
GG7451AC6"Stainless Steel-Temporary-€65.52
C74968 ft.----€25.34
HONEYWELL -

Concrete Anchor

StyleModelLengthIncludesPrice (ex. VAT)
A8185C/2FTGN-Concrete Anchor Strap€54.91
B8185C/3FTGN3 ft.-€59.15
MILLER BY HONEYWELL -

Rebar Hook Anchor Temporary 5000 lb.

ModelItemPrice (ex. VAT)
480-Z7/19INGNAG9GHY€246.54
PEAKWORKS -

Drop Through Anchor

ModelItemPrice (ex. VAT)
V8223145CT7NTQ€160.83
MSA -

Anchor Connector, Pointguard, Concrete, 4 ft. Length

ModelItemPrice (ex. VAT)
10042794CJ7MVR€19.10
MSA -

Anchor Connector Sling, 400 lb Wt Capacity, Webbed Loop, 4 ft Overall Length, Polyester

ModelItemPrice (ex. VAT)
10042795CJ7YFX€14.77
3M -

Concrete Anchors, 310 lb Weight Capacity, 1 1/2 Inch Max Hole Dp, 4 Inch Overall Length

ModelItemPrice (ex. VAT)
7100246180CN7TYV€118.38
MILLER BY HONEYWELL -

Temporary Horizontal Lifeline

ModelItemPrice (ex. VAT)
SGC/180FTAE6FWZ€8,665.99
MSA -

Concrete Anchorage Connector Permanent

ModelItemPrice (ex. VAT)
10144945AF9ETL€147.89
GUARDIAN -

Concrete Anchor 420 Lb Galvanised Steel

ModelItemPrice (ex. VAT)
00600AG2PUZ€300.04
GUARDIAN -

D-Bolt Anchor Connector 3 Inch Diameter

ModelItemPrice (ex. VAT)
00373AH6ZZF€74.99
CONDOR -

D-ring Bolt Anchor 425 Lb.

ModelItemPrice (ex. VAT)
30HG83AF9NKA€85.69
MILLER BY HONEYWELL -

Disposable Concrete Anchor Strap With D-Ring, 6 Ft.

ModelItemPrice (ex. VAT)
8185C/6FTGNDZ9WFV-
RFQ
MILLER BY HONEYWELL -

D-Bolt Anchor, 3/4 In

ModelItemPrice (ex. VAT)
419/DZ9WEX-
RFQ
MILLER BY HONEYWELL -

Hybrid Swivel Anchor, 10K Lb, Removable/Reusable

ModelItemPrice (ex. VAT)
RACSWH100YDZ9XHT-
RFQ
MILLER BY HONEYWELL -

Drop-Through Swivel Anchors, 6 In, D-Ring, 1000 Lb Wt Capacity

ModelItemPrice (ex. VAT)
RACDTA-5K6/6FTDZ9WGU-
RFQ
12

We are here to help!

Looking for a part not listed here?