DBI-SALA 2100050 Concrete Anchor Strap Temporary | AC3NNV 2UZE3

DBI-SALA 7100260185 2100050 Concrete Anchor, 310 lb Weight Capacity, D-Ring, 3 1/2 Ft. Overall Length, Polyester

Item: AC3NNV Model: 7100260185Cross Ref: 2UZE3 / 2100050
7 In Stock

Ships within 2 days via

€22.10 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Concrete Anchor Strap
Installation Temporary
Length 42"
Tensile Strength 5000 lbs.
Width 1 3/4"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.13
Ship length (cm)15.24
Ship width (cm)7.62
HS code6307909889
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100260185 2100050 Concrete Anchor, 310 lb Weight Capacity, D-Ring, 3 1/2 Ft. Overall Length, Polyester
€22.10 /unit