Circulator Controls

Filter

TACO -

Inline Circulating Pump Circulator Controls

StyleModelTurn On Temp.No. Of SettingsOff And On IntervalTurn Off Temp.Fits Pipe SizePump TypeAquastat MaterialMax. Temp.Price (ex. VAT)
A265-195°F1015 min.--Inline Circulating Pump--€205.74
B563-295°F--115°F1/2", 3/4"Inline Circulating PumpAluminum, Steel+95°F to +115°F€73.11

Circulator Controls

Raptor Supplies offers a vast range of circulator controls, such as simplex / duplex control panels, temperature aquastats and timer assemblies from brands like Dayton and Taco. The simplex / duplex control panels are used to control and monitor single- or three-phase submersible pumps. These control panels use a wiring system and permit both automatic and manual pump operations, depending on the application. The Taco circulators are used in conjunction with clock timers and temperature aquastats to handle domestic hot water recirculation services. The clock timers feature quick-set trippers and an operation switch to facilitate manual ON / OFF control or automatic modes, and the temperature aquastats maintain the system temperature within a range of 95 - 115 deg Fahrenheit.

We are here to help!

Looking for a part not listed here?