Chemical-Resistant Pedestal Pumps

Filter

DAYTON -

Pedestal Pumps

Dayton pedestal non-metallic pumps are designed for water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications & general-purpose pumping. These units feature glass-filled polypropylene construction and water seal flush ports to decontaminate the seal and seat elastomers. They have a 1/2 to 3 hp motor that produces high flow rates under moderate head conditions.

StyleModelHp RequiredHousing MaterialMax. Flow @ 20 Ft.Max. HeadMax. Liquid Temp.Flow Rate @ 10 Ft.Max. Flow Rate @ 15 Ft.Flow Rate @ 30 Ft.Price (ex. VAT)
A2YEV11 1/2 hpPolypropylene78 GPM72 ft.140°F85 GPM81 GPM73 GPM€878.10
B2YEX31 1/2 hpNoryl78 GPM91 ft.180°F85 GPM81 GPM73 GPM€1,005.51
A2YEU91 hpPolypropylene53 GPM79 ft.140°F55 GPM54 GPM48 GPM€878.10
B2YEX21 hpNoryl53 GPM91 ft.180°F55 GPM54 GPM48 GPM€1,010.36
B2YEW91/2 hpNoryl23 GPM84 ft.180°F26 GPM24 GPM19 GPM€1,005.51
A2YEV22 hpPolypropylene89 GPM72 ft.140°F96 GPM92 GPM83 GPM€950.52
A2YEV33 hpPolypropylene115 GPM79 ft.140°F123 GPM119 GPM106 GPM€878.10
B2YEX53 hpNoryl115 GPM95 ft.180°F123 GPM119 GPM106 GPM€1,005.51
A2YEU83/4 hpPolypropylene33 GPM72 ft.140°F37 GPM35 GPM29 GPM€932.98

Chemical-Resistant Pedestal Pumps

Chemical-resistant pedestal pumps feature motor fitted above the water in the narrow or shallow sump pit to transfer chemicals and corrosive slurries in water circulation, pressure boosting, irrigation and agricultural applications. Raptor Supplies offers a wide range of these pumps from Dayton. Dayton pedestal pumps produce high flow rates under moderate head conditions. The discharge port can be rotated in 90 degrees increment to accommodate specific applications and are compatible with nonflammable & nonabrasive liquids. These pedestal pumps have glass-filled polypropylene constructed pump housing and seal flush ports to decontaminate the seal and elastomers. Choose from a broad range of these chemical-resistant pedestal pumps available in light and heavy-duty motor operations on Raptor Supplies.

We are here to help!

Looking for a part not listed here?