Chemical Metering Pump Accessories

Filter

Chemical metering pump accessories enhance the pump efficiency by ensuring the precise injection of chemicals into a process flow and reducing the risk of system failure. They are used in...Read more

STENNER -

Chemical Solution Tanks

StyleModelOverall HeightTank CapacityIncludesMaterialDia.Tank MaterialMounting TypeMax. PressurePrice (ex. VAT)
ASTS7N-02G119 3/5"7.5 gal.Mounting HardwarePolyethylene20 1/2"PolyethyleneVertical25 psi€323.25
BSTS15N-02G125.3"15 gal.Mounting HardwarePolyethylene20 1/2"Polyethylene--€359.78
PULSAFEEDER -

5-function Valve

StyleModelInlet SizeOutlet SizeChemical Intake Connection SizeMedia Discharge Connection SizeMaterialValve TypeChemical Intake Connection TypeConnection TypePrice (ex. VAT)
AL380FT03-PVD1/2"1/2"--Glass Filled PolypropyleneFive FunctionTubeTube€153.17
BL385KH03-PVD1/2"1/2"1/2"1/2"Glass Filled PolypropyleneFive FunctionTubeTube€272.03
AL380FT01-PVD3/8"3/8"--Glass Filled PolypropyleneFive FunctionTubeTube€150.51
BL385KH01-PVD3/8"3/8"3/8"3/8"Glass Filled PolypropyleneFive FunctionTubeTube€272.57
StyleModelMaterialMounting TypeOverall HeightTank CapacityOverall WidthTank MaterialPrice (ex. VAT)
AJ40498-Vertical28.1"15 gal.16"Polyethylene€516.54
AJ40492Translucent PolyethyleneVertical28.1"15 gal.16"-€534.23
PULSAFEEDER -

Bleed Valve Assembly, Bleeder, L3300T03-FPP, Bleed Valve, 4UP29/4UP31/4UP32, 1/2 Inch Tube

ModelItemPrice (ex. VAT)
L3300T03-FPPCT8HGK€211.53
STENNER -

Check Valve, Duckbill, Santoprene, 5PK

ModelItemPrice (ex. VAT)
MCCVDB0CU4REA€47.36
STENNER -

Inject Fitting With Nut Ferrule 1/4Inch Size, 5PK

ModelItemPrice (ex. VAT)
MCAK300CU4RGP€65.79
STENNER -

Injection Check Valve

ModelItemPrice (ex. VAT)
UCDBINJCU4RHF€45.82
STENNER -

Fitting, 2PK

ModelItemPrice (ex. VAT)
UCADPTRCU4RGT€22.98
PULSAFEEDER -

Bleed Valve Assembly, Bleeder, Bleed Valve, PVC, 1/2 Inch Tube, 1/2 Inch Tube

ModelItemPrice (ex. VAT)
J30515CT8HGH€229.07
PULSAFEEDER -

Injection Check Valve, Injection, J61021, Injection Valve, Tube

ModelItemPrice (ex. VAT)
J61021CT8HGR€279.15
PULSAFEEDER -

Strainer Assembly

ModelItemPrice (ex. VAT)
J60728CT8HHG€160.21
PULSAFEEDER -

Bleed Valve Assembly, Bleeder, L3300T01-PVD, Bleed Valve, 6KYG6/6KYG7/6KYG8/6KYH1/6KYH9

ModelItemPrice (ex. VAT)
L3300T01-PVDCT8HGJ€226.66
PULSAFEEDER -

Foot Valve and Strainer Assembly, Foot Valve and Strainer, 3/8 Inch Tube

ModelItemPrice (ex. VAT)
J60716CT8HGP€160.21
PULSAFEEDER -

Injection Valve Assembly, PVC, 1/4 Inch Tube

ModelItemPrice (ex. VAT)
U8800712CT8HHK€112.12
PULSAFEEDER -

Nut

ModelItemPrice (ex. VAT)
NC110002-PVCCT8HGV€6.89
PULSAFEEDER -

Nut Coupling

ModelItemPrice (ex. VAT)
L1100300-FPPCT8HGL€14.55
PULSAFEEDER -

Foot Valve and Strainer Assembly, Foot Valve and Strainer, Polypropylene

ModelItemPrice (ex. VAT)
U8800456CT8HGQ€107.25
STENNER -

Connecting Nut 3/8In, Manut00, Connecting Nut 3/8In, 1/Ea

ModelItemPrice (ex. VAT)
MANUT00CU4RFW€4.96
STENNER -

Fitting, Connecting Nuts, Polypropylene/PVC, 24PK

ModelItemPrice (ex. VAT)
MCAK100CU4RGQ€59.25
STENNER -

Injection Check Valve

ModelItemPrice (ex. VAT)
UCINJ38CU4RHH€41.46
STENNER -

Suction Strainer, Suction Line Strainer

ModelItemPrice (ex. VAT)
ST114CU4RKX€53.51

Chemical Metering Pump Accessories

Chemical metering pump accessories enhance pump operations of adding small volumes of a liquid into another stream. Raptor Supplies offers a wide range of accessories including solution tanks, valves, indicators, tubes, inline mixers, mount brackets and tank systems from Pulsafeeder and Stenner. Pulsafeeder 5-way functioning valves are designed to upgrade Series 100 and Series 200 metering pumps, as well as all PULSAtron models up to 240 GPD. They are ideal for water meters, gauges, dampers, pressure relief valves, KOPkits & tanks. These valves feature 5 modes, namely, pressure relief, back pressure, anti-siphon, air bleed and discharge drain. Choose from a wide range of valves, containment shelves & tank systems on Raptor Supplies.

Frequently Asked Questions

What type of mounting do Mec-O-Matic flow indicators offer?

Vertical mounting.

What standards does Stenner pump control module comply with?

  • CSA
  • UL

What factors should be considered when selecting a chemical metering pump?

Factors to be considered while choosing a chemical metering pump include the type of chemical being dispensed, the preferred flow rate, the system pressure and the operating conditions in which the pump will be used.

How can I ensure the accurate dosing of chemicals with a metering pump?

To ensure precise chemical dosing with a metering pump, it is essential to perform regular pump calibrations, closely monitor both flow rate and pressure, and utilize accessories such as injection quills, flow meters, and back pressure valves. Additionally, it is critical to confirm that the pump is compatible with the chemicals employed and to carry out routine maintenance on the pump and its components.

We are here to help!

Looking for a part not listed here?