PULSAFEEDER

A unit of IDEX Corporation, Pulsafeeder has been designing diaphragm and dosing metering technologies for the last 70 years. The brand's wide catalogue includes 5-function valves, 15-gallon chemical tanks, chemical metering pumps, flowmeters, unloader relief valves and chemical metering pump accessories. Pulsafeeder 5-function valves are used for relieving excessive pressure in discharge lines for protecting connections & tubing, offer easy installation & one-handed operation and have anti-siphon to prevent the flow of potentially contaminated water back into the drinkable (potable) water supply. These valves are equipped with a return port for flow of chemical back to the solution tank when in air bleed or drain discharge mode. The brand's 15 gallon chemical tanks are fully integrated tank systems (ITS) constructed of UV resistant polyethylene (PE) providing easy access to the liquid end & control panel of the mounted pump, with a flooded suction feature for continuous pumping without loss of prime. Choose from a broad range of Pulsafeeder products like chemical metering pumps, flowmeters, unloader relief valves and chemical metering pump accessories on Raptor Supplies.

See More

Request a Quote

Product Categories

PULSAFEEDER Flowmeters

Flowmeters(14 Products)

PULSAFEEDER Parts

Parts(15 Products)

PULSAFEEDER Spray Gun Accessories

Spray Gun Accessories(10 Products)

PULSAFEEDER Tubing

Tubing(2 Products)

About Pulsafeeder

A unit of IDEX Corporation, Pulsafeeder has been designing diaphragm and dosing metering technologies for the last 70 years. The brand's wide catalogue includes 5-function valves, 15-gallon chemical tanks, chemical metering pumps, flowmeters, unloader relief valves and chemical metering pump accessories. Pulsafeeder 5-function valves are used for relieving excessive pressure in discharge lines for protecting connections & tubing, offer easy installation & one-handed operation and have anti-siphon to prevent the flow of potentially contaminated water back into the drinkable (potable) water supply. These valves are equipped with a return port for flow of chemical back to the solution tank when in air bleed or drain discharge mode. The brand's 15 gallon chemical tanks are fully integrated tank systems (ITS) constructed of UV resistant polyethylene (PE) providing easy access to the liquid end & control panel of the mounted pump, with a flooded suction feature for continuous pumping without loss of prime. Choose from a broad range of Pulsafeeder products like chemical metering pumps, flowmeters, unloader relief valves and chemical metering pump accessories on Raptor Supplies.