Ceiling Exhaust Ventilators

Filter

DAYTON -

In-Line Cabinet Ventilators, Singlewide

Dayton in-line cabinet ventilators provide noiseless, multiple-area ventilation in bathrooms & utility rooms. These ventilators feature galvanised steel housing for structural rigidity and corrosion resistance on exposed surfaces. They are integrated with spring-loaded backdraft dampers for vibration dampening and open drip-proof enclosures for cooling motor winding. These UL / cUL listed ventilators allow mounting in both horizontal & vertical direction, and are available in housing lengths of 13.25, 14 & 18 inches.

StyleModelCfm @ 0.000-in. SpSones @ 0.100-in. Sp @ 5 Ft.Housing HeightHousing WidthMotor TypeHousing LengthCfm @ 0.250-in. SpCfm @ 0.375-in. SpPrice (ex. VAT)
A3DPE7124 CFM0.7 sones9"10 5/8"Permanent Split Capacitor13 1/4"102 CFM77 CFM€385.55
A6WZN6254 CFM0.4 sones11 1/4"11 7/8"Shaded Pole14"203 CFM178 CFM€420.89
A3DPE9266 CFM1 sones11 1/4"11 7/8"Permanent Split Capacitor14"221 CFM205 CFM€422.96
A3DPF2412 CFM2 sones11 1/4"11 7/8"Permanent Split Capacitor14"382 CFM363 CFM€515.55
A6WZN7447 CFM1.5 sones14 1/2"14 3/8"Shaded Pole18"364 CFM317 CFM€657.17
A3DPF3545 CFM2.1 sones14 1/2"14 3/8"Shaded Pole18"464 CFM405 CFM€618.59
DAYTON -

In-Line Cabinet Ventilator, Doublewide

Dayton in-line doublewide ventilators are suitable for continuous ventilation in public restrooms & conference rooms. These ventilators feature thermally protected, open drip-proof motors running at a maximum speed of 1610 rpm, and offer horizontal / vertical mounting for easy installation. They come integrated with steel / plastic / aluminium wheels, and are available in housing lengths ranging from 18 to 45.5 inches.

StyleModelCfm @ 0.000-in. SpSones @ 0.100-in. Sp @ 5 Ft.Motor TypeCfm @ 0.100-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpWheel MaterialCfm @ 0.125-in. SpPrice (ex. VAT)
A6WZN8737 CFM2.5 sonesShaded Pole698 CFM635 CFM567 CFMSteel688 CFM€774.24
A6WZN9813 CFM3 sonesPermanent Split Capacitor784 CFM742 CFM707 CFMPolypropylene777 CFM€819.31
DAYTON -

Ceiling Ventilators

Dayton ceiling ventilators are designed to decrease humidity for quickly clearing fogged mirrors and keeping bathroom moisture to a minimum level. They feature acoustic insulation that absorbs sound, providing silent, high-performance ventilation of bathrooms, utility rooms, meeting rooms and offices. These UL and C-UL Listed fans come with thermally protected motor and external electrical access, decreasing installation time. Choose from a range of these ceiling ventilators, available in housing heights of 9, 11.25 and 14.5 inches.

StyleModelCfm @ 0.000-in. SpSones @ 0.100-in. Sp @ 5 Ft.Mounting PositionCfm @ 0.100-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpWheel MaterialCfm @ 0.125-in. SpPrice (ex. VAT)
A6WZN1443 CFM3 sonesCeiling413 CFM351 CFM306 CFMSteel405 CFM€583.88
A5AE75557 CFM4.5 sonesHorizontal512 CFM439 CFM392 CFMPolypropylene501 CFM€515.10
A5AE77812 CFM8.3 sonesHorizontal782 CFM741 CFM704 CFMPolypropylene775 CFM€679.69
BROAN NUTONE -

Ventilator, In Line

StyleModelSones @ 0.100-in. Sp @ 5 Ft.Cfm @ 0.000-in. SpCfm @ 0.100-in. SpCfm @ 0.375-in. SpCfm @ 0.125-in. SpMotor SpeedSones @ 0.000-in. Sp @ 5 Ft.Sones @ 0.250-in. Sp @ 5 Ft.Price (ex. VAT)
AL400L1.6 sones-415 CFM313 CFM406 CFM775 RPM1.4 sones1.9 sones€547.91
AL500L2.4 sones546 CFM526 CFM472 CFM519 CFM890 RPM2.4 sones3.7 sones€597.96
AL700L3.8 sones704 CFM686 CFM631 CFM681 CFM1090 RPM3.6 sones3.9 sones€649.02
StyleModelCfm @ 0.000-in. SpSones @ 0.100-in. Sp @ 5 Ft.Cfm @ 0.100-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpCfm @ 0.125-in. SpMotor SpeedSones @ 0.250-in. Sp @ 5 Ft.Price (ex. VAT)
AL400480 CFM2.4 sones442 CFM388 CFM344 CFM434 CFM735/755 RPM2.8 sones€378.41
AL500538 CFM3.1 sones520 CFM491 CFM463 CFM514 CFM810/865 RPM3.6 sones€494.35
AL700722 CFM4.6 sones704 CFM667 CFM640 CFM701 CFM960/985 RPM4.8 sones€543.37
DAYTON -

Ceiling Ventilator Insulated 752 CFM

ModelItemPrice (ex. VAT)
6WZN2AF2PJX€670.45
BROAN NUTONE -

Fan Bathroom 80 Cfm

ModelItemPrice (ex. VAT)
HD80LAE3MDB€118.21
BROAN NUTONE -

Fan, 130 cfm Max Airflow, Variable Speeds, 0.3 sones, Low Profile, 120V AC, 115V AC

ModelItemPrice (ex. VAT)
L100ECN2TGY€196.84

Ceiling Exhaust Ventilators

Ceiling exhaust ventilators duct horizontally or vertically on the ceiling to remove fumes, smokes, heat and airborne gases from the air in commercial and industrial applications. Raptor Supplies offers inline cabinet ventilators, bathroom fans and ceiling ventilators from brands like Dayton and Broan. They freature inline design for extended duct runs from a number of different inlets, shaded pole design for quieter operation and doublewide ports for a continuous operation using high-capacity fans. Choose from a wide array of these ventilators to fit ducts with diameters ranging from 4 to 12 inches.

We are here to help!

Looking for a part not listed here?