Cargo Bars And Hoops

Filter

WESCO -

Cargo Bars, Hoops and Decking Beams

Wesco cargo bars, hoops and decking beams are used for securing loads in pickup truckbeds and trailers. The cargo bars have one- or two-piece aluminium / steel construction for added strength and a quick-release mechanism to adjust the bar at its desired height. The brand's decking beams are integrated with E-Clips to help secure the load on E-track rails and can handle loads up to 3000 lb.

StyleModelLengthTubing ShapeMaterialOverall LengthOverall WidthOverall HeightPad SizeLoad Capacity
A27296236"-Steel36"-0.0"--
RFQ
B273130102"-Aluminum, Steel102"2 5/8"3.18"-2000 lbs.
RFQ
B273138102"-Aluminum, Steel102"2 5/8"3.18"-3000 lbs.
RFQ
C272958103"RoundedAluminum103"1 1/2"0.0"4" x 2 1/2"-
RFQ
D272961110"-Steel110"1 1/2"---
RFQ
E272959115"SquareSteel-1 1/2"-4" x 4"-
RFQ
F272960130"SquareSteel130"1 3/4"1 3/4"4" x 4"-
RFQ
VESTIL -

CL Series Cargo Bars

Vestil CL Series cargo bars protect cargo & goods inside a trailer from accidentally falling during transportation. These cargo bars feature a simple mechanical lock to prevent the bar from loosening and 14 gauge galvanised steel constructed square tubing for lightweight & extremely durable design. They are equipped with rubber pads on the bar ends for positive gripping action. Choose from a wide range of these cargo bars, available in 3.5 and 3.75 inch lengths on Raptor Supplies.

StyleModelColorService Height RangeMax. LengthMin. LengthEnd Plate HeightEnd Plate WidthService RangeTubing ShapePrice (ex. VAT)
ACL-16Gray87" to 119"119"87"4"4"87" to 119"Square€77.41
BCL-17Gray88" to 116"116"88"4"4"88" to 116"Square€82.69
CCL-18Gray90 3/8" to 139 9/16"139 14/25"90.38"3 3/4"3 3/4"-Square€80.46
DCL-15Silver87" to 119"119"87"4"4"87" to 119"Square€77.38
ECL-20Silver87" to 116"116"87"4"4"87" to 116"Square€109.18
VESTIL -

CB Series Cargo Bars

StyleModelMaterialService Height RangeMax. LengthMin. LengthService RangeTubing ShapeTubing SizePad MaterialPrice (ex. VAT)
ACB-7Aluminum89" to 104"104"89"89" to 104"Rounded1 1/2"-€58.21
BCB-5Aluminum88" to 103"103"88"88" to 103"Rounded1 1/2"-€65.69
CCB-PU-3Steel40" to 70.5"70"40"40" to 70"--Hard Rubber€55.10
DCB-7-SSteel88.5" to 103"104"89"89" to 104"Rounded1 1/2"-€61.38
APPROVED VENDOR -

Ratcheting Cargo Bar

StyleModelTubing SizeLengthAdjustment RangeTubing ShapeWidthMaterialPad SizePrice (ex. VAT)
A32J6491 1/2" x 1 1/2"63"63" to 114"Rounded1 3/25"Steel2 2/5" x 3 7/50"€65.36
RFQ
B32J6341" x 1"40"40" to 70"Rounded1 3/25"Steel2 2/5" x 3 7/50"€70.49
VESTIL -

EB Series Cargo Bars

Vestil EB Series e-tracks are designed for cargo bars, to prevent goods from being damaged during transportation. They feature 14 gauge square tubing construction and end plates with mechanical locks to fix on trailer walls & pads, allowing superior grip. Choose from a wide range of these e-tracks, available in 84.75 and 90 inch widths on Raptor Supplies.

StyleModelService Height RangeService RangeTubing ShapeTubing SizeMaterialColorMax. LengthMin. LengthPrice (ex. VAT)
AEB-9685" to 96"85" to 96"Square1 1/2"----€158.96
BEB-10292" to 102"92" to 102"Square1 1/2"AluminumSilver102"92"€148.48
KINEDYNE -

Decking Beam

StyleModelLengthTubing ShapeWidthTubing SizeMaterialPrice (ex. VAT)
AFE8066-1GRA88"Rectangular3 1/4"2 3/5" x 3 1/5"Aluminum€129.53
RFQ
BFE8000-1GRA88"Rectangular3 1/4"-Aluminum€144.70
RFQ
CFE8066-3GRA92"Rectangular3 1/4"-Aluminum€132.32
RFQ
DFE8000-12GRA92"Rectangular3 1/4"--€165.74
RFQ
KINEDYNE -

Cargo Bar

StyleModelTubing ShapeMaterialPad SizeAdjustment RangeTubing SizeWidthLengthPrice (ex. VAT)
A10088GRARoundedAluminum2 3/4" x 4 1/4"90" to 105"1 1/2" x 1 1/2"1 1/2"-€114.63
RFQ
B10085GRARoundedSteel2 3/4" x 4 1/4"90" to 105"1 1/2" x 1 1/2"1 1/2"-€71.65
RFQ
CJB101GRASquareSteel4" x 4"86" to 104"1 1/2" x 1 1/2"1 1/2"86"€103.18
RFQ
KEEPER -

Cargo Bar 34-3/4 Inch Length 6-1/2 Inch Width Steel

ModelItemPrice (ex. VAT)
05056-3AD3BHQ€59.78
KINEDYNE -

Jack Bar, 3 49/64 Inch Width, 107 Inch Length, Steel

ModelItemPrice (ex. VAT)
80131GRACH6MTB€128.56
KINEDYNE -

Cargo Bar Holder, 5 Inch Length, 6 Inch Width, Steel

ModelItemPrice (ex. VAT)
10062GRACR6QWR€70.66
VESTIL -

Cargo Bar Holder, 11 Inch Size

ModelItemPrice (ex. VAT)
CB-HLDRAG7PFQ-
RFQ

Cargo Bars And Hoops

Cargo bars & hoops are used for securing loads in pickup truckbeds and trailers and preventing them from tumbling during transportation. Raptor Supplies offers a wide range of folding & ratcheting cargo bars & hoops, decking beams and E-tracks from Vestil, Wesco, Kinedyne and Highland. They feature a lever with a mechanical lock to fit bars on container walls & rubber pads for positive gripping action. These cargo bars are easy to assemble & disassemble, this allowing quick installation and storage, respectively. Ratcheting cargo bars use a ratcheting mechanism to extend & lock arms on trailer walls. Selected models are equipped with E-clips to secure loads on E-track rails. Choose from a wide range of cargo bars, available in aluminium, zinc-plated aluminium, steel and galvanised steel variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?