Cam And Groove Fittings

Filter

Cam And Groove Fittings

Cam and groove fittings are high-pressure camlock fittings designed to work as hose couplings ideal for connecting and disconnecting hoses & pipes quickly. Raptor Supplies offers a wide array of adapters, cam arm locks, couplers & spool adapters / couplers from brands like Dixon, Banjo, Alliance Hose, Goodyear Engineered Products & Air Systems International. Suitable for pressures up to 250 psi, Dixon DA coupler & adapter combination units comprise aluminium reducing couplers for quick coupling with just a push to the adapter in the coupler. These stainless steel DA couplers feature a female to male connection and cam lever / arms for locking & unlocking quickly. Raptor also sells Dixon A, AL, B, C, D, DC, DD, DL, DP, E & F Series couplers, adapters, flanges and spool. Banjo type A adapters feature polypropylene construction with male coupling at one end and FNPT at the other, therefore making them interchangeable with most types of cam couplers. Choose from a wide range of adapters (available in 1 to 4 inch pipe sizes), along with Banjo spool adapters, dust caps, dust plugs and couplers.

We are here to help!

Looking for a part not listed here?