BURNDY RHCC129ACSR Cable Cutter Center Cut | AB6XMM 22P207

BURNDY RHCC129ACSR Cable Cutter Center Cut

Item: AB6XMM Model: RHCC129ACSRCross Ref: 22P207
7 In Stock

Ships within 2 days via

€2,013.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Cutter
Cutting Action Center Cut
Cutting Capacity Aluminum 1.312"
Cutting Capacity Copper 1.312"
Handle Design No Handle, Remote Head
Overall Length 11 1/4"
Maximum Cutting Capacity - Wire Rope 0.63 Steel Wire Rope

Shipping Info:

Ship weight (kg) 2.7945
Ship height (cm)5.92
Ship length (cm)28.98
Ship width (cm)9.27
HS code8203206030
Country of OriginUS

Product Variants

ProductModelWidthLengthTool LengthPrice
BURNDY MCC1000 Manual Cable Cutter, 1000 Kcmil | CF4EGY MCC10006"32"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY RHCC129ACSR Cable Cutter Center Cut
€2,013.04 /unit