C-Hook Pipe Lifters

Filter

StyleModelThroat HeightCapacityHeadroomBail Opening WidthBail Opening HeightBail WidthMaterial Above The Bail OpeningBail Center Of GravityPrice (ex. VAT)
ACPL-68 1/2"12000 lbs.39 1/4"4"7"1 1/4"2"24" to 48"€9,868.18
RFQ
ACPL-4.58"9000 lbs.37.312"4"7"1 1/4"2"24" to 48"€8,170.17
RFQ
ACPL-38"6000 lbs.35 5/8"3"5"1"1 1/2"24" to 48"€7,295.18
RFQ
ACPL-1.58"3000 lbs.33 7/8"3"5"3/4"1 1/2"24" to 48"€5,630.62
RFQ
ACPL-910"18000 lbs.41 5/8"4"7"1 1/4"2"24" to 48"€15,183.23
RFQ
ACPL-1512"30000 lbs.48 1/8"4"7"1 1/2"2 1/2"24" to 48"€22,681.39
RFQ

C-Hook Pipe Lifters

C-hook pipe lifters from Caldwell are used as below the pipe attachments to place and position pipes up to 8 inches in length. These units feature a stand-up levelling bail to adjust for various pipe lengths & weights, and an adjustable bail stop that makes repetitive lifts easy to handle. They come with a built-in laser target holder to set & position the laser at the same time. These units are integrated with a pipe stop to drive the pipe into position and can handle loads ranging from 3000 to 30000 lb.

We are here to help!

Looking for a part not listed here?