Brass Pipe Fittings

Filter

Brass Pipe Fittings

Brass pipe fittings are designed for changing the direction of the liquid flow, adapting to different sizes and shapes and regulating or measuring the fluid flow. These units are capable of resisting the harsh oxidation reactions caused by water, acids, heat, minerals or peaty soil. Raptor Supplies offers a wide range of these brass tube fittings from brands like Adapt-All, Alpha Fittings, Grainger, Milton Industries, Mueller Industries, Parker, Texas Pneumatic Tools and Anderson Metals. Parker heavy-duty hex head plugs are designed for handling extremely high pressures and feature fine threadings that work as a sealant for additional protection against leakage. These compression fittings are available in various hex and pipe sizes with pressure ratings up to 5600 PSI. Anderson Metals couplings feature Female National Pipe Taper (NPT) threads for connecting with both similar or dissimilar male threaded pipes and offer excellent rigidity, torsional stiffness and sealing characteristics with a maximum operating pressure and temperature of 400 PSI and 400 degrees F, respectively. Choose from a wide range of these brass FNPT couplings with pipe sizes ranging between 1 and 2 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?