Bottle Jacks

Filter

Bottle jacks are ideal for temporarily lifting heavy loads in remodelling & maintenance operations in construction sites, warehouses, airports, commercial buildings and manufacturing...Read more

AME INTERNATIONAL -

Bottle Jacks

StyleModelMax. HeightMin. HeightLifting CapacityDimensionPrice (ex. VAT)
A14455----€621.00
RFQ
A14456----€248.40
RFQ
B1446110"5 4/5"-6" x 13" x 5"€469.80
RFQ
C1446018 1/2"9 11/16"20 ton.-€469.80
RFQ
D1447518"11"30 ton.-€1,263.60
RFQ
E1448019"12"50 ton.-€3,153.60
RFQ
WESTWARD -

Bottle Jack, Air/Manual

StyleModelLifting Height Max.StrokeHydraulic StrokeLifting CapacityMin. Lifting HeightHandle LengthMin. HeightTypePrice (ex. VAT)
A1ZKX718 1/2"5 7/8"5 1/2"12 ton.9 1/2"25 19/32"9 1/4"Air, Manual€532.22
B1ZKX818 3/4"5"5"20 ton.9 3/4"23 1/2"9 3/4"Air, Manual€661.88
FERVI -

Bottle Jack

StyleModelMPNPrice (ex. VAT)
A0062/20062/2€19.84
RFQ
A0062/50062/5€30.93
RFQ
A0062/100062/10€41.56
RFQ
A0062/150062/15€61.32
RFQ
A0062/200062/20€70.00
RFQ
A0062/320062/32€134.26
RFQ
A0062/500062/50€230.81
RFQ
ENERPAC -

GBJ Series Bottle Jacks

StyleModelMPNPrice (ex. VAT)
AGBJ020SAGBJ020SA€437.68
BGBJ100GBJ100€5,045.87
ENERPAC -

GBJ Series Hydraulic Industrial Bottle Jacks

StyleModelLifting Height Max.StrokeCollapsed HeightExtended HeightBottom Plate LengthBottom Plate WidthHydraulic StrokeLifting CapacityPrice (ex. VAT)
AGBJ010SA8 3/4"2 7/16"5 4/25"8 25/32"5.67"-2 7/16"10 ton.€495.86
BGBJ003A13 5/16"4 1/8"6.61"13 5/16"4.57"-4 1/8"3 ton.€346.79
CGBJ002A13.312"4 1/8"---4.562"4 1/8"2 ton.-
RFQ
DGBJ050A15 3/4"5 1/2"10 6/25"15 3/4"8.43"6 1/2"5 1/2"50 ton.€1,611.72
EGBJ008A17 1/2"5 29/32"8.62"17 15/32"5.67"-5 15/16"8 ton.€447.99
FGBJ010A17 1/2"5 29/32"8.62"17 15/32"5.67"-5 15/16"10 ton.€511.71
GGBJ005A17 1/4"5 29/32"8.35"17 3/16"4 23/25"-5"5 ton.€375.75
HGBJ015A17 13/16"5 29/32"8.98"17 27/32"6.42"4.41"5 15/16"15 ton.€569.93
IGBJ020A18 3/16"5 29/32"9.21"18 1/16"6.77"4 18/25"5 15/16"20 ton.€707.99
JGBJ030A18 7/16"5 29/32"9.53"18 3/8"7 18/25"5.67"5 15/16"30 ton.€1,019.39
KGBJ002LA40 1/2"18 1/8"22 11/25"40 9/16"4.57"-18 1/8"2 ton.€611.46
JET TOOLS -

Hydraulic Bottle Jack, 5 Ton Capacity

ModelItemPrice (ex. VAT)
453305CX7VNE€105.86
JET TOOLS -

Hydraulic Bottle Jack, 12-1/2 Ton Capacity, Low Profile, 2 Pieces

ModelItemPrice (ex. VAT)
453313KCX7VNK€177.01
JET TOOLS -

Air/Hydraulic Bottle Jack, 20 Ton Capacity

ModelItemPrice (ex. VAT)
456620CX7VPB€527.90
JET TOOLS -

Low Profile Hydraulic Bottle Jack, 12-1/2 Ton Load Capacity

ModelItemPrice (ex. VAT)
453313CX7VNH€164.87
SAFEGUARD -

Bottle Jack, Steel, 12 Ton Capacity

ModelItemPrice (ex. VAT)
61121CY7TBF€96.46
See Details
SAFEGUARD -

Air/Hydraulic Bottle Jack, Welded Base, Steel, 20 Ton Capacity

ModelItemPrice (ex. VAT)
61206CY7QJT€408.36
See Details
SAFEGUARD -

Bottle Jack, Steel, 4 Ton Capacity

ModelItemPrice (ex. VAT)
61041CY7RAJ€66.44
See Details
SAFEGUARD -

Bottle Jack, Steel, 20 Ton Capacity

ModelItemPrice (ex. VAT)
61201CY7RBL€127.45
See Details
SAFEGUARD -

Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity

ModelItemPrice (ex. VAT)
61204CY7RAG€212.84
See Details
SAFEGUARD -

Air/Hydraulic Bottle Jack, Welded Base, Shorty, Steel, 20 Ton Capacity

ModelItemPrice (ex. VAT)
61207CY7RWA€377.43
See Details
SAFEGUARD -

Welded Inline Bottle Jack, Shorty, Steel, 12 Ton Capacity

ModelItemPrice (ex. VAT)
61124CY7QZP€143.54
See Details
SAFEGUARD -

Welded Inline Bottle Jack, Steel, 12 Ton Capacity

ModelItemPrice (ex. VAT)
61120CY7TDY€173.24
See Details
SAFEGUARD -

Bottle Jack, Shorty, Steel, 20 Ton Capacity

ModelItemPrice (ex. VAT)
61201SCY7TFU€138.59
See Details
ENERPAC -

POWR-RISER Jack Electric

ModelItemPrice (ex. VAT)
PREME06014L-
RFQ
SIMPLEX -

High Tonnage Cylinder

ModelItemPrice (ex. VAT)
JAS20037-
RFQ
SIMPLEX -

Threaded Hollow Saddle

ModelItemPrice (ex. VAT)
JAS15037-
RFQ

Bottle Jacks

Bottle jacks are best suited for short vertical lifts as they can not sustain heavy loads for a long period of time. They are a type of hydraulic lever jack with a high-pressure master cylinder and a small diameter piston that pumps fluid into the slave cylinder. The two cylinders are mounted next to each other on the rectangular cast iron base. These bottle jacks use a simple lever to pump up the master cylinder and lift the equipment on top of the jack. The lever also acts as the wrench to operate a release valve for positive load control during the jack descent, as well as protect the tool from overpressure.
Westward hydraulic bottle jacks with a side pumpfeature a groove bypass mechanism to protect jacks against overjumping and overloading. They also have heat-treated extension screw saddles for facilitating low-pickup height adjustment and a maximum lift height. These bottle jacks feature an inline pumpwith a centred pump and ram for easy positioning of the lifted equipment. Selected Westward hydraulic bottle jacks are further equipped with a low profileside pump for lifting heavy loads while occupying less operating space.
Enerpac offers bottle jacks in steel and aluminium construction. The brand's JHA Serieshydraulic aluminium jacks provide directional flexibility and have an internal relief valve for preventing overloading. They are used to replace wheels in small-scale aircrafts and other vehicles. These bottle jacks have machined flat front & bottom surfaces to allow flush alignment in compact spaces. Enerpac's GBJ Seriesbottle jacks are made of steel and are integrated with a high-strength beam, pump linkage & wiper seal for long service life. They also feature an automatic bypass port for preventing overextension of the plungers. These GBJ Series bottle jacks are available in lifting capacities ranging from 2 to 50 tons.

Uses

Bottle jacks or hydraulic jacks are ideal for lifting automobile & machinery for short intervals. They can also be used in cranes, lifting platforms and other material handling equipment in aeronautical, mining and transportation facilities.

Features

  • Bottle jacks are used to lift heavy loads using hydraulic pressure.
  • They can be operated manually or by using a pressurised air supply.
  • These jacks are generally smaller in size and hence can fit in compact spaces.
  • They have one way valves to stop the backflow of hydraulic fluid from the cylinder after pumping.
  • The check & release valves are used to extend & retract the hydraulic piston.
  • Selected models may include safety features like heavy-duty return springs and an automatic bypass port to withstand overloading & overpressurisation.

Working Mechanism

  • It has a manual or air pressured pumping system that is used to push hydraulic fluid.
  • The hydraulic fluid is then pushed into a small cylinder through a one-way valve.
  • The small force is then applied to a small area that generates pressure in the fluid.
  • This pressure is then converted into a greater force at the output cylinder, which has a wider area.
  • The greater force causes the piston in the chamber to rise up and lift the heavy load.
  • The entire process can be repeated numerous times to progressively lift the load higher and higher.

Standards and Approvals

Bottle jacks meet or exceed ANSI / ASME PALD standards and are CE- / GS-certified for user safety, superior performance and environmental health.

Frequently Asked Questions

What accessories are compatible with these bottle jacks?

Raptor Supplies can deliver a wide range of accessories that fit into these bottle jacks. Bottle jack base plates are used to increase the footprint of a jack and increase stability on uneven surfaces. We can also procure jack extensions, jack pads & round axle tube pads for extending the reach of the jack pistons & lifting heavy loads safely without damaging their surfaces.

What is the difference between a bottle jack and a floor jack?

Bottle jacks mount vertically to lift more weight at higher elevations, as compared to floor jacks. These hydraulic bottle jacks are also cheaper and compact, thereby making them an ideal solution for commercial vehicles. Floor jacks, on the other hand, offer higher stability and lower initial clearance to get under low-lying equipment. Moreover, they do not require any minimum lift height.

Does Raptor Supplies offer other variants of bottle jacks?

Yes, Raptor Supplies offers various types of jacks, namely hydraulic axle jacks, hydraulic crane jacks, service jacks, transmission jacks and plow jacks.

What to do if the bottle jack fails to lift an object?

Assuming that the to-be lifted load does not surpass the capacity of the bottle jack, the first thing to check is the oil level in the system. If an inadequate level of oil is found in the system, users should refill it using a compatible hydraulic fluid for maximum performance, self lubrication, and smooth operation. Another thing that may be at fault is either leakage or seal failure. This can be easily solved by replacing the seals on the compression cylinder.

How can users select the right bottle jacks for their needs?

Firstly, the users should note the maximum lift capacity of the bottle jacks and then tally it with their requirements. Next, comes the stroke length of the plunger and minimum & maximum lifting height of the selected bottle jack. Customers should also pay attention to the power source available for operating these bottle jacks.

How do I clean and maintain bottle jacks?

  • Lower the jack and release hydraulic pressure.
  • Remove dirt and debris from the jack's surface.
  • Apply lubricant to moving parts.
  • Check for wear, leaks, and damage.
  • Store the jack in a dry, cool place, and keep it upright.

Does Raptor Supplies offer jacks other than bottle jacks?

Yes, customers looking for other jacks can opt for hydraulic crane jacks, hydraulic axle jacks and service jacks.

What factors should I consider while choosing a bottle jack?

  • Weight capacity
  • Lift height
  • Construction material
  • Pump type
  • Safety features
  • Portability

We are here to help!

Looking for a part not listed here?