Boiler Feed Pump

Filter

HOFFMAN -

Pump Boiler Feed

ModelItemPrice (ex. VAT)
50VBFS-BAD9EJK€6,481.24
HOFFMAN -

Boiler Feed Pump, Duplex, 46 ft

ModelItemPrice (ex. VAT)
161054CR4BND€9,952.26
HOFFMAN -

Boiler Feed Pump, Duplex, 46 ft

ModelItemPrice (ex. VAT)
161052CR4BNE€8,368.62
HOFFMAN -

Boiler Feed Pump, Duplex/Simplex, 1/3 hp

ModelItemPrice (ex. VAT)
161024DH6NPU-
RFQ

Boiler Feed Pump

Hoffman replacement boiler feed pumps are used to supply feedwater to compatible boiler and heating systems. These continuous-duty pumps feature a cast-iron volute integrated with a wear ring, and a bronze impeller to seal the fluid pressure leakage. They are equipped with threaded stainless-steel shafts and permanently lubricated ball bearings to deliver flow rates up to 15 gpm at a maximum fluid temperature of 210 degrees Fahrenheit. These simplex pumps facilitate a 4-bolt flange mounting configuration for automatic alignment of the motor with respect to the load requirement.

We are here to help!

Looking for a part not listed here?