Belt Drive Single Inlet Square Housing Blowers

Filter

DAYTON -

Blower 9 1/2 Inch

Dayton belt drive blowers are designed for heating, air-conditioning and ventilating systems. These units have galvanised steel housing for durability & corrosion resistance and are ideal for mounting in four variable discharge positions that can be rotated in 90 degrees increments for specific applications. They include housing support with resilient pads for reducing vibrations and an adjustable motor mounting bracket w/ hardware for ease in installation. They further feature single-or-three phase motors, having automatic reset thermal protection that reboots itself once the motor temperature drops to normal. Choose from an array of these single inlet forward curve blowers, available in blower speeds ranging from 925 to 1350 rpm.

StyleModelCfm @ 0.500-in. SpVoltagePhaseInlet Dia.Outlet HeightRotationMotor HpWheel WidthPrice (ex. VAT)
A7HR80670 CFM230/460V39.812"10 5/16"CCW-4 1/2"€946.38
A7HR35670 CFM115/230V19.812"10 5/16"CW1/4 hp4 1/2"€809.28
A7HR22670 CFM230/460V39.812"10 5/16"CW1/4 hp4 1/2"€955.44
A7HR59670 CFM115/230V19.812"10 5/16"--4 1/2"€800.22
A7HR81830 CFM230/460V39.812"10 5/16"CCW333/1000 hp4 1/2"€907.03
A7HR23830 CFM230/460V39.812"10 5/16"CW333/1000 hp4 1/2"€916.09
A7HR60830 CFM115/230V19.812"10 5/16"CCW333/1000 hp4 1/2"€824.43
A7HR36830 CFM115/230V19.812"10 5/16"CW333/1000 hp4 1/2"€833.49
A7HR821000 CFM230/460V39.812"10 5/16"CCW1/2 hp4 1/2"€1,121.64
A7HR131000 CFM115/230V19.812"10 5/16"CW1/2 hp4 1/2"€914.92
A7HR241000 CFM230/460V39.812"10.312"CW1/2 hp4 1/2"€1,130.70
A7HR611000 CFM115/230V19.812"10 5/16"CCW1/2 hp4 1/2"€905.86
A7HR141280 CFM115/230V19.812"10.312"CW3/4 hp4 1/2"€1,016.52
A7HR831280 CFM230/460V39.812"10 5/16"CCW3/4 hp4 1/2"€1,208.46
A7HR621280 CFM115/230V19.812"10 5/16"CCW3/4 hp4 1/2"€1,007.46
A7HR251280 CFM230/460V39.812"10 5/16"CW3/4 hp4 1/2"€1,217.53
A7HR631420 CFM115/230V19.812"10 5/16"CCW1 hp4 1/2"€1,012.78
A7HR841420 CFM230/460V39.812"10 5/16"CCW1 hp4 1/2"€1,168.19
A7HR261420 CFM230/460V39.812"10 5/16"CW1 hp4 1/2"€1,259.84
A7HR151420 CFM115/230V19.812"10 5/16"CW1 hp4 1/2"€1,021.84
DAYTON -

Blower Ducts, Belt Driven, Galvanised Steel, 10-1/4 Inch

Dayton blower ducts are ideal for use in HVAC, air-moving and exhausting applications. These blowers feature large impellers with galvanised steel housing for protection and have ball bearings for smooth operation. They rotate in counterclockwise direction when viewing from the drive side and have a steel wheel & shaft to rotate the impellers. Choose from a wide range of these belt drive blowers, available in 970 and 1450 RPM speeds on Raptor Supplies.

StyleModelRotationInlet Dia.Blower RpmWheel MaterialHousing MaterialOutlet HeightOutlet WidthBearing TypePrice (ex. VAT)
A5ZCP7CCW Viewing Drive Side9.812"650 RPMSteelSteel10 1/4"6 1/2"Ball€475.68
A5ZCN7CW Viewing Drive Side9.812"925 RPMSteelSteel10 1/4"6 1/2"Ball€484.74
DAYTON -

Blower Ducts, Belt Driven, Galvanised Steel, 12-3/4 Inch

Dayton blower ducts are ideal for use in HVAC, air-moving and exhausting applications. These blowers feature large impellers with galvanised steel housing for protection and have ball bearings for smooth operation. They rotate in the counterclockwise direction when viewing from the drive side and have a steel wheel & shaft to rotate the impellers. Choose from a wide range of these belt drive blowers, available in 390, 470, 540, 650, 850 and 925 RPM speeds on Raptor Supplies.

StyleModelRotationInlet Dia.Outlet HeightOutlet WidthBlower RpmHousing HeightHousing LengthWheel Dia.Price (ex. VAT)
A5ZCP8CCW Viewing Drive Side10 7/8"11 3/8"8 1/4"540 RPM17 1/2"16.312"11 1/8"€473.25
A5ZCP5CCW Viewing Drive Side18.312"18 3/4"16 3/4"925 RPM29"26 7/8"17.812"€1,341.02
A5ZCP6CCW Viewing Drive Side22.312"27 1/4"17 1/8"850 RPM39 2/5"35 1/8"22 1/8"€1,940.71
A5ZCP3CCW Viewing Drive Side12.062"13 3/8"8 1/4"470 RPM20 1/2"19 1/4"12 3/4"€542.03
A5ZCP4CCW Viewing Drive Side14 3/4"15 3/4"12 1/2"390 RPM24.1"22 1/2"15"€937.72
A5ZCP1CW Viewing Drive Side18.312"18 3/4"16 3/4"470 RPM29"26 7/8"17.812"€1,239.33
A5ZCN9CW Viewing Drive Side12.062"13 3/8"8 1/4"650 RPM20 1/2"19 1/4"12 3/4"€595.72
A5ZCP0CW Viewing Drive Side14 3/4"15 3/4"12 1/2"540 RPM24.1"22 1/2"15"€812.01
A5ZCP2CW Viewing Drive Side22.312"27 1/4"17 1/8"390 RPM39 2/5"35 1/8"22 1/8"€1,831.41
DAYTON -

Single Inlet Forward Curve Blowers W/ Belt Drive

Dayton direct drive, single inlet, forward curve blowers are designed to circulate air in industrial and commercial applications. These blowers have steel housing with galvanised steel finish, offering corrosion resistance, strength & durability. They feature single air inlets for pulling air from one side of the blower housing and have direct-drive design for connecting the motor directly to the fan through shafts or axles. Choose from a wide range of these direct drive, forward curve blowers, available in 1 and 3 phase variants.

StyleModelCfm @ 0.500-in. SpVoltagePhaseRotationInlet Dia.Motor HpOutlet HeightBlower RpmPrice (ex. VAT)
A7J575670 CFM115/230V1CCW9.812"333/1000 hp10 5/16"925 RPM€838.17
A7J542670 CFM208-230/460V3CW9.812"333/1000 hp10 5/16"925 RPM€876.21
A7J587670 CFM208-230/460V3CCW9.812"333/1000 hp10 5/16"925 RPM€867.15
A7J555670 CFM115/230V1CW9.812"333/1000 hp10 5/16"925 RPM€801.28
A7J576830 CFM115/230V1CCW9.812"1/2 hp10 5/16"1030 RPM€840.23
A7J543830 CFM208-220/440V3CW9.812"1/2 hp10 5/16"1030 RPM€904.28
A7J588830 CFM208-220/440V3CCW9.812"1/2 hp10 5/16"1030 RPM€895.22
A7J556830 CFM115/230V1CW9.812"1/2 hp10 5/16"1030 RPM€849.29
A7J5891000 CFM208-230/460V3CCW9.812"3/4 hp10 5/16"1150 RPM€979.61
A7J5771000 CFM115/230V1CCW9.812"-10 5/16"1150 RPM€969.26
A7J5381000 CFM115/230V1CW9.812"3/4 hp10 5/16"1150 RPM€978.32
A7J5441000 CFM208-230/460V3CW9.812"3/4 hp10 5/16"1150 RPM€988.67
A7J5391280 CFM115/230V1CW9.812"1 hp10.312"1350 RPM€1,149.16
A7J5781280 CFM115/230V1CW9.812"1 hp10.312"1350 RPM€1,140.10
A7J5451280 CFM208-230/460V3CW9.812"1 hp-1350 RPM€1,063.85
A7J5901280 CFM208-230/460V3CW9.812"1 hp10 5/16"1350 RPM€1,054.79
A7J5461420 CFM208-230/460V3CW9.812"1 hp10 5/16"1450 RPM€1,054.62
A7J5911420 CFM208-230/460V3CCW9.812"1 hp10 5/16"1450 RPM€1,249.23
DAYTON -

Blower 10 5/8 Inch, Galvanized Steel

Dayton single inlet forward curve blowers are designed for quiet and efficient performance in industrial air moving applications. These units are equipped with dynamically balanced forward-curved steel wheels for inducing high air volume with a minimum rotation speed. They feature die stamped steel housing for structural rigidity and long term performance. They are provided with single-or-three phase motors with open drip-proof enclosures for circulating cool air and preventing water droplets from falling in the motor and damaging the moving parts. Choose from a wide range of these blowers, available in blower speeds ranging from 850 to 1350 rpm.

StyleModelCfm @ 0.500-in. SpVoltagePhaseRotationMotor HpBlower RpmHousing LengthWheel WidthPrice (ex. VAT)
A7HR371040 CFM115/230V1CW1/2 hp850 RPM16.312"6 7/16"€896.85
A7HR271040 CFM230/460V3CW1/2 hp850 RPM16.312"6 7/16"€1,112.62
A7HR641040 CFM115/230V1CCW1/2 hp850 RPM16.312"6 7/16"€888.65
A7HR851040 CFM230/460V3CCW-850 RPM16.312"6 7/16"€1,104.42
A7HR161500 CFM115/230V1CW3/4 hp1050 RPM16.312"6 7/16"€1,002.60
A7HR281500 CFM230/460V3CW3/4 hp1050 RPM16.312"6 7/16"€1,203.61
A7HR651500 CFM115/230V1CCW3/4 hp1050 RPM16.312"6 7/16"€994.40
A7HR861500 CFM230/460V3CCW3/4 hp1050 RPM16.312"6 7/16"€1,195.41
A7HR171810 CFM115/230V1CW1 hp1175 RPM16.312"6 7/16"€1,012.58
A7HR291810 CFM230/460V3CW1 hp1175 RPM16 5/16"6 7/16"€1,250.58
A7HR661810 CFM115/230V1CW1 hp1175 RPM16.312"6.437"€1,004.38
A7HR302170 CFM230/460V3CW1 1/2 hp1350 RPM16.312"6.437"€1,278.72
A7HR882170 CFM230/460V3CCW1 1/2 hp1350 RPM16.312"6 7/16"€1,219.52
DAYTON -

Square Housing Blowers, 11-1/8 Inch, Belt Drive

Dayton square housing blowers are usually employed for circulating air in commercial and industrial applications. They are provided with single air inlets for pulling air from one side of the blower housing. They feature belt drive design, providing flexibility in terms of rpm speeds. These blowers have galvanised steel housing and forward curve, steel wheels offering corrosion resistance, strength and durability. Choose from a wide range of these forward curve, square housing blowers, available in B and F motor insulation variants.

StyleModelCfm @ 0.500-in. SpVoltagePhaseRotationMotor HpBlower RpmHousing LengthCfm @ 0.250-in. SpPrice (ex. VAT)
A7J5471040 CFM208-230/460V3CW3/4 hp850 RPM16.312"1310 CFM€970.60
A7J5571040 CFM115/230V1CW3/4 hp850 RPM16.312"1310 CFM€960.24
A7J5791040 CFM115/230V1CCW-850 RPM16.312"1310 CFM€952.04
A7J5921040 CFM208-230/460V3CCW3/4 hp850 RPM16.312"1310 CFM€962.40
A7J5401500 CFM115/230V1CW1 hp1050 RPM16.312"1720 CFM€1,135.24
A7J5481500 CFM208-230/460V3CW1 hp1050 RPM16.312"1720 CFM€1,049.94
A7J5801500 CFM115/230V1CCW1 hp1050 RPM16.312"1720 CFM€1,127.04
A7J5931500 CFM208-230/460V3CCW1 hp1050 RPM16.312"1720 CFM€1,041.74
A7J5491810 CFM208-230/460V3CW1 hp1175 RPM16.312"1970 CFM€1,045.36
A7J5502170 CFM208-230/460V3CW2 hp1350 RPM16.312"2320 CFM€1,040.76
A7J5952170 CFM208-230/460V3CCW1 1/2 hp1350 RPM16.312"2320 CFM€1,295.49
DAYTON -

Belt Drive Blowers, 12-3/4 Inch, Single Inlet

Dayton belt drive, forward curve, 12-3/4 inch blowers are ideal for circulating air in industrial and commercial facilities. These blowers have galvanised steel housing, providing resistance to corrosion and forward curve steel wheels, providing strength and durability. They feature belt drive design for flexibility in terms of rpm speeds. Choose from a wide range of these single inlet blowers, available in blower speed variants of 1725, 1750 and 1760 RPM on Raptor Supplies.

StyleModelCfm @ 0.500-in. SpVoltagePhaseMotor HpRotationInlet Dia.Outlet HeightCfm @ 0.125-in. SpPrice (ex. VAT)
A7J5511095 CFM208-230/460V33/4 hpCW12.062"13.437"1730 CFM€1,079.11
A7J5581095 CFM115/230V13/4 hpCW12.062"13 7/16"1730 CFM€1,068.76
A7J5811095 CFM115/230V13/4 hpCCW12.062"13 7/16"1730 CFM€1,015.06
A7J5961095 CFM208-230/460V33/4 hpCCW12.062"13 7/16"1730 CFM€1,025.42
A7J5411524 CFM115/230V11 hpCW12.062"13 7/16"2050 CFM€1,289.53
A7J5521524 CFM208-230/460V31 hpCW12.062"13 7/16"2050 CFM€1,204.22
A7J5821524 CFM115/230V11 hpCW12.062"13.437"2050 CFM€1,235.83
A7J5971524 CFM208-230/460V31 hpCCW12.062"13 7/16"2050 CFM€1,150.53
A7J5531950 CFM208-230/460V31 hpCW12.062"13 7/16"2350 CFM€1,191.58
A7J5981950 CFM208-230/460V31 hpCCW12.062"13 7/16"2350 CFM€1,341.55
A7J5542400 CFM208-230/460V32 hpCW12.062"13 7/16"2750 CFM€1,187.10
A7J5992400 CFM208-230/460V31 1/2 hpCCW12.062"13 7/16"2750 CFM€1,404.71
DAYTON -

Blower 12 5/8 Inch

Dayton belt drive, single inlet blowers suitable for industrial or commercial air moving applications. These units have galvanised steel construction for corrosion resistance, durability and structural rigidity. They feature single-or-three phase motor and a 12-3/4 inch diameter, forward-curved steel wheel to allow high-efficiency air volume with a low rotational speed, providing a quieter operation. Their belt drive design offers flexibility in speeds (as there is no contact of the motor with the moving components) and transfers power between two rotating shafts. Choose from an extensive range of these blowers, available in 1725 & 1735 rpm motor speeds.

StyleModelCfm @ 0.500-in. SpVoltagePhaseRotationInlet Dia.Motor HpOutlet HeightBlower RpmPrice (ex. VAT)
A7HR381095 CFM115/230V1CW12.062"-13 7/16"650 RPM€1,005.36
A7HR311095 CFM230/460V3CW12.062"1/2 hp13 7/16"650 RPM€1,221.14
A7HR681095 CFM115/230V1CW12.062"1/2 hp13.437"650 RPM€951.67
A7HR891095 CFM230/460V3CCW12.062"1/2 hp13 7/16"650 RPM€1,167.44
A7HR191524 CFM115/230V1CW12.062"3/4 hp13 7/16"750 RPM€1,156.89
A7HR321524 CFM230/460V3CW12.062"3/4 hp13 7/16"750 RPM€1,357.90
A7HR691524 CFM115/230V1CCW12.062"3/4 hp13 7/16"750 RPM€1,103.20
A7HR901524 CFM230/460V3CCW12.062"3/4 hp-750 RPM€1,304.20
A7HR201950 CFM115/230V1CW12.062"1 hp13 7/16"850 RPM€1,158.80
A7HR331950 CFM230/460V3CW12.062"1 hp13.437"850 RPM€1,396.80
A7HR701950 CFM115/230V1CCW12.062"1 hp13 7/16"850 RPM€1,105.11
A7HR911950 CFM230/460V3CCW12.062"1 hp13 7/16"850 RPM€1,260.51
A7HR342400 CFM230/460V3CW12.062"1 1/2 hp13 7/16"970 RPM€1,425.06
A7HR922400 CFM230/460V3CCW12.062"1 1/2 hp13 7/16"970 RPM€1,328.73
DAYTON -

Belt Drive Blowers, 15-1/16 Inch, Single Inlet

Dayton square housing blowers are manufactured to generate high-flow air stream for quickly drying wet carpets, upholstery, hard surface floors, walls & ceilings. These blowers have galvanised steel housing and steel wheels, providing strength, corrosion resistance and durability. Single air inlet pull air from one side of the blower housing and belt drive design offers flexibility in terms of rpm speeds. Choose from a wide range of these single inlet, forward curve blowers, available in 1 and 3 phase motor variants.

StyleModelCfm @ 0.500-in. SpVoltagePhaseRotationMotor HpBlower RpmWheel Dia.Cfm @ 0.125-in. SpPrice (ex. VAT)
A7J5591990 CFM115/230V1CW1 hp540 RPM15"3280 CFM€1,520.93
A7J5631990 CFM208-230/460V3CW1 hp540 RPM15"3280 CFM€1,435.63
A7J5831990 CFM115/230V1CCW1 hp540 RPM15"3280 CFM€1,646.64
A7J6001990 CFM208-230/460V3CCW1 hp540 RPM15"3280 CFM€1,561.33
A7J5642520 CFM208-230/460V3CW1 hp590 RPM15"3640 CFM€1,658.75
A7J6012520 CFM208-230/460V3CCW1 hp590 RPM15"3640 CFM€1,784.46
A7J5653230 CFM208-230/460V3CW-665 RPM15"4140 CFM€1,666.85
A7J6023230 CFM208-230/460V3CCW1 1/2 hp665 RPM15"4140 CFM€1,792.55
A7J5603880 CFM115/230V1CW2 hp740 RPM15"4700 CFM€1,585.39
A7J5663880 CFM208-230/460V3CW2 hp740 RPM15"4700 CFM€1,611.58
A7J5843880 CFM115/230V1CCW2 hp740 RPM15"4700 CFM€1,711.09
A7J6033880 CFM208-230/460V3CCW2 hp740 RPM15"4700 CFM€1,737.29
DAYTON -

Blower 15 Inch, Galvanized Steel

Dayton single inlet forward curve blowers are designed for air moving applications in heating, air-conditioning and ventilation systems. These units have galvanised steel housing for durability, strength & corrosion resistance and feature 15-1/16 inch, forward-curved steel wheels to allow high-efficiency air volume with low rotational speeds and vibrations. They feature single or three phase motors, having automatic reset thermal protection for rebooting itself once the motor temperature drops to normal. Choose from an array of these belt drive blowers, available in blower speeds ranging from 925 to 1350 rpm.

StyleModelCfm @ 0.500-in. SpVoltageMotor HpRotationPhaseBlower RpmWheel Dia.Cfm @ 0.125-in. SpPrice (ex. VAT)
A7HR471990 CFM230/460V3/4 hpCW3540 RPM15"3280 CFM€1,589.30
A7HR721990 CFM115/230V3/4 hpCCW1540 RPM15"3280 CFM€1,514.00
A7HR391990 CFM115/230V3/4 hpCW1540 RPM15"3280 CFM€1,388.29
A7HR931990 CFM230/460V3/4 hpCCW3540 RPM15"3280 CFM€1,715.01
A7HR942520 CFM230/460V1 hpCCW3590 RPM15"3640 CFM€1,703.42
A7HR732520 CFM115/230V1 hpCCW1590 RPM15"3640 CFM€1,540.44
A7HR402520 CFM115/230V1 hpCW-590 RPM15"3640 CFM€1,414.81
A7HR482520 CFM230/460V1 hpCW3590 RPM15"3640 CFM€1,605.77
A7HR493230 CFM230/460V1 1/2 hpCW3665 RPM15"4140 CFM€1,590.87
A7HR953230 CFM230/460V1 1/2 hpCCW3665 RPM15"4140 CFM€1,716.58
A7HR753880 CFM115/230V2 hpCCW1740 RPM15"4700 CFM€2,064.91
A7HR423880 CFM115/230V2 hpCW1740 RPM15"4700 CFM€1,939.20
A7HR503880 CFM230/460V2 hpCW3740 RPM15"4700 CFM€1,651.44
A7HR963880 CFM230/460V2 hpCCW3740 RPM15"4700 CFM€1,777.14
DAYTON -

Industrial Blowers, 17-13/16 Inch, Belt Drive

Dayton square housing blowers circulate air in industrial and commercial facilities. They are provided with single air inlets to pull air from one side of the blower housing. Thet feature belt drive design to offer flexibility in terms of rpm speeds. These blowers further have galvanised steel housing and forward curve, steel wheels, offering corrosion resistance, strength and durability. Choose from a wide range of these single inlet, forward curve blowers, available in B and F motor insulation variants.

StyleModelCfm @ 0.500-in. SpVoltagePhaseRotationInlet Dia.Motor HpBlower RpmWheel Dia.Price (ex. VAT)
A7J5672360 CFM208-230/460V3CW18.312"1 hp470 RPM17.812"€2,151.10
A7J6042360 CFM208-230/460V3CCW18.312"1 hp470 RPM17 13/16"€2,252.79
A7J6053810 CFM208-230/460V3CCW18.312"-535 RPM17 13/16"€2,315.34
A7J5683810 CFM208-230/460V3CW18.312"1 1/2 hp535 RPM17.812"€2,213.65
A7J5694560 CFM208-230/460V3CW18.312"2 hp590 RPM17.812"€2,099.99
A7J5614560 CFM115/230V1CW18.312"2 hp590 RPM17.812"€2,081.17
A7J5854560 CFM115/230V1CCW18.312"2 hp590 RPM17.812"€2,182.86
A7J6064560 CFM208-230/460V3CCW18.312"2 hp590 RPM17 13/16"€2,201.68
A7J6075710 CFM208-230/460V3CCW18.312"3 hp670 RPM17 13/16"€2,395.75
A7J5705710 CFM208-230/460V3CW18.312"3 hp670 RPM17 13/16"€2,289.99
DAYTON -

Belt Drive Blowers With Drive Package, Unassembled

Dayton belt drive blowers are suitable for air moving applications in heating, air-conditioning and ventilating systems. These units feature dynamically balanced forward-curved steel wheels for inducing high air volume with minimum rotation speeds, resulting in a quieter operation. They have galvanised steel housing for structural rigidity, corrosion resistance and long term performance. They feature single or three phase motor having open drip-proof enclosure for circulating cool air and preventing water droplets from falling in the motor and damaging the moving parts. Choose from a wide range of these single inlet forward curve blowers, available in blower speeds ranging from 470 to 670 rpm.

StyleModelCfm @ 0.500-in. SpVoltagePhaseMotor HpRotationInlet Dia.Blower RpmHousing HeightPrice (ex. VAT)
A7HR972360 CFM230/460V31 hpCCW18.312"470 RPM15 1/4"€2,171.75
A7HR512360 CFM230/460V31 hpCW18.312"470 RPM29"€2,070.06
A7HR432360 CFM115/230V11 hpCW18.312"470 RPM29"€1,914.65
A7HR762360 CFM115/230V11 hpCCW18.312"470 RPM15 1/4"€2,016.34
A7HR983810 CFM230/460V31 1/2 hpCCW18.312"535 RPM15 1/4"€2,239.37
A7HR523810 CFM230/460V31 1/2 hpCW18.312"535 RPM29"€2,137.68
A7HR454560 CFM115/230V12 hpCW18.312"590 RPM29"€2,434.98
A7HR784560 CFM115/230V12 hpCCW18.312"590 RPM15 1/4"€2,536.67
A7HR534560 CFM230/460V32 hpCW18.312"590 RPM29"€2,139.84
A7HR994560 CFM230/460V32 hpCCW18.312"590 RPM15 1/4"€2,241.53
A7HR545710 CFM230/460V33 hpCW18.312"670 RPM29"€2,577.91
A7HT005710 CFM230/460V33 hpCCW18.312"670 RPM15 1/4"€2,679.60
DAYTON -

Belt Drive Blowers, Square Housing

Dayton belt drive, single inlet, forward curve blowers are designed for circulating air in industrial and commercial facilities. These open dripproof blowers have forward curve, steel wheels and galvanised steel housing for corrosion resistance, strength and durability. They feature belt drive design for flexibility in terms of rpm speeds and have single air inlets for pulling air from one side of the blower housing. Choose from a wide range of these single inlet, forward curve blowers, available in blower speed variants of 390, 445, 530 and 600 RPM.

StyleModelCfm @ 0.500-in. SpVoltagePhaseMotor HpRotationInlet Dia.Blower RpmCfm @ 0.125-in. SpPrice (ex. VAT)
A7J5715500 CFM208-230/460V32 hpCW22.312"390 RPM7680 CFM€2,845.47
A7J5625500 CFM115/230V12 hpCW22.312"390 RPM7680 CFM€2,819.28
A7J5865500 CFM115/230V12 hpCCW22.312"390 RPM7680 CFM€2,928.58
A7J6085500 CFM208-230/460V32 hpCCW22.312"390 RPM7680 CFM€2,954.78
A7J6097220 CFM208-230/460V33 hpCCW22.312"445 RPM8780 CFM€3,278.98
A7J5727220 CFM208-230/460V33 hpCW22.312"445 RPM8780 CFM€3,159.29
A7J5739600 CFM208-230/460V35 hpCW22.312"530 RPM10600 CFM€2,989.24
A7J6109600 CFM208-230/460V35 hpCCW22.312"530 RPM10600 CFM€3,098.55
A7J57411000 CFM208-230/460V37 1/2 hpCW22.312"600 RPM12100 CFM€3,555.09
A7J61111000 CFM208-230/460V37 1/2 hpCCW22.312"600 RPM12100 CFM€3,664.40
DAYTON -

Belt Drive Blowers, 22-1/8 Inch Wheel Diameter

Dayton belt drive, single inlet blowers are ideal for industrial or commercial air moving applications. These units feature galvanised steel construction for corrosion resistance, durability and structural rigidity. They are equipped with a single or three phase motor and a forward-curved steel wheel to allow high-efficiency air volume with low rotational speeds, thereby resulting in quieter operation. These units feature belt drive design for flexibility in speeds (as there is no contact of the motor with the moving components) and transfering power between two rotating shafts. Choose from an array of these blowers, available in motor speeds ranging from 1725 & 1750 rpm.

StyleModelCfm @ 0.500-in. SpVoltagePhaseMotor HpRotationInlet Dia.Blower RpmHousing HeightPrice (ex. VAT)
A7HT015500 CFM230/460V32 hpCCW22.312"390 RPM39 7/16"€2,994.63
A7HR465500 CFM115/230V12 hpCW22.312"390 RPM39 7/16"€3,206.84
A7HR555500 CFM230/460V32 hpCW22.312"390 RPM39.437"€2,885.33
A7HR795500 CFM115/230V12 hpCCW22.312"390 RPM39 7/16"€3,282.40
A7HR567220 CFM230/460V33 hpCW22.312"445 RPM39 7/16"€3,418.64
A7HT027220 CFM230/460V33 hpCCW22.312"445 RPM39 7/16"€3,531.11
A7HR579600 CFM230/460V35 hpCW22.312"530 RPM39 7/16"€3,116.53
A7HT039600 CFM230/460V35 hpCCW22.312"530 RPM39 7/16"€3,225.84
A7HT0411000 CFM230/460V37 1/2 hpCCW22.312"600 RPM39 7/16"€3,594.60
A7HR5811000 CFM230/460V37 1/2 hpCW22.312"600 RPM39 7/16"€3,485.29

Belt Drive Single Inlet Square Housing Blowers

Dayton belt drive single inlet square housing blowers are integrated with ball bearings to prevent lubricant leakage while reducing rotational friction. They are ideal for handling commercial or industrial air moving applications and deliver speeds ranging from 390 to 1450 rpm. These blowers further feature housing made of galvanised steel for resistance from corrosion and are available in 1 to 7.5 hp variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?