Belt Drive Single Inlet Forward Curve Blowers

Filter

DAYTON -

Blowers, 7-3/4 Inch Wheel Diameter

Dayton belt drive radial blade blowers are used to generate high-pressure airflow in order to push out warm or cold air through vent outlets. They provide flexibility in terms of speeds as the motor is not directly in contact with the wheel's moving parts. These blowers have steel wheels with self-cleaning radial blades having grey-baked polyester epoxy finish for efficient operation in environments prone to dust, grit or other foreign particles. Raptor Supplies offers a wide range of these radial blade blowers, available in aluminium and stainless steel material options.

StyleModelHousing MaterialRotationWheel MaterialInlet Dia.Outlet HeightOutlet WidthMax. Inlet Temp.Sound LevelPrice (ex. VAT)
A45J504AluminumCWAluminum4"3"3"180°F74 dBA€977.96
A45J497Stainless SteelCWAluminum4"3"3"180°F74 dBA€2,957.88
DAYTON -

Blowers, Less Motors, 9 Inch Wheel

Dayton belt drive radial blade blowers are used to produce high-pressure airflow in order to push out warm or cold air through vent outlets. They are ideal for chemical processing, gas exhausting, pneumatic conveying, drying and air conditioning applications. These blowers have aluminium wheels with self-cleaning radial blades and also have steel housing with grey-baked polyester epoxy finish for efficient operation in environments prone to dust, grit or other foreign particles. Choose from a range of these belt drive radial blade blowers, available in 3/4 and 1/2 HP motor variants.

StyleModelHousing MaterialRotationWheel MaterialInlet Dia.Outlet HeightOutlet WidthMax. Inlet Temp.Sound LevelPrice (ex. VAT)
A45J506AluminumCWAluminum5"3 1/2"3 1/2"180°F77 dBA€1,224.80
A45J505AluminumCWAluminum5"3 1/2"3 1/2"180°F77 dBA€1,272.48
A45J499Stainless SteelCWAluminum5"3 1/2"3 1/2"180°F77 dBA€3,043.99
A45J498Stainless SteelCWAluminum5"3 1/2"3 1/2"180°F77 dBA€2,845.48
DAYTON -

High Volume Blowers, 10-5/8 Inch Wheel Diameter

Dayton blowers use ducts for high volume and high-pressure ventilation in aviation, automotive, chemical, food, foundries, HVAC, mining, paint, petroleum, textile and steel industries. These units feature adjustable mounting and discharge positions for user convenience that allow optimal airflow in the facility. They come equipped with heavy steel wheels for accelerating a high volume of air at low velocity, thereby resulting in quiet operation. Their high-performance motors are resilient mounted to reduce the radiated noise through walls & ceilings and feature automatic reset thermal protection for self rebooting when the motor's temperature comes down to normal. Choose from an array of these blowers, available with or without drive packages for customising blowers as per specific needs.

StyleModelTypeRotationMotor Enclosure DesignWheel MaterialHousing MaterialInlet Dia.Outlet HeightOutlet WidthPrice (ex. VAT)
A2C888Less Drive PackageCWOpen DripproofSteelSteel10"11 3/4"8"€816.72
B7C652With Drive PackageCWOpen DripproofSteelSteel10"11 3/4"8"€1,195.20
DAYTON -

Centrifugal Blowers, 9 Inch Wheel Diameter, Steel

Dayton industrial blowers are designed for ventilation and exhaust applications in aviation, automotive, chemical, food, foundries, HVAC, mining, paint, petroleum, textile and steel industries. These units feature steel housing with gray polyester epoxy finish for strength, durability and corrosion resistance. They are equipped with precision balanced steel wheels for producing high-efficiency air volume with low rotational speeds. Choose from an array of these centrifugal blowers, available with / without drive packages for customising the blower as per specific requirements.

StyleModelTypeRotationMotor Enclosure DesignWheel MaterialHousing MaterialInlet Dia.Outlet HeightOutlet WidthPrice (ex. VAT)
A2C887Less Drive PackageCWOpen DripproofSteelSteel9"10 3/4"6 1/2"€776.71
B7C651With Drive PackageCWOpen DripproofSteelSteel9"10 3/4"6 1/2"€1,055.24
DAYTON -

Single Inlet Forward Curve Belt Drive Blowers

Dayton forward curve belt-drive blowers are designed for ventilation & exhaust applications in schools, offices, industrial plants, laboratories, restaurants and other facilities. These units feature ball bearings for smooth & continuous operation and have open drip-proof enclosures for circulating cool air and preventing water droplets from falling in the motor and damaging the moving parts. They are further integrated with dynamically balanced curved wheels to accelerate air to a higher velocity while rotating at minimum speed, thereby resulting in quiet operation. These units feature steel housing for durability and have grey baked polyester epoxy finish for added toughness and corrosion resistance. They also feature V-belt drive with a weatherproof cover for flexible speed adjustments while keeping the units away from moisture. Choose from a wide range of these single inlet forward curve belt blowers, available in motor speeds ranging from 1359 to 1932 rpm.

StyleModelSound LevelWidthHeightDepthPhaseOutlet HeightVoltageOutlet WidthPrice (ex. VAT)
A7HP79-40"37"32"119 5/8"115/230V14 1/4"€3,204.44
A7HP4051 dBA30"27"22"313 1/4"208-230/460V9 5/8"€2,491.39
A7HP3951 dBA30"27"22"113 1/4"115/230V9 5/8"€2,436.40
A7HP3851 dBA30"27"22"313 1/4"208-230/460V9 5/8"€2,462.60
A7HP3751 dBA30"27"22"113 1/4"115/230V9 5/8"€2,493.15
A7HP1453 dBA13 5/8"18"24.938"38 1/4"208-230/460V5 3/8"€2,145.23
A7AG8353 dBA13 5/8"18"24.938"38 1/4"208-230/460V5 3/8"€2,254.86
A7HP1353 dBA13 5/8"18"24.938"18 1/4"115/208-230V5 3/8"€2,143.56
A7AG8253 dBA13 5/8"18"24.938"18 1/4"115/208-230V5 3/8"€2,244.34
A7HP1555 dBA13 5/8"18"24.938"18 1/4"115/230V5 3/8"€2,207.44
A7HP2555 dBA11"17"15"110 3/4"115/230V6 1/2"€1,953.74
A7AG9055 dBA14 7/8"18 3/4"26.062"110 3/4"115/230V6 1/2"€1,936.82
A7HP2655 dBA11"17"15"310 3/4"208-230/460V6 1/2"€1,923.19
A7AG9155 dBA14 7/8"18 3/4"26.062"310 3/4"208-230/460V6 1/2"€1,960.82
A7HP1655 dBA13 5/8"18"24.938"38 1/4"208-230/460V5 3/8"€2,176.89
A7AG8455 dBA13 5/8"18"24.938"18 1/4"115/230V5 3/8"€2,190.53
A7AG8555 dBA13 5/8"18"24.938"38 1/4"208-230/460V-€2,214.53
A7HP7756 dBA40"37"32"119 5/8"115/208-230V14 1/4"€3,097.26
A7HP7856 dBA40"37"32"319 5/8"208-230/460V14 1/4"€3,014.96
A7HP4257 dBA30"27"22"313 1/4"208-230/460V9 5/8"€2,530.77
A7HP4157 dBA30"27"22"113 1/4"115/208-230V9 5/8"€2,613.06
A7AG9358 dBA14 7/8"18 3/4"26.062"310 3/4"208-230/460V6 1/2"€2,135.77
A7HP1858 dBA13 5/8"18"24.938"38 1/4"208-230/460V5 3/8"€2,204.39
A7HP2858 dBA11"17"15"310 3/4"208-230/460V6 1/2"€1,960.27
A7AG8658 dBA13 5/8"18"24.938"18 1/4"115/208-230V5 3/8"€2,268.35
DAYTON -

Blowers Without Motor, 12-1/2 in Wheel Diameter

Dayton belt drive blowers are designed to generate high-pressure airflow in order to take out warm or cold air through vent outlets. They are suitable for gas exhausting, pneumatic conveying, chemical processing, drying and air conditioning applications. These blowers have aluminium wheels with self-cleaning radial blades and steel housing for corrosion resistance and durability. Choose from a wide range of these blowers, available in aluminium and stainlees steel housing material variants.

StyleModelHousing MaterialRotationWheel MaterialInlet Dia.Outlet HeightOutlet WidthMax. Inlet Temp.Sound LevelPrice (ex. VAT)
A45J508AluminumCWAluminum7"5"4"180°F90 dBA€1,531.89
A45J502Stainless SteelCWAluminum7"5"4"180°F90 dBA€3,261.58
DAYTON -

Belt Drive Blowers W/ Drive Package, 15 Inch Wheel Diameter

Dayton backward inclined, belt-drive blowers provide clean air circulation via intake, exhaust, ventilation or makeup air systems in locations where space is limited. These units feature dynamically balanced, steel wheels to provide high-efficiency air volume with low vibrations for various air-moving applications. They also have pillow block ball bearings for smooth and continuous operation and three-phase motor design to resist overload at any given motor rpm and horsepower, irrespective of static pressure applied to the system. Choose from an extensive range of these centrifugal blowers, available in blower speeds ranging from 557 to 814 rpm.

StyleModelVoltagePhaseMotor HpSound LevelCfm @ 0.500-in. SpTypeShaft Dia.Bearing TypePrice (ex. VAT)
A2C798-----Less Drive Package1"Pillow Block Ball€2,623.93
A7C496115/230V11 hp67 dBA3460 CFMWith Drive Package1.188"Ball€3,213.67
A7C494115/230V11/2 hp59 dBA2200 CFMWith Drive Package1.188"Ball€3,254.78
A7C495115/230V13/4 hp62 dBA2830 CFMWith Drive Package1.188"Ball€3,385.58
A7C497230/460V31/2 hp59 dBA2200 CFMWith Drive Package1.188"Ball€3,267.68
A7C505230/460V33/4 hp62 dBA2830 CFMWith Drive Package1.188"Ball€3,383.92
A7C506230/460V31 hp67 dBA3460 CFMWith Drive Package1.188"-€3,451.66
A7C891230/460V31 1/2 hp69 dBA-With Drive Package1.188"Ball€3,454.93
DAYTON -

Backward Inclined Blowers, 18-1/4 Inch Wheel Diameter

Dayton belt-driven blowers are suitable for providing clean air circulation in industrial ventilation, restaurants and laboratory exhaust systems. These units feature non-overloading and dynamically balanced wheels for producing high-efficiency air volume with low rotational speeds. They also have OSHA complying guards to protect personnel from accidental contact with the fan blades and come with open drip-proof (ODP) enclosures that have ventilated openings to allow inflow of external cooling air directly over the motor windings to dissipate heat due to continuous operation. Choose from a wide range of these backward inclined blowers, available in blower speeds ranging between 477 and 745 rpm.

StyleModelVoltagePhaseMotor HpSound LevelCfm @ 1.500-in. SpCfm @ 0.500-in. SpBearing TypeWheel WidthPrice (ex. VAT)
A2C799------Pillow Block Ball9 1/8"€2,460.85
A7C509115/230V12 hp71 dBA @ 5 ft.3635 CFM-Ball9 3/16"€3,894.60
A7C507115/230V13/4 hp56 dBA-3255 CFMBall9 3/16"€3,244.75
A7C893115/230V13 hp72 dBA4560 CFM-Ball9.219"€3,745.18
A7C892115/230V11 hp62 dBA--Ball9 3/16"€3,086.37
A7C895230/460V33 hp72 dBA4560 CFM-Ball9 3/16"€4,054.08
A7C511230/460V31 1/2 hp66 dBA-4665 CFMBall9 3/16"€3,571.35
A7C512230/460V32 hp71 dBA @ 5 ft.3635 CFM-Ball9 3/16"€3,602.21
A7C510230/460V33/4 hp56 dBA-3255 CFMBall9.219"€3,243.10
DAYTON -

Blowers, 22 1/4 Inch

Dayton single-inlet forward curve blowers with drive package provide hood exhaust, welding fume exhaust, flammable gas exhaust and ventilation in closed spaces. They feature heavy-duty, continuous arc welded steel construction w/ open drip-proof NEMA 56 frame enclosure and grey baked-on epoxy finish for corrosion resistance. These blowers provide bottom horizontal discharge and CW rotation that can be comfortably converted to CCW rotation. They are powered by a capacitor start motor, providing extra-quiet and efficient operation. Choose from a wide range of single inlet blowers, available in single and three-phase options on Raptor Supplies.

StyleModelVoltagePhaseSound LevelCfm @ 0.500-in. SpCfm @ 1.500-in. SpBlower RpmDba @ 5 Ft.Full Load AmpsPrice (ex. VAT)
A7C709115/230V164 dBA7235 CFM-458 RPM64 dBA21.4/10.7A€5,685.34
A7C708115/230V161 dBA4410 CFM-356 RPM61 dBA15/7.4A€5,247.71
A7C710115/230V172 dBA-4800 CFM553 RPM72 dBA38/19A€5,582.17
A7C711230/460V361 dBA4410 CFM-356 RPM61 dBA3/1.5A€5,403.12
A7C712230/460V364 dBA7235 CFM-458 RPM64 dBA6/3A€5,392.95
A7C899230/460V374 dBA-7350 CFM602 RPM74 dBA13/6.5A€5,572.78
A7C713230/460V372 dBA-4800 CFM553 RPM72 dBA8.4/4.2A€5,891.07
DAYTON -

Belt Drive Single Inlet Forward Curve Blowers, 24-1/2 Inch

Dayton belt drive, single inlet, forward curve blowers circulate air in industrial and commercial applications. These blowers have steel housing with grey baked polyester epoxy finish and forward curve, steel wheels for corrosion resistance, strength and durability. They feature single air inlets for pulling air from one side of the blower housing. They also feature belt drive design for flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these belt drive, single inlet, forward curve blowers, available in blower speeds ranging from 349 to 590 rpm.

StyleModelVoltagePhaseMotor HpSound LevelCfm @ 1.500-in. SpBlower RpmDba @ 5 Ft.Shaft Dia.Price (ex. VAT)
A7C900115/230V12 hp58 dBA-398 RPM58 dBA1.438"€5,810.45
A7C715115/230V13 hp64 dBA-462 RPM64 dBA1.438"€5,663.93
A7C718230/460V33 hp64 dBA-462 RPM64 dBA1.438"€5,972.83
A7C902230/460V37 1/2 hp71 dBA @ 5 ft.11 CFM590 RPM71 dBA1.438"€6,031.02
A7C901230/460V32 hp58 dBA-398 RPM58 dBA1.438"€5,518.06
A7C719230/460V35 hp-9300 CFM544 RPM68 dBA1.438"€5,730.53

Belt Drive Single Inlet Forward Curve Blowers

Belt drive, single inlet, forward curve blowers circulate air in industrial and commercial applications. They feature heavy-gauge steel, blower housing and forward curve, steel wheels with corrosion-resistant finish. These single air inlets deliver filtered air from one side of the blower housing whereas the belt drive design offers greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Selected models come without assembled drive packages for customising the blower according to specific applications. Choose from a wide range of these Dayton belt drive, single inlet, forward curve blowers having wheel diameters ranging from 7-3/4 to 24-1/2 inches.

We are here to help!

Looking for a part not listed here?