Belt Drive Fwd Curve Blowers W/Drive Pkg

Filter

DAYTON -

Double Inlet Full- and 3/4-Width Forward Curve Belt-Drive Blowers

Dayton forward curve belt-drive blowers are designed for ventilation & exhaust applications in schools, offices, industrial plants, laboratories, restaurants and other facilities. These units feature ball / sleeve bearings, equipped with seals to retain lubrication and keep out dust & moisture. They are further integrated with dynamically balanced curved wheels that can accelerate the air to a high velocity while rotating at minimum speed, thus providiing a quiet operation. These units are made of galvanised steel for rust / corrosion resistance and have open construction for easy mounting & wiring to the motor. They also include rubber isolators for excellent vibration / shock resistance and have variable pitch motor sheaves, with a drive package, for easy speed adjustments. Choose from a wide range of these double inlet forward curve belt blowers, available in motor speeds ranging from 1725 to 1760 rpm.

StyleModelPhaseHousing MaterialMotor HpDrive TypeOutlet HeightVoltageDischarge Width (in.)Cfm @ 1.500-in. SpPrice (ex. VAT)
A7HL981Steel1 hpBelt Drive6 5/16"115/208-230V9.187"-€903.81
A7HN571Steel1/2 hpBelt Drive8 3/8"115/208-230V15.625"-€1,022.12
A7J4641Steel1/2 hpBelt Drive8 3/8"-15.625"-€1,007.41
A7HN341Steel3/4 hpBelt Drive7"115/208-230V13.125"-€979.28
A7J4521Steel1/2 hpBelt Drive8 3/8"-12.25"-€1,014.03
A7HN401Steel2 hpBelt Drive7"115/208-230V13.125"2140 CFM€1,573.41
A7HN611Steel1 hpBelt Drive8 3/8"115/208-230V15.625"-€1,120.63
A7J4161Steel1/4 hpBelt Drive6 5/16"115/230V--€788.51
A7HN721Steel1 hpBelt Drive9 11/16"115/208-230V--€1,247.18
A7HP061Steel2 hpBelt Drive11 3/4"115/208-230V21.875"-€2,294.81
A7HN921Steel1 hpBelt Drive11 3/4"115/208-230V17.375"-€1,477.84
A7HN791Steel1/2 hpBelt Drive9 11/16"115/208-230V18.625"-€1,328.20
A7HN681Steel1/2 hpBelt Drive9 11/16"115/208-230V--€1,214.56
A7HN651Steel2 hpBelt Drive8 3/8"115/208-230V15.625"-€1,673.18
A7J3971Steel1/3 hpBelt Drive6 5/16"-9.187"-€911.21
A7HN521Steel2 hpBelt Drive8 3/8"115/208-230V12.25"-€1,677.03
A7J4781Steel1 hpBelt Drive-115/230V--€1,365.26
A7HN461Steel3/4 hpBelt Drive8 3/8"115/208-230V12.25"-€1,081.37
A7J4031Steel1 hpBelt Drive6 5/16"115/230V9.187"-€1,035.11
A7J4091Steel1/2 hpBelt Drive6 5/16"-9.187"-€824.36
A7HN301Steel1/3 hpBelt Drive7"115/208-230V13.125"-€882.14
A7HL851Steel3/4 hpBelt Drive-115/208-230V9.187"-€888.83
A7J4211Steel1 hpBelt Drive6 5/16"115/230V--€1,046.02
A7J4941Steel3/4 hpBelt Drive11 3/4"115/230V17.375"-€1,445.40
A7J4271Steel1/3 hp-7"-10.5"-€1,011.37

Belt Drive Fwd Curve Blowers W/Drive Pkg

Belt drive double inlet forward curve blowers are used to ventilate spaces in industrial and commercial applications. They feature heavy-gauge steel, blower housing and forward curve steel wheels with corrosion-resistant finish. Double air inlets deliver high volumes of airflow, whereas the belt drive design offers greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these Dayton belt drive double inlet forward curve blowers with drive packages, available in fan speeds ranging from 331 to 1458 rpm.

We are here to help!

Looking for a part not listed here?