Belt Drive Forward Curve Blower

Filter

StyleModelOutlet HeightOutlet WidthHousing HeightShaft Dia.Housing WidthWheel WidthDischarge Height (in.)Discharge Width (in.)Price (ex. VAT)
A90054018 1/4"-14.3"3/4"7 4/5"4 7/8"8.25"6.875"€245.01
A90054058 1/4"9 1/8"14.3"3/4"10.1"7 1/8"8.25"9.187"€239.08
A900541710 1/4"9 1/8"16.9"3/4"10.1"7 1/8"10.25"9.187"€347.93
A900542110 1/4"11 3/4"16.9"3/4"12 4/5"9 1/2"10.25"-€367.00
A900543711 3/8"10 1/2"19"3/4"11 1/2"8"11.375"10.5"€323.18
A900544111 3/8"13 1/8"19"3/4"14.1"10 3/4"11.375"13.125"€411.29
A900546013 3/8"12 1/4"22.1"1"13.2"9 1/2"13.437"12.25"€537.13
A900546413 3/8"15 5/8"22.1"1"16.6"12 3/4"13.437"15.625"€594.58
A900547715 7/8"14 5/8"25.7"1"15.6"10 3/4"15.875"-€526.98
A900547915 7/8"18 5/8"25.7"1"19 3/5"15"15.875"18.625"€617.88
A900547815 7/8"18 5/8"25.7"1"19 3/5"15"15.875"18.625"€739.47
A900549418 7/8"21 7/8"30 1/2"1"22.8"18 1/2"18.875"21.875"€825.88
A900549318 7/8"21 7/8"30 1/2"1"22.8"18 1/2"18.875"21.875"€1,081.11
DAYTON -

Belt Drive Double Inlet Forward Curve Blowers

Dayton belt drive double inlet forward curve blowers provide fresh air supply in confined spaces. They are used with heating, air conditioning and ventilation systems. These blowers are made of galvanised steel and have a reinforced wheel to ensure optimal performance. They are equipped with steel wheels in corrosion-resistant finish for manoeuvrability and housing support with resilient pads to minimise vibrations. The prelubricated, sealed ball bearings with rubber isolators provide smooth operation. Dayton direct drive blowers can replace most blowers with the same horsepower ratings. Choose from a wide range of direct drive blowers, available in 6-5/16, 7, 8.375, 9-11/16, and 11.75 inch discharge height variants on Raptor Supplies.

StyleModelOutlet HeightOutlet WidthHousing HeightShaft Dia.Housing WidthWheel WidthDischarge Width (in.)Discharge Height (in.)Price (ex. VAT)
A5NRC87 7/8"7 7/8"12 1/2"3/4"9.1"6 3/4"9.187"-€339.65
A5NRC910 1/4"10 1/4"15 1/5"3/4"11.8"9 1/8"--€387.45
A5NRC710 1/8"6"15 1/5"3/4"9.1"6 3/4"9.187"-€343.38
A5NRD011 3/8"11 3/8"17.3"3/4"10 1/2"7 5/8"10.5"7"€361.89
A5NRD111 3/8"11 3/8"17.3"3/4"13.1"10 1/8"13.125"7"€415.12
A5NRD213 3/8"13 3/8"20 1/2"1"12.2"9"12.25"8.375"€495.78
A5NRD313 3/8"13 3/8"20 1/2"1"15.6"12"15.625"8.375"€501.73
A5NRD415 7/8"5 7/8"24"1"14.6"11"--€616.91
A5NRD515 7/8"18 1/2"24"1"18 5/8"14 7/8"18.625"-€730.55
A5NRD618 3/4"18 3/4"29.1"1"17.3"12 1/2"17.375"11.75"€801.55
A5NRD718 3/4"18 3/4"29.1"1"21.8"17 1/2"21.875"11.75"€1,054.44

Belt Drive Forward Curve Blower

Raptor Supplies offers a huge variety of belt drive forward curve blowers from brands like Dayton and Delhi. These belt driven blowers feature galvanised steel construction to offer superior resistance to mechanical damage. The double inlet forward curve design accelerates the air to a high velocity while rotating and belt driven system increases the mechanical efficiency of the engine. They come with ball bearings to reduce rotational friction and support radial & axial loads. Choose from a wide range of belt driven blowers, available in multi-position mounting options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?